Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Es Core Drill For Vibration, Sds Shank

Es Core Drill For Vibration, Sds Shank
Sales Price: 84.99 SGD
Review Rating: 3.57
7 Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Used for drilling of FF heater
5
From Japan
On 2018-02-12 23:01:58
Since this size is not used much, it is in a standby state for a while
This review is about item#38266015.
Installation work of air conditioner etc.
3
From Japan
On 2017-10-15 23:08:34
It is easy to work because it turns out very well without rotating blur.
This review is about item#38265997.
Air-conditioner wall opening
3
From Japan
On 2017-06-24 21:49:12
It is not possible to judge durability or the like because it just pulled out one place, I left the block.
This review is about item#38266015.
Electrical construction
4
From Japan
On 2017-06-06 17:43:43
Used for installation of ventilating fan duct, hose. Although it was written as unsuitable for wooden construction, both the wooden wall and the board were able to drill cleanly. I used a 36 V hammer drill for the drill.
This review is about item#38266067.
LP gas piping construction wall penetration
5
From Japan
On 2015-12-04 17:50:10
It is used when piping a 15 A gas pipe through the wall. Cutting power is also preeminent and construction is smooth and it is useful.
This review is about item#38265911.
Basic hole drilling
3
From Japan
On 2015-05-09 06:21:28
Although it is up to mortar, I tried using it in the foundation penetration work. The blade was lacking in 15 cm × 12 places, but the working time was considerably shortened. It is best if there is no blade chipping.
This review is about item#38265936.
Drilling of the parking pole
2
From Japan
On 2013-03-20 20:30:46
The core did not fit around in the middle, and the hole did not open well.
This review is about item#38266024.
1
Customer Who Viewed This Item Also Viewed
ES Core Drill
Dry diamond bit Mr. Mole
ES Core Drill
Holesaw Core Drill
ES Core Drill
ES Core Drill
Core Drill