Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Locker Switch M Type JW Series

Locker Switch M Type JW Series
Sales Price: 3.99 SGD
Review Rating: 3.83
6 Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Amplifier power for broadcasting
1
From Japan
On 2018-04-04 14:16:51
I made a chassis with a mounting hole size of 12.9 x 19.2 on the catalog but tried to purchase the actual thing but the dimensions were different, and the chassis was reworked. In the catalog photograph, the movable part button is turned off, the circle is ON, the cross sign indicator But the actual thing is small on the switch chassis The catalog that is difficult to mark with is the September 23, 2017 VOL 12
This review is about item#38445486.
Scheduled to be used for simulator.
4
From Japan
On 2017-09-11 09:54:54
We are satisfied with simple attachment to the panel, reliable operation, fits well with the fingers.
This review is about item#38445522.
Used in a case with a height of 50 mm
5
From Japan
On 2017-05-18 08:14:57
When attaching to a panel with a height of 50 mm (this time, Takachi Metal YM - 250), it is small for Omron A 8 M and too large for A 8 A. This was just right. I was looking for no I / O display, but there are almost two-pole switches to display. DPDS can be selected without display.
This review is about item#38445522.
Switch change of double head grinder
5
From Japan
On 2017-01-21 16:57:48
Select this product that is compatible with size and allowable current, and there is no problem with both housing and terminal.
This review is about item#38445513.
Cross gluing machine
5
From Japan
On 2013-09-23 12:42:55
It was used for the power switch of the cross gluing machine. I replaced it because it was broken.
This review is about item#38445513.
As a panel switch of equipment.
3
From Japan
On 2012-10-05 17:03:44
Since the spring part is also a resin, even if it is fixed, there is a problem such as no strength and wobble. Since the spring part seems to lose its strength due to the heat of soldering, metal is also desirable here.
This review is about item#38445522.
1
Customer Who Viewed This Item Also Viewed
Rocker Switch
Rocker Switch SL10K Series
Locker Switch L Type JW Series
Rocker Switch S Type Jw Series Illuminated Type
Rocker Switches Cw Series Cw-Sa
Rocker Switches Cw Series Cw-Sb Non-Illuminated Light Form
Rocker Switch SLE10K Series
Rocker Switch
Rocker Switch Jw Series Mw Type
Wave Switch DS-850
Wave Switch
Pushbutton switch JP Series
Rocker Switches Cw Series Cw-T
Rocker Switch A8A
Rocker Switch SLE6 Series
Rocker switch SLE 210K series
Rocker Switch S Type Jw Series Non-Illuminated Type
Rocker Switch
Barrier (for JW-M)