Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of I/O Solid State And Relay G3R-I/O

I/O Solid State And Relay G3R-I/O
Sales Price: 16.99 SGD
Review Rating: 4.00
3 Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
LED lighting control
5
From Japan
On 2016-11-18 18:09:10
It is OK as it can flow up to 2A. It is good that ticking sound does not sound like a reed. It is cheaper than the manufacturer site.
This review is about item#39066632.
By measuring the annual energization time of the crow resetting device (9 V) installed at the garbage storage site (approximate power consumption measured)
4
From Japan
On 2016-11-04 22:07:57
Since there was no suitable item with the rated relay 9 V power relay, I used this product. Although I have not checked the operation yet, I think that it will work without problems as there was advice from the manufacturer.
This review is about item#39066571.
ON / OFF control of heater power line
3
From Japan
On 2015-10-13 15:50:29
Since we think that the failure rate is small because there is no mechanical contact point, we can mainly use here if the rated current of the load part becomes 5 A which is the same as the mechanical as before ...
This review is about item#39066596.
1