Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Self-Locking Nut

Self-Locking Nut
Sales Price: 3.99 SGD
Review Rating: 5.00
1 Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Fixation at the time of attaching the bearing to the tip of the ball screw
5
From Japan
On 2017-11-22 02:47:03
There was M12 1 mm pitch product and it was saved. For tightening, scissors of the spanner for the disc grinder were scraped by about 0.5 mm, and a quick jig fitted to the concave portion was used. The ring of stainless steel firmly plays a role of stopping loosening. Although it is the shape of the nut, I think that it is more suitable for applications where the bearings are fixed, with the reverse of the front and back sides. (It does not have a problem) It is better than double nut because it is easy to use and thickness can be suppressed.
This review is about item#39412091.
1
Customer Who Viewed This Item Also Viewed
Fine U-Nut Sc
Fine U-Nut Ss
Nuts for Rolling Bearings
Bearing Washer
Nuts (stainless steel)
Bearing Nut
EVN Pitanatto SUS
Bearing Hard-Lock Nut
Adapter Nut
EVN Lock Nut EPT