Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Door Stopper Rubber End

Door Stopper Rubber End
Sales Price: 1.99 SGD
Review Rating: 5.00
3 Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Use for cars
From Japan
On 2017-04-30 19:08:51
How to use it is different. To flatten the cargo space, I used it to join the corner 30 × 40 aluminum pipe frame and plywood. (Mounting on plywood side) Since it is conical shape, it is easy to remove the board, and if it is pushed in, the gap will be gone and vibration will not occur. It was good.
This review is about item#39454107.
Mounting to sliding door's door
From Japan
On 2016-04-08 20:31:00
Depending on the size of the opening, depending on the opening dimensions, depending on the opening dimension, depending on the opening dimension, the sliding door enters deeply, the hand does not touch the pull on the wall side, it is difficult to close, and the hands are stuffed with the pull tab and the central semi- Although it attaches to the door trunk so as not to be overcomprehended, this series is very convenient because various sizes are prepared. However, because some items with dimensions of 15, 20, 30, 40, 50 mm and items with dimensions of 60, 70 mm are displayed on separate pages, it is easy to mistake as to whether there is no size or not, so when purchasing, Let's look at the 1st and 3rd by entering into the retrieval window as a door closet.
This review is about item#39454125.
The door of the apartment door
From Japan
On 2015-06-21 08:42:18
This time it is prevention because the apartment door will be hollowed out by the doors. Especially we can use it without problems.
This review is about item#39454091.
Customer Who Viewed This Item Also Viewed
Rubber Stopper
Rubber Door Stop
Rubber Stopper
Rubber Feet K Type
Door Stop Rubber
Doorstop Rubber
Rubber Door Stop
Doorstop Rubber
Chevron Door Stopper
Door Stop, White Rubber