Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Customer Reviews of Bare Blade Terminal, Bt Form

Bare Blade Terminal, Bt Form
Sales Price: 10.99 SGD
Review Rating: 4.00
4 Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Used for the connector terminal of INV
5
From Japan
On 2018-02-11 15:10:37
I am using it because it is a manufacturer's recommendation item. Crimping pliers for 0.75 is also necessary.
This review is about item#32610864.
Used as part for wiring
5
From Japan
On 2017-10-11 08:57:20
Because there is inventory, it is very convenient and saved to be available the next day
This review is about item#45320931.
Control panel wiring
5
From Japan
On 2016-07-07 14:40:14
It is used with a plug type terminal block. Unlike the rod-shaped terminal used in electrical construction, it has a corner section so that it is in close contact. It is 0.75 size which can be crimped securely even with a thin line of 0.3. As for insulation, there is a special insulating cap VC 0.75 (note number 45321202) so let's purchase it together.
This review is about item#45320931.
Inverter wiring
1
From Japan
On 2013-08-06 13:20:22
It will break easily. I bought it with inverter designation, but if it is naked, it is dangerous because the wires are brought into contact with each other.
This review is about item#32610864.
1
Customer Who Viewed This Item Also Viewed
Rod Terminal
Solderless Terminal SP Type
Naked crimping terminal plate-like shape for the copper wire
Insulation Cap
Plate lug (SPF type)
Rod Terminal With Insulating Sleeves
Naked crimping terminal bar-shaped for copper wire
Terminal