Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Customer Reviews of Foot Switch

Foot Switch
Sales Price: 56.99 SGD
Review Rating: 5.00
2 Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
Yarn saw machine
5
From Japan
On 2017-10-23 00:28:02
It is used for On / Off of the yarn sawing board. It is good that you do not need to change the wiring and can be used easily.
This review is about item#48903346.
To turn on and off the compressor and ventilator of the model airbrush
5
From Japan
On 2016-04-01 15:18:20
I purchased a compressor for airbrush for model and a ventilator to make it handsfree. It's super easy to connect and ready to use. The troublesome thing which I reached for the switch which did not fit since I put the tool up to now has been solved and the working time has been shortened. Since it is only inserting into an outlet, it is very convenient because you can use multiple octopuses at the same time to turn on and off multiple instruments. It seems that it can be used for various purposes and it is recommended.
This review is about item#48903346.
1
Customer Who Viewed This Item Also Viewed
Foot Switch M4 Type Series
Foot Switch
10A Push Floor Switch
Foot switch M4 series Seal structure built-in switch
Cable Foot Switch
Foot switch general-purpose type
Contact probe 0.68 III series
Foot Switch M45 Type Series
Swan foot switch