Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Bearing Holder Round Flange Type

Bearing Holder Round Flange Type
Sales Price: 16.99 SGD
Review Rating: 4.14
7 Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Used in pairs of two as shaft bearings
2
From Japan
On 2017-08-06 02:51:15
Since the bearing protrudes 0.1 to 0.15 mm, the flange surface does not come into close contact with it If you are intentionally doing this as an interference, it is too much After all, I do not like it because I turn the flanges of all the flanges and make the bearings and the flange face tangled Personally I think that it is rather dented at 0 to -0.05
This review is about item#75140204.
For medical instrument production
5
From Japan
On 2016-11-14 22:26:15
I tried using it for a machine for the reduction of head and neck (prototype). I want somewhat slim things
This review is about item#75140116.
Wiper axis
3
From Japan
On 2015-11-02 17:51:17
Dimension display is not good. Let's check well.
This review is about item#75140116.
Used for axle bearing of mini car in competition event
5
From Japan
On 2015-09-25 13:38:37
We used it for axle bearing of mini car in competition event. It is very easy to mount with a threaded structure, making it very smooth rotation. Thanks to that, I won the competition event with a mini car equipped with this bearing.
This review is about item#75140116.
Winding wire of a fence insulator
4
From Japan
On 2014-08-20 22:50:48
It is a type of attaching the bearing end face directly to the equipment, so it is used for a wire winder of wet rain, but it seems to be easy to exchange even if rusted.
This review is about item#75140134.
Agricultural machine sorter
5
From Japan
On 2014-01-29 21:00:40
Since the plastic bush deteriorated, it changed to a bearing and it reached very lightly.
This review is about item#75140222.
We bought it as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:49:39
I will try to find out that there are no particular problems with the product, but I hope the price will be easier.
This review is about item#75140161.
1
Customer Who Viewed This Item Also Viewed
Shaft Holder SS400
Bearing Holder
M6 flat bracket 6030 type
Shaft Holder SUS304
Flange Unit
Bearing Holder
Bearing Holder CBC-R Series