Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Hand Thread Tap

Hand Thread Tap
Sales Price: 4.99 SGD
Review Rating: 4.60
5 Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Threading
5
From Japan
On 2017-10-02 08:17:28
Since the set was high, I ordered this one that I can buy separately. It can be used normally.
This review is about item#86926463.
Relief when M6 licked
5
From Japan
On 2016-02-04 21:39:31
I bought it as a relief because I licked the screw hole of the M6 ​​which was used for the drum's feet. I am very satisfied with the expected performance and finish.
This review is about item#86926454.
Fixing hole of camera equipment
3
From Japan
On 2015-09-09 17:38:18
No problem.
This review is about item#86926454.
For threading for attaching the camera tripod
5
From Japan
On 2014-12-23 09:17:00
Although it was used for 5 mm thick aluminum bar, it could be used without problems. I think that it is a good product.
Repair of aluminum hanging door
5
From Japan
On 2014-06-29 23:37:59
I purchased a tap of minor inch size because it became necessary quickly. Threading work was possible without any problem especially for aluminum material. It was a cheap product, but it was very useful for repairing the pulley of the hanging door.
This review is about item#86926463.
1
Customer Who Viewed This Item Also Viewed
SKS Hand Tap
Hand Tap (HT) # 2
Hand tap Metric thread screws
Hand tap Metric thread screws
TAP (INCH) (EX-POT)
Packed in hand Hand tap
Hand tap (for unified screw)
Medium tap
Medium tap
Hand in tap
Hand Thread Tap
Hand Tap M14X1.25
Hand in tap
Hand destination tap