Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Super flexible fluorine hose

Super flexible fluorine hose
Sales Price: 5.99 SGD
Review Rating: 4.00
3 Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Used for connection hose of Subaru 360 brake reservoir tank and master cylinder.
5
From Japan
On 2017-04-30 22:14:00
Brake fluid comes in with ordinary hose but this hose is good without leakage bleeding.
This review is about item#86304486.
As a fuel hose
3
From Japan
On 2016-11-14 15:23:55
It is harder than I thought, so I can not recommend it if you need elasticity.
This review is about item#86304461.
Solvent based paint piping
4
From Japan
On 2015-07-02 09:34:40
Even if the fluorine tube wall thickness 0.5 mm was difficult to handle, purchased because it is soft & solvent resistant. Certainly, it is soft for fluorine tube. Since it is a two-layer structure and the outside is a urethane type, the printed letters disappear when wiped with a solvent for dirt cleaning.
This review is about item#86304477.
1
Customer Who Viewed This Item Also Viewed
Flexible Fluoropolymer Hose, Tube Type