Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of T-600 Adhesive Spacer

T-600 Adhesive Spacer
Sales Price: 9.99 SGD
Review Rating: 4.75
4 Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
When mounting the board in the case
5
From Japan
On 2017-09-09 04:10:18
Takachi KC type series etc, In case of the precious case, avoid the fact that the substrate mounting screw is exposed on the surface and the appearance is not impaired. If this is the case, you can solve it. Since the built-in nut is slightly recessed, a screw with 4 mm + substrate thickness, effective under the neck is necessary.
This review is about item#88359555.
Production of board inspection jigs
5
From Japan
On 2017-05-21 18:01:51
I am saved because I can attach the board without opening a hole in the chassis.
This review is about item#88359555.
Fix the board without drilling holes in the case
4
From Japan
On 2015-12-25 15:05:34
The boss is easy to set up if the screw is up a little more.
This review is about item#88359555.
Mounting the board inside the control box
5
From Japan
On 2015-04-16 14:57:38
I am satisfied with this type. It is good to have variations of foot length.
This review is about item#88359555.
1
Customer Who Viewed This Item Also Viewed
Punch Down Tool
Bubble wrap d37
ASR Adhesive Spacer
T-700 type Paste boss