Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of C Clamp

C Clamp
Sales Price: 24.99 SGD
Review Rating: 4.00
4 Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Correction of dent in crankcase cover
5
From Japan
On 2018-04-18 14:29:38
When it is used for the first time, when applying grease to the screw thread, it becomes to rotate smoothly, and if you become familiar it can be quickly turned with one finger. Finally I tightened it with a 17 mm wrench to a quack but I could fix the dent without screw hole becoming useless. Thread threads may be exhausted in the future, but as for the jaw part it is forged, so I do not think it will deform with the wrench tightened up. Maximum opening had a margin about catalog value + 10%.
This review is about item#20080287.
Fixing metals etc. during welding operation
1
From Japan
On 2017-08-14 09:46:03
The price is cheap, but the screws are hard and do not turn and they are caught in fixed vise.Policy and impact wrench rotate many times and polish solution.
This review is about item#20080305.
Temporary fixation etc. of welding operation etc.
5
From Japan
On 2017-02-09 14:55:54
The price is also cheap and has strength enough to withstand use.
This review is about item#20080296.
Bond of materials
5
From Japan
On 2016-06-09 17:53:00
Easy to use
This review is about item#20080287.
1
Customer Who Viewed This Item Also Viewed
C Clamp
C-Clamp,  Bahco Type
C Type Screw Clamps
C-clamp (middle type)
C-clamp (deep Agotaipu)
Business card type name tag
C-clamp (bar code type)
Strong B Type Clamp
C Clamp
DF1B-10DES-2.5RC