Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 1 - 30 of 49 Results
Show: 30 60 90
VIEW: Grid View List View
Rejiston gold turtle
Resiton
5.99 - 48.99 SGD
Maximum Operating Speed (m/min): 72, Coupling: X, Abrasive Grain: MAZ, Outer Diameter (phi mm): 105, Hardness: B2F, Maximum Rotation Speed (min-1[r. p.m]): 13000, Hole Diameter (phi mm): 15, Thickness (mm): 1.9, Grain Size: 50
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Cutting Wheel, "Kin no Tamago"
Resiton
3.99 - 149.99 SGD
Hardness: B3F
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Gold (cutting whetstone for general steel materials)
Resiton
3.00(1)
7.99 - 459.99 SGD
Hole Diameter (phi mm): 25.4
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Silver Disc
Resiton
249.99 - 259.99 SGD
Dimension / Size (mm): 100x15, Maximum Rotation Speed (min-1[r. p.m]): 12000, Abrasive Material: A, Application: Beads removal, deburring, and final polishing work of stainless, iron, nonferrous metal. Heavy grinding, and descaling, of various metal. Rust removal before paint. Pre and post treatment of plating work. Polishing work of diecast and plastic.
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Polishing Cloth Disk
Cutting Off Wheel, Engine Cutter Commander
Resiton
3.00(1)
23.99 - 149.99 SGD
Maximum Operating Speed (m/min): 100, Coupling: R, Abrasive Grain: A, Hardness: BF, Grain Size: 30
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Hyper Green Seven
Resiton
3.99 - 83.99 SGD
Outer Diameter (phi mm): 100, Maximum Operating Speed (m/s [m/min]): 72[4300], Hardness: Z, Hole Diameter (phi mm): 15, Thickness (mm): 7
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Offset Type Grinding Wheels
Grinding Wheel, Red
Resiton
5.00(1)
2.99 - 159.99 SGD
Hardness: P
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Offset Type Grinding Wheels
Extra Cut for Stainless steel, red (reinforced double-sided cutting wheel)
Resiton
4.99 - 83.99 SGD
Hardness: M, Thickness (mm): 2.5
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Cut Off Wheel
Resiton
7.99 - 68.99 SGD
Hardness: M, Thickness (mm): 2.5, Grain Size: PA 30 M
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Silver (cutting whetstone for heavy weight steel materials)
Resiton
4.50(2)
8.99 - 459.99 SGD
Hardness: M, Hole Diameter (phi mm): 25.4
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Extra one
Resiton
2.99 - 22.99 SGD
Caution: ※ When using the cutting grindstone, please attach the always cutting grindstone special cover. It has been mandated by the Occupational Safety and Health Act.  ※ storage of the grinding wheel should be in stacked flat in a place with no direct sunlight, , Purpose: Stainless-metal, Maximum Operating Speed (m/min): 80, Ountside Diameter x Thickness x Bore Diameter (mm): 105x1.0x15, Grain Size: AZ46Sx
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Engine cutter commando [for non-metal]
Resiton
139.99 - 179.99 SGD
Caution: * Please store the grindstone in a place without direct sunlight and humidity. * Please wear safety protection when working., Purpose: For nonmetals (concrete, stone, cast iron pipe etc.), Maximum Operating Speed (m/min): 100, Grain Size: GC24R/BF
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > Nonmetal
Hairline Thunder sponge roller
Resiton
209.99 - 279.99 SGD
Caution: ※ Hairline Thunder HL - 103, HL - 105 will be dedicated. * When using a white sponge roller, please use it without imposing excessive pressing after decelerating with a speed controller. It may cause tearing or damage. ※ After use, please make the aluminum cover part down and make sure the sponge roller is sideways. If you keep it in the posture when it is used, the sponge roller will deform.
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder
Mahhaso MG
Resiton
84.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ when working should be wear safety protective equipment., Purpose: Optimum angle, channel, deck plate, steel bar, various type steel, various pipes, lining pipe, ALC, flat, for cutting aluminum, Ountside Diameter x Thickness x Bore Diameter (mm): 180x1.6x20, Maximum Rotation Speed (min-1[r. p.m]): 4300, Number of Blades: 48
Category Cutting Tools, Abrasives > Abrasives > Circular Saw for Cutting Machine > Tip Saw
Lettitong Kong 105
Resiton
45.99 SGD
ADD TO CART
Caution: * When using cutting whetstone, please be sure to attach cover only for cutting wheel. It is mandated by the Industrial Safety and Health Act. *Please store the grindstone in a place without direct sunlight and humidity. *Please wear safety protection whe, Purpose: SS type stiffness (angle , channel , round bar) , SUS steel (stainless steel round , square pipe , round bar) , flat steel (rolled steel plate , thin steel plate) SGP steel pipe (water pipe , gas pipe , piping pipe) , STK steel pipe (Scaffolding , wiring , Abrasive Grain: A, Maximum Operating Speed (m/s [m/min]): 80, Ountside Diameter x Thickness x Bore Diameter (mm): 105x1.8x15, Hardness: P, Number of Blades: 48, Grain Size: 46
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Stainless
Gold egg offset type
Resiton
5.00(2)
3.99 - 33.99 SGD
Abrasive Grain: AZ, Maximum Operating Speed (m/s [m/min]): 80, Ountside Diameter x Thickness x Bore Diameter (mm): 108x1.0x15, Hardness: P, Maximum Rotation Speed (min-1[r. p.m]): 14000, Grain Size: 60
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
MenMigaku-kun
Resiton
65.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ when working should be wear safety protective equipment., Purpose: Polishing carbide (round mowing blade, woodworking, Tipped various drill).  Polishing agricultural tool (mowing blade, combine blade, mowing sickle etc.).  Glass, ceramic, stone, polished tiles and the like., Attached color (mm): 15, Dimension (mm): 100x0.8x20(15)
Category Cutting Tools, Abrasives > Abrasives > Diamond (CBN) cutter wheel > Diamond Wheel
HL-103 for hairline Thunder belt
Resiton
76.99 - 499.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ will be genuine belt of hairline Thunder HL-103/105.  ※ when working should be wear safety protective equipment.  ※ be sure to match the direction of rotation of the rotating direction and opportunities of the belt, please be careful not too much tensio, Width (mm): 100
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Belt Polishing
Sponge Dish
Resiton
5.00(1)
159.99 - 219.99 SGD
Caution: It is not for heavy grinding *. * Please use the dedicated pad correctly. * Because it is exclusive for dry type, please do not use water or water-soluble cutting oil., Purpose: Removal of scratches on various metals Removal of fine deburring Finish of weld surface , Finish polishing of base for plating , Scale removal , Finishing of tanks , Finishing of glass , Plastic , Wood etc., Maximum Operating Speed (m/min): 45, Coupling: M, Ountside Diameter x Thickness x Bore Diameter (mm): 100x10x15, Maximum Rotation Speed (min-1[r. p.m]): 8500, Abrasive Material: C
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Elastic Bonded Mounted Pointed
Nakusudjisuku
Resiton
57.99 SGD
Ountside Diameter x Thickness x Bore Diameter (mm): 100x2.0x15, Maximum Rotation Speed (min-1[r. p.m]): 13700
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Gold (general steel cutting grindstone)
Resiton
269.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Operating Speed (m/min): 72, Ountside Diameter x Thickness x Bore Diameter (mm): 355x3x25.4, Maximum Rotation Speed (min-1[r. p.m]): 5390, Grain Size: A46M
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Jumbo cut
Resiton
409.99 - 809.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ storage of the grinding wheel should be in stacked flat in a place with no direct sunlight, moisture.  ※ when working should be wear safety protective equipment., Purpose: Round bar, square bar, stainless steel, weight steel such as cast iron, to the cutting of special steel!, Maximum Operating Speed (m/min): 64
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Golden Eggs Kinhachi
Resiton
4.33(3)
3.99 - 28.99 SGD
Abrasive Grain: AZ, Maximum Operating Speed (m/s [m/min]): 80, Ountside Diameter x Thickness x Bore Diameter (mm): 105x0.8x15, Hardness: P, Maximum Rotation Speed (min-1[r. p.m]): 14400, Grain Size: 80
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Small Diameter Cutting Wheel (for Metal)
Resiton
9.99 - 18.99 SGD
Caution: * When using cutting whetstone, please be sure to attach cover only for cutting wheel. It is mandated by the Industrial Safety and Health Act. *Please store the grindstone in a place without direct sunlight and humidity. *Please wear safety protection whe, Purpose: It corresponds to cutting of metal steel materials such as iron and stainless steel. He is active in various scenes., Abrasive Grain: A, Maximum Operating Speed (m/s [m/min]): 72, Hardness: S, Maximum Rotation Speed (min-1[r. p.m]): 13700, Grain Size: 46
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
EX EXTRA CUT Stain red(exclusive type)
Resiton
52.99 - 66.99 SGD
Caution: * When working with cutting grindstones, please use cover only for cutting grindstone, safety protection equipment. It is mandated by the Industrial Safety and Health Act. * Please store the grindstone in a place without direct sunlight and humidity., *This product is manufactured in Japanese standards. Please check the specification before you order., * When working with cutting grindstones, please use cover only for cutting grindstone, safety protection equipment. It is mandated by the Industrial Safety and Health Act. * Please store the grindstone in a place without direct sunlight and humidity., *This product is manufactured in Japanese standards. Please check the specification before you order., * When working with cutting grindstones, please use cover only for cutting grinds...
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Stainless
Diamond paste
Resiton
52.99 - 55.99 SGD
Caution: *The above lineup is as of February 2016. Lineup, design etc are subject to change without notice. Please note. *The above lineup is a standard item. Special orders are also accepted, but it differs from normal price. If you have any questions, please con, Purpose: Fine grinding / mirror polishing of metal. Ideal for polishing curved surfaces and complicated parts. DIY and hobby etc. Dirt removal, rust remover, scratch erase and so on.
Category Cutting Tools, Abrasives > Abrasives > Abrasive Material > Diamond Polishings
Tough net
Resiton
42.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ When using the cutting grindstone, please attach the always cutting grindstone special cover. It has been mandated by the Occupational Safety and Health Act.  ※ storage of the grinding wheel should be in flat stacked in a place with no direct sunlight, , Purpose: Corresponding to the cutting of a wide variety of steel products such as iron and stainless steel., Maximum Operating Speed (m/min): 80, Abrasive Grain: A, Ountside Diameter x Thickness x Bore Diameter (mm): 100x2.5x15, Hardness: P, Grain Size: 30
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Dry cutter Ultra segment type High grade for dry type
Resiton
83.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Blade Height (mm): 7, Attached color (mm): 15, Ountside Diameter x Thickness x Bore Diameter (mm): 105x2.0x20
Category Cutting Tools, Abrasives > Abrasives > Diamond (CBN) cutter wheel > Diamond cutter
Nax gear (gear) wheel
Resiton
149.99 - 189.99 SGD
Caution: Please keep in a place without direct sunlight , humidity. * Please wear safety protection when working., Purpose: For gear
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Small Diameter Size Cutting Wheel (for Stain)
Resiton
32.99 - 189.99 SGD
Thickness (mm): 2.2, 2.2, 2.2, 2.2
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal

1 2 Next

Resiton Related Products

Related Products