Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
Roller Chain
Hitachi Metals Techno
3.00(2)
37.53 - 589.90 SGD
Caution: Roller outer diameter represents the outer diameter of the bush.
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Chains > Standard Roller Chain > Roller Chains
HITACHI Chain Tensioner
Hitachi Metals Techno
119.90 - 629.90 SGD
2014 TRUSCO Published Page: 1-1634, Model: Bolted
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Chains > Snap Idles
Stainless Roller Chain
Hitachi Metals Techno
169.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Please when you use to select the chain according to the "Cheng selection in special environments," "Temperature selection method" ※.  Please use within the maximum allowable load without fail.  Chen speed should be used at less than or equal to 50m / min, Maximum Allowable Load (kN): 0.44, Pin Diameter D (mm): 3.96, Link Inner Width W (mm): 7.95, Link Plate Thickness T (mm): 1.5, Link Plate Height H (mm): 11.5, Pin Length L2 (mm): 8.2, Pin Length L1 (mm): 10, Roller Outer Diameter (R)(mm): 7.92, Chain Pitch (P)(mm): 12.7, Weight (kg/m): 0.63, Unit Length (m): 3.048, Number of Rows: 1, Number of Unit Links: 240
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Chains > Stainless Roller Chains
Stainless offset link
Hitachi Metals Techno
8.07 - 43.99 SGD
Purpose: Offset link for stainless steel roller chain
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Chains > Stainless Roller Chains > Stainless Steel Offset Links
Stainless Steel Joint Link
Hitachi Metals Techno
2.53 - 3.34 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Chains > Stainless Roller Chains > Joint Roller Chain Link, Stainless Steel
SBR-PRIME roller chain fitting (connecting link) split pin type
Hitachi Metals Techno
12.46 SGD
ADD TO CART
Number of Rows: 1, Weight (g): 193.2, TRUSCO Part Number: 412-4545
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Chains > Standard Roller Chain > Standard Joint Link
SBR-PRIME Rorachien joint (offset link)
Hitachi Metals Techno
4.61 - 35.83 SGD
Number of Rows: 1
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Chains > Standard Roller Chain > Standard Offset Link
Roller-Chain Connecting Link
Hitachi Metals Techno
5.00(1)
1.45 - 5.41 SGD
2014 TRUSCO Published Page: 1-1612, Number of Rows: 1, Material: Steel, Specification: Connecting link (clip type)
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Chains > Standard Roller Chain > Standard Joint Link
Lube Shure Roller Chain Fitting (Offset Link)
Hitachi Metals Techno
7.87 - 13.95 SGD
Caution: * If the temperature is 80 degrees C or more, oil will leak easily., Number of Rows: 1
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Chains > Standard Roller Chain > Standard Offset Link
HITACHI Snap Idle
Hitachi Metals Techno
56.30 - 83.72 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., 2015 Trusco Published Pages: 1 1716, Dimensions E (mm): 25.4
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Chains > Snap Idles

1

Hitachi Metals Techno Related Products

Related Products