Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 1 - 16 of 16 Results
Show: 30 60 90
VIEW: Grid View List View
Coaxial Cable
TAIYO CABLETEC
5.00(1)
119.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: For VHF, UHF, BS, CS broadcasting receivers, For VHF, UHF, BS, CS broadcasting receivers, Characteristic Impedance (ohm): 75+/-3(10MHz), 75+/-3(10MHz), Sheath Outer Diameter (mm): (Finish) 7.7 +/- 0.5, (Finishing)7.7 +/- 0.5, External Conductor (mm): [First layer tape total thickness /0.05, aluminum foil on one side thickness /0.01 [The second layer] wire diameter /0.12 (standard configuration), a braided outer diameter /5.7, (di / number four, bats / 16) , [First] tape across thick /0.05, aluminum foil on one side thickness /0.01 [Second-tier] wire diameter /0.14(standard configuration), set od /5.8 Ed., (holding / four, scoring / 24), Insulator Outer Diameter (mm): 5.0...
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > TV Receiving Equipments > Various Cables, Units > Coaxial Cables, Antenna Cables
TF-Hi Soft VCTF
TAIYO CABLETEC
4.00(3)
83.99 - 339.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Small electrical equipment power supply circuits, internal wiring, lead wire, Small electrical equipment power supply circuits, internal wiring, lead wire, Rated Temperature (Degree c): 60, 60, Test Voltage (V/1 minute): AC2000, AC2000, Sheath Thickness (mm): 1, 1, Length (m): 100, 100
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCTF
Polyvinyl Cab Tire Round Cord Vctf
TAIYO CABLETEC
42.99 - 569.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCTF
VVF Cables
TAIYO CABLETEC
4.67(3)
129.99 - 359.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Power Cables > VVF, VVR
TURBO FLEX/2501 600V 12AWGx2C
TAIYO CABLETEC
359.99 - 1,369.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Rated Temperature (Degree c): Electrical Appliance and Material Safety Law: 75, UL: 105, cUL: 105, CE: 70, Twisted: Twisting the Sensing in a circle, Incombustibility: UL VW-1, cUL FT1, Electrical Appliance and Material Safety Law 60 degrees inclination, CE marking EN50264-2-1, Test Voltage: Underwater 3000, Overall Length (m): 100, Rated Voltage (V): Electrical Appliance and Material Safety Law 600, UL, cUL 600, CE marking 300/500, Compatible Standard: UL 758, cUL C22.2 No.210, Electrical Appliance and Material Safety Law, CE marking, Material: Conductor / thinning annealed coppe...
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Factory Automation Cables > Movable Cable
600 V Pvc Insulated And Sheathed Cable, VVF
TAIYO CABLETEC
11.99 - 129.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., PERMISSIBLE CURRENT (A) IS VALUE AT 40 degree C AMBIENT CONDITIONS., Purpose: To a residence, the interior wiring of a building, and wiring for air conditioners., Sheath Standard Thickness (mm): 1.5, Standard Thickness of Insulator (mm): 0.8, JIS Standard: JIS C 3342, Compatible Standard: E, Rating: 600V 60 deg C, Type: Single wire
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Power Cables > VVF, VVR
Solar cable 600V HCV One end MC4 connector with extension cable ( black x white )
TAIYO CABLETEC
3.33(3)
34.99 - 419.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Conductor Resistance (ohm/km)(20degree c): 5.20, Insulation Resistance 20 degree C (M ohm-km): 2500, Test Voltage (V/1 minute): (In water) 1500, Insulator Outer Diameter (mm): 4.0, Conductor Outer Diameter (mm): 2.4, Conductor Construction (peice/mm): 7/0.8, Sheath Thickness (mm): 1.5, Insulator Thickness (mm): 0.8, Final Outer Diameter (mm): 7.0, Nominal Sectional Area (mm2): 3.5, Number of Cores (C): 1, Allowable Current (A): 44
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Power Cables > Solar Cable
Vinyl cab tire round cord VCTF shrink packaging
TAIYO CABLETEC
4.40(5)
76.99 - 289.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCTF
100V TURBO FLEX/2517 300V[Y/G] 20AWGx6C
TAIYO CABLETEC
82.99 - 179.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Tape: -, Twisted: Twisting the Sensing in a circle, Insulation Resistance (M ohm/km): 10 (at the minimum / 20 ℃), Test Voltage: Underwater 2000, Overall Length (m): 10, Material: Conductor / thinning annealed copper set the line, insulator / 105 ℃ rated heat-resistant non-lead vinyl, sheath / 105 ℃ rated heat, oil, cold, matte non-lead vinyl
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCTF
Solar cable 600V HCV ColorBlack 1Cx3.5mm2
TAIYO CABLETEC
409.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Conductor Resistance (ohm/km)(20degree c): 5.2, Number of Conductors: 1, Insulation Resistance 20 degree C (M ohm-km): 2.5, Test Voltage (V/1 minute): 1.5, Conductor Nominal Cross Sectional Area (mm2): 3.5, Insulator Outer Diameter (mm): 4, Conductor Outer Diameter (mm): 2.4, Conductor Construction (peice/mm): 7/0.8, Estimate Mass (kg/km): 79, Insulator Thickness (mm): 0.8, Sheath Standard Thickness (mm): 1.5, Final Outer Diameter (mm): 7, Allowable Current (A): 44, Length (m): 200
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Power Cables > Solar Cable
600V HYPER SOFT#600 2Cx0.75mm2
TAIYO CABLETEC
339.99 - 949.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Temperature (Degree c): 75, Rated Voltage (V): 600, Compatible Standard: (PS)E, Length (m): 100
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Factory Automation Cables > Fixing Cable
100V TURBO FLEX/2517 300V 20AWGx2C
TAIYO CABLETEC
189.99 - 3,349.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Twisted: Twisting the Sensing in a circle, Insulation Resistance (M ohm/km): 10 (at the minimum / 20 ℃), Test Voltage: Underwater 2000, Overall Length (m): 100, Material: Conductor / thinning annealed copper set the line, insulator / 105 ℃ rated heat-resistant non-lead vinyl, sheath / 105 ℃ rated heat, oil, cold, matte non-lead vinyl
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Factory Automation Cables > Movable Cable
100V HYPER SOFT#300 10Cx0.3mm2
TAIYO CABLETEC
169.99 - 1,879.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Temperature (Degree c): 75, Length (m): 100
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Factory Automation Cables > Fixing Cable
EM-KIE / ecotype KIV
TAIYO CABLETEC
93.99 - 279.99 SGD
Caution: ※ 0.5mm 2 is the Electrical Appliance and Material Safety Law on the outside., ※ 0.5mm 2 is the Electrical Appliance and Material Safety Law on the outside., ※ 0.5mm 2 is the Electrical Appliance and Material Safety Law on the outside., ※ 0.5mm 2 is the Electrical Appliance and Material Safety Law on the outside., Insulator Outer Diameter (mm): Flame retardant polyethylene: 2.7, Product Name of Hazardous Material: Others synthetic resins, Types of Hozardous Materials: Specify combustibles, Insulator Thickness (mm): Flame retardant polyethylene: 0.8, Color: White
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Cables for Industrial Machinery > Vinyl insulated electric wire > KIV
600 V Ultra flexible insulated wire
TAIYO CABLETEC
5.00(1)
42.99 - 629.99 SGD
Caution: * The rated temperature of 105 degree C is applied to the internal wiring of equipment, and 75 degree C is applied when it is used for power supply., Rated Temperature (Degree c): 105, Standard Strip Length (m): 100, Rated Voltage (V): 600
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Electric Wire and Cable > Power Cables
Coaxial Cable for Satellite Broadcast Television Reception
TAIYO CABLETEC
-
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: For VHF, UHF, BS, CS broadcasting receivers, Characteristic Impedance (ohm): 75+/-3(10MHz), Sheath Outer Diameter (mm): 6.0(standard), External Conductor (mm): [First] tape entire thcikness /0.05, aluminum foil on one side thickness/0.01 [second-tier] wire diameter /0.14(standard configuration), Pair outside diameter/4.5, (special numbers/3, bats / 24), Insulator Outer Diameter (mm): 3.7(standard), Sheath Thickness (mm): 0.75, Insulation Resistance (M ohm/km): 1000 or more, Conductor Resistance (ohm/km)(20 degree c): Under 35.7, Insulator Thickness (mm): 1.45, Inner Conductor (mm): Outside diameter/0.8, Final Outer Diameter (mm): 6.0+/-0.5(standard), Static Capacity: 56(...
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > TV Receiving Equipments > Various Cables, Units > Coaxial Cables, Antenna Cables

1

Teikoku Related Products

Related Products