Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

All Products

Sort by:
Showing 1 - 30 of 269 Results
Show: 30 60 90
VIEW: Grid View List View
Liquid Level Relays Standard Set
KASUGA DENKI
4.50(2)
129.90 - 269.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., TBL13FC (for oil) is not explosion-proof construction. Please use based on related laws and regulations., Cord Length (m): 3
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Switches > Level equipment
Rail Type Terminal-Block Tx Series
KASUGA DENKI
4.80(5)
21.05 - 95.61 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Impulse Withstand Voltage (kV): 6, Rated Insulation Voltage (V): 600, Type: Standard type, Material: Polycarbonate (terminal unit)
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Terminal block > Rail terminal block
Electromagnetic Contactor
KASUGA DENKI
4.14(7)
24.22 - 119.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Distribution > Electromagnetic switch (magnet switch)
Control Box Product Made From The Sheet Steel Closed-Down Type
KASUGA DENKI
3.67(3)
12.38 - 40.75 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Standard: JIS C0920, Protection Structure: IP40, Depth (mm): 90
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Control > Control box
Push Button Switch for Hoist, For The Indirect OperationCob60 Series
KASUGA DENKI
25.98 - 329.90 SGD
Rated Current (A): 5, Rated Insulation Voltage (V): AC500
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Push Button Switch > Push Button Switches for Hoists > for Indirect Operation
Exposed Type On, Off
KASUGA DENKI
4.60(5)
8.95 - 24.21 SGD
Rated Current (A): 5
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Push Button Switch > Push Button Switch for Operation > Build-in Type
Push Button Switch for Hoist, For Direct OperationCob210 Series
KASUGA DENKI
3.00(1)
80.14 SGD
ADD TO CART
Attached Button Letter Paper: Above, Below, Ambient Temperature (Degree C): -15 To + 40 (However, no condensation or freezing), Number of Buttons: 2 points (1 set), Compatible Motor: Single phase 100/110V 0.75kW(MAX) Single phase 200/220V 1.5kW(MAX), Rated Current (A): 15, Mounting Position: Using the proper cabtire cable, in order for the cabtire cable insertion opening to be after, install, Impact Resistance (Malfunction): 100m/s, Vibration Resistance (malfunction): 10 to 55Hz double amplitude 1.0mm, Connection Terminals: M3.5 screw (crimp contact system), Impact Resistance: 500m/s, Bushing Part Number: C19, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): more than 100 at The insulation resistance tester of DC500V, Compatible Cable Outside Diameter (phi mm): 18.4 - 19.6, Conf...
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Push Button Switch > Push Button Switches for Hoists > for Direct Manipulation
A Case-Less Electromagnetic Switch
KASUGA DENKI
4.43(7)
37.74 - 97.86 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Main Circuit Voltage (V): 200, Auxiliary Contacts: 1a, Coil Rated Voltage(V): AC200, Specification: Electromagnetic switch. No case
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Distribution > Electromagnetic switch (magnet switch)
Push Button Switch for Power
KASUGA DENKI
12.65 - 23.92 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Relative Humidity: 45 - 85%, JIS Standard: C8201-4-1, Ambient Temperature: -15 to 40 deg C (however,no condensation or freezing), Material (case): ABS resin (black), Withstand Voltage: AC2500V 1 minute, Structure: Plastic case, Shape: Exposed type
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Push Button Switch > Push Botton Switch for Power > Exposure Type Plastic Case
Control Box Product Made From The Sheet Steel Closed-Down Type
KASUGA DENKI
5.00(1)
11.89 - 40.75 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Incorporates a variety of units, such as control units and pilot lamp, make the control box as you like, Dimensions C (mm): 90, Shape: Closed form, Material: Steel plate
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Control > Control box
Foot Switch Normal Mode
KASUGA DENKI
3.80(5)
57.96 - 68.30 SGD
Caution: Outlet plug not attached., Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Relative Humidity: 45 - 85%, Operating Force: 35N, Standard: Electrical Appliance and Material Safety Law/acquired, Color: Bluish green (7.5BG4/1.5 approximation)
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Switches > Foot switch
End Plate
KASUGA DENKI
5.00(2)
3.55 - 11.18 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Terminal block > Accessories
Set Terminal Block T100
KASUGA DENKI
5.00(4)
13.16 - 49.57 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Terminal block > 0 0
Rail Style Terminal Stand TT Series
KASUGA DENKI
37.42 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Rated Impulse Withstand Voltage (kV): 6, Compatible Rail Width (mm): 35 mm wide DIN rail compatible two-step terminal block, Connectable Wire (mm2): 1.25, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 and above (between each live parts, or between each live part and metal mounting plate), Conformity Standard: JIS C2811(industrial terminal block), Ambient Temperature: -20 to 55 deg C (however, no freezing or condensation), Maximum Current (A): 15, Terminal Screws: M3x8, Temperature rise: 40 deg C or less (rise-in-heat value of electric conduction metal fittings), P...
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Terminal block > Rail terminal block
Float Level Switch
KASUGA DENKI
179.90 - 239.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Contact Arrangement: 1c, Specification: Float Level Switch
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Switches > Level equipment
For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series
KASUGA DENKI
5.00(2)
66.53 - 199.90 SGD
Rated Current (A): 15, Rated Insulation Voltage (V): AC500
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Push Button Switch > Push Button Switches for Hoists > for Direct Manipulation
Push Button Switch for Power
KASUGA DENKI
4.50(6)
40.64 - 57.96 SGD
Number of Buttons: 3, Specification: phi18.5 bushing attached
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Push Button Switch > Push Button Switch for Operation > Exposure Type
Small Foot Switch
KASUGA DENKI
4.50(6)
37.74 SGD
ADD TO CART
Caution: Outlet plug not attached., Built-in Switch: Microswitch V type, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Contact Resistance (mohm): less than 50 , Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more (DC500V mega), Code Attached: VCTF 0.75mm2x3 core x1m, Operating Force: 20N, Operating Characteristics: Momentary, Withstand Voltage: AC1500V 1 minute, Contact Arrangement: 1c, Rating: AC250V 6A, Standard: Electrical Appliance and Material Safety Law/acquired, Type: Small size, Color: Bluish Green (7.5BG4/1.5 approximation), Weight (kg): 0.3, Material: Main unit, cover: Aluminum alloy die casting
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Switches > Foot switch
Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type
KASUGA DENKI
5.00(1)
55.85 - 119.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Standard: JIS C0920, Protection Structure: IP65, Depth (mm): 98
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Control > Control box
Rail Type Terminal-Block Tx Series
KASUGA DENKI
40.31 - 62.66 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Insulation Voltage (V): 600, Specification: 35 mm width DIN rail compatible jump up terminal block
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Terminal block > Rail terminal block
Stopper
KASUGA DENKI
3.00(1)
6.85 - 12.07 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Terminal block > Accessories
Footswitch Standard Waterproof Type
KASUGA DENKI
3.00(1)
129.90 SGD
ADD TO CART
Built-in Switch: Shirusu micro icchi V type, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Contact Resistance (mohm): 50 or less, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more (DC500V megger), Code Attached: VCTF 0.75mm2x3 cores x3m, Operating Force: 24, Operating Characteristics: Momentary, Withstand Voltage: AC1500V 1 minute, Contact Arrangement: 1c, Rating: AC250V 3A, Protection Structure: IP25 (built-in switch is IP67), Standard: Electrical Appliance and Material Safety Law/acquired, Type: Standard waterproof type, Color: Blue newton (5 B5/4 approximation), Weight (kg): 0.64, Material: Main body, cover: Aluminum alloy die casting
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Switches > Foot switch
End Plate
KASUGA DENKI
3.62 - 16.70 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Terminal block > Accessories
Terminal Cover
KASUGA DENKI
3.00(1)
17.51 - 32.51 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Length (mm): 500
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Terminal block > Accessories
Group Terminal Block T20
KASUGA DENKI
4.67(9)
3.65 - 45.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Impulse Withstand Voltage (kV): 6, Compatible Electric Wire (mm2): 3.5, Rated Insulation Voltage (V): 250, Specification: Group Terminal Block
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Terminal block > 0 0
Rainproof Type On And Off
KASUGA DENKI
3.00(1)
25.45 SGD
ADD TO CART
Caution: Conform cable finish outside diameter (phi mm) is a size at the time of using attached cable bushing., Purpose: General opening and closing, Compatible Cable Finisher Diameter (mm): 10.2 - 11.5, Number of Buttons: 2, Button Text: ON, OFF, Rated Current (A): 5, Connection Terminals: M3.5 self rise screw thread, Conformity Standard: ELECTRIC APPLIANCE SAFETY LAW (CONFORMING) JIS C 8201 - 5 - 1 (LOW-VOLTAGE SWITCHGEAR AND CONTROL EQUIPMENT - PART 5: CONTROL CIRCUIT DEVICES AND SWITCHING ELEMENTS - SECTION 1: ELECTROMECHANICAL CONTROL CIRCUIT DEVICES, ELECTRICAL), NECA C 4520 (GENERAL RULES OF CONTROL FOR SWITCHES), JIS C 0920 (PROTECTION LEVEL BY MACHINERY AND ELECTRICAL EQUIPMENT ENCLOSURES (IP CODE)), Protection Structure: IP53 (a dusttight type, a splash-proof type) conformity, El...
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Push Button Switch > Push Button Switch for Operation > Rainproof Type
Push Button Switch for Power
KASUGA DENKI
80.14 - 109.90 SGD
Number of Buttons: 3
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Push Button Switch > Push Botton Switch for Power > Powerful Rainproof Type
The Push Button Switch for Power, For Flush Type And Switch Boxes
KASUGA DENKI
5.00(2)
21.41 - 22.63 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Rated Current (A): 15, Connection Terminals: M3.5, Tightening Torque (N ? m): 1.0 - 1.3, Relative Humidity: 45 - 85%, Compatible Electric Wire (mm2): 2, Terminal Screws: M3.5, Withstand Voltage: AC2500V 1 minute, Structure: With the flash plate for switch boxes, Outside Dimension (mm): 70x36x120
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Push Button Switch > Push Botton Switch for Power > Build-in Type with Case
Push Button Switch for Hoist, For Direct OperationCob260 Series
KASUGA DENKI
4.00(2)
56.78 - 129.90 SGD
Ambient Temperature (Degree C): -15 to + 40 (However, no condensation or freezing), Rated Current (A): 7, Mounting Position: To install, the cable insertion slot should be top, and wired with proper cabtyre cable., Impact Resistance (Malfunction): 100m/s, Vibration Resistance (malfunction): 10 - 55Hz double amplitude 1.0mm, Connection Terminals: M3.5 screw (pressure terminal type), Impact Resistance: 500m/s, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): more than 100 at the insulation resistance tester of DC500V, Conformity Standard: IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric appliance safety law JIS C 8201-4-1, Rated Operating Voltage: Three phases 200/220V, Rated Insulation Voltage (V): AC250, Withstand Voltage: AC2000V 1 minute, Contacts: 2a, Protection S...
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Push Button Switch > Push Button Switches for Hoists > for Direct Manipulation
Push Button Switch for Hoist, For Direct OperationCob280 Series
KASUGA DENKI
3.50(2)
69.70 - 199.90 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Controlled Equipments > Push Button Switch > Push Button Switches for Hoists > for Direct Manipulation

1 2 3 4 5 6 7 8 9 Next

Kasuga Electric Works Related Products

Related Products