Buy more than* S$200* and get FREE SHIPPING

Solar Cable

Sort by:
Showing 1 - 5 of 5 Results
Show: 30 60 90
VIEW: Grid View List View
Solar cable 600V HCV One end MC4 connector with extension cable ( black x white )
TAIYO CABLETEC
3.33(3)
34.99 - 419.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Conductor Resistance (ohm/km)(20degree c): 5.20, Insulation Resistance 20 degree C (M ohm-km): 2500, Test Voltage (V/1 minute): (In water) 1500, Insulator Outer Diameter (mm): 4.0, Conductor Outer Diameter (mm): 2.4, Conductor Construction (peice/mm): 7/0.8, Sheath Thickness (mm): 1.5, Insulator Thickness (mm): 0.8, Final Outer Diameter (mm): 7.0, Nominal Sectional Area (mm2): 3.5, Number of Cores (C): 1, Allowable Current (A): 44
Category Solar Cable
Solar cable
JMACS (Nippon Electric Cable Industry)
5.00(1)
52.99 - 309.99 SGD
Conductor Nominal Cross Sectional Area (mm2): 3.5, 3.5, 3.5, Insulator Outer Diameter (mm): 4, 4, 4, Conductor Outer Diameter (mm): 2.4, 2.4, 2.4, Conductor Construction (peice/mm): 7/0.8, 7/0.8, 7/0.8, Sheath Thickness (mm): 1.5, 1.5, 1.5, Estimate Mass (kg/km): 70, 70, 70, Standard Strip Length (m): 200, 200, 200, Final Outer Diameter (mm): 7, 7, 7, Allowable Bending Radius (mm): 56, 56, 56, Operating Temperature Range (deg C): -40-90, -40-90, -40-90
Category Solar Cable
Solar cable 600V HCV ColorBlack 1Cx3.5mm2
TAIYO CABLETEC
409.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Conductor Resistance (ohm/km)(20degree c): 5.2, Number of Conductors: 1, Insulation Resistance 20 degree C (M ohm-km): 2.5, Test Voltage (V/1 minute): 1.5, Conductor Nominal Cross Sectional Area (mm2): 3.5, Insulator Outer Diameter (mm): 4, Conductor Outer Diameter (mm): 2.4, Conductor Construction (peice/mm): 7/0.8, Estimate Mass (kg/km): 79, Insulator Thickness (mm): 0.8, Sheath Standard Thickness (mm): 1.5, Final Outer Diameter (mm): 7, Allowable Current (A): 44, Length (m): 200
Category Solar Cable
Solar power solar connection cable (both ends MC4)
KHD
42.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Length L (m): 5, Electric Wire Specification-Classification: H-CV3.5
Category Solar Cable
Solar power solar connection cable (both ends MC4)
BANDO DENSEN
29.99 - 36.99 SGD
Category Solar Cable

1