Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Direct Operated 3 Port AG

Sort by:
Showing 1 - 23 of 23 Results
Show: 30 60 90
VIEW: Grid View List View
Direct Acting 3 Port Solenoid Valve Universal Type Multi Purpose Valve Ag41 Series
CKD
83.99 - 84.99 SGD
Material (body): Brass, Fluid: Air, gas, low vacuum (1.33x102 Pa), water, kerosene, oil (below 50mm2/s), Actuation: Universal form, Orifice (mm): 2.3, Maximum Working Pressure (MPa): 1, Coil Housing: Grommet lead wire, Effective Sectional Area (mm2): 3.5, Material (Seal): Nitrile rubber, Number of Ports: 3, Compatible: For air / water
Category Direct Operated 3 Port AG
Solenoid Valve Universal Shape Multilex Valve AG31 Series
CKD
55.99 - 56.99 SGD
Heat Resistance Class: B, Material (body): Brass, Orifice (mm): 1.5, Maximum Working Pressure (MPa): 1, Effective Sectional Area (mm2): 1.6, Material (Seal): Nitrile rubber, Number of Ports: 3, Weight (kg): 0.36
Category Direct Operated 3 Port AG
AG direct acting 3 port valve
CKD
5.00(1)
54.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Connection Caliber (Rc): 1/4, Number of Ports: 3, Outside Dimension (mm): 50x50x15x79.6x92.6
Category Direct Operated 3 Port AG
AG direct acting 3 port valve
CKD
82.99 SGD
Connection Caliber (Rc): 3/8, Number of Ports: 3, Outside Dimension (mm): 40x28x12x71x106
Category Direct Operated 3 Port AG
AG direct acting 3 port valve
CKD
82.99 SGD
Connection Caliber (Rc): 1/4, Number of Ports: 3, Outside Dimension (mm): 36x28x11x68x99.5
Category Direct Operated 3 Port AG
Direct acting 3 port valve universal type AG
CKD
78.99 - 119.99 SGD
Ambient Temperature (Degree C): -20-60, Heat Resistance Class: B, Maximum Working Pressure (MPa): 1, Coil Housing: 2G
Category Direct Operated 3 Port AG
AG43 series multi-Rex valve (direct acting 3-way valve) (AG43-02-4-02 to)
CKD
129.99 - 159.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Direct Operated 3 Port AG
AG31 series multi-Rex valve (direct acting 3-way valve) (AG31-01-1-03 to)
CKD
78.99 - 119.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Direct Operated 3 Port AG
Multi-Rex Valves
CKD
69.99 - 71.99 SGD
Ambient Temperature (Degree C): -20-60, Fluid Temperature (Degree C): -10-60, Maximum Working Pressure (MPa): 1, Connection Caliber (Rc): 1/4
Category Direct Operated 3 Port AG

1