Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pilot Kick Type 2 Port APK, ADK

Sort by:
Showing 1 - 30 of 38 Results
Show: 30 60 90
VIEW: Grid View List View
Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series
CKD
3.67(6)
119.99 - 179.99 SGD
Drive System: Piston, Heat Resistance Class: B, Material (body): Bronze, Maximum Working Pressure (MPa): 2, Material (Seal): Nitrile rubber
Category Pilot Kick Type 2 Port APK, ADK
Pilot Operated 2 Port Solenoid Valve APK11 Series
CKD
5.00(7)
159.99 - 409.99 SGD
Maximum Operating Pressure Differential (MPa): 1, Heat Resistance Class: H, Material (Seal): Valve seal / PTFE, Number of Ports: 2
Category Pilot Kick Type 2 Port APK, ADK
2 Port Solenoid Valve ADK12 Pilot Kick Type
CKD
5.00(1)
169.99 - 239.99 SGD
Drive System: Diaphragm, Heat Resistance Class: B, Material (body): Bronze, Maximum Working Pressure (MPa): 2
Category Pilot Kick Type 2 Port APK, ADK
Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series
CKD
98.99 - 149.99 SGD
Drive System: Diaphragm, Heat Resistance Class: B, Material (body): Bronze, Maximum Working Pressure (MPa): 2, Coil Housing: Grommet lead wire, Material (Seal): Nitrile rubber
Category Pilot Kick Type 2 Port APK, ADK
ADK21 Series Multi-Rex valve (pilot kick type 2-way valve)
CKD
359.99 - 1,649.99 SGD
Category Pilot Kick Type 2 Port APK, ADK
ADK21 Series Multi-Rex valve (pilot kick type 2-way valve)
CKD
11.99 - 719.99 SGD
Category Pilot Kick Type 2 Port APK, ADK
Pilot kick type explosion-proof two-port solenoid valve (air-water)
CKD
389.99 - 429.99 SGD
Category Pilot Kick Type 2 Port APK, ADK
Pneumatic Diaphragm Valve
CKD
3.00(1)
129.99 - 229.99 SGD
Material (body seal): Body: bronze, valve seal: nitrile rubber, Ambient Temperature (Degree C): -10 to 60, Lower Operating Pressure Difference (MPa): 0, Atmosphere: Corrosive gas, where there is no explosive gas, Mounting Position: Freely, Heat Resistance Class: B, Screw Type: Rc, Maximum Working Pressure (MPa): 2, Coil Housing: 2G
Category Pilot Kick Type 2 Port APK, ADK
Pneumatic Piston Valve
CKD
5.00(1)
149.99 - 159.99 SGD
Material (body seal): Body: bronze, valve seal: PTFE, Ambient Temperature (Degree C): -10 to 60, Lower Operating Pressure Difference (MPa): 0, Atmosphere: Corrosive gas, where there is no explosive gas, Heat Resistance Class: H, Fluid Temperature (Degree C): 5 to 180, Screw Type: Rc, Maximum Working Pressure (MPa): 1, Power Consumption (W): 50Hz:10,60Hz:8
Category Pilot Kick Type 2 Port APK, ADK
ADK11 Series Multi-Rex valve (pilot kick type 2-way valve) (ADK11-20A-P to)
CKD
109.99 - 239.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pilot Kick Type 2 Port APK, ADK

1 2 Next