Buy more than* S$200* and get FREE SHIPPING

Bare Grounds

Sort by:
Showing 1 - 9 of 9 Results
Show: 30 60 90
VIEW: Grid View List View
Watering Tube for Strawberry
SUMIKA AGROTECH
129.99 SGD
ADD TO CART
Adaptable Crop: For strawberry Honpo, dense planting crops other such as green onion, Hole Pitch (mm): One side 60 (30mm staggered), Fold Diameter (mm): 58 (equivalent diameter: Phi32), Operating Pressure Range (MPa): 0.01-0.04, Hole Diameter (phi mm): 0.4, Material: Black special polyethylene
Category Bare Grounds
Watering Tube M
SUMIKA AGROTECH
4.50(2)
80.99 - 159.99 SGD
Adaptable Crop: [Fruits and vegetables] strawberries, peppers, Cucumber, eggplant, Bokumaboku, Sui force other leafy vegetables [] Horen grass, garland chrysanthemum, leek, Mitsuba, lettuce, komatsuna other [flowering plants] Bok Turkey bellflower, Kasumi grass, carnations, statice, chrysanthemum, edible chrysanthemum, gerbera, Angel other [nursery] rice, strawberry [runner-up, planting], melons, and other nursery [root vegetables] carrot, radish, asparagus, burdock other, Fold Diameter (mm): 52 (equivalent diameter: Phi28), Operating Pressure Range (MPa): 0.01-0.04, Hole Diameter (phi mm): 0.2, Material: Black special polyethylene
Category Bare Grounds
Watering Tube KIRIKO
Mitsubishi Chemical Agri Dream
3.67(3)
269.99 SGD
ADD TO CART
Purpose: Spraying outdoors and wide area., Sprinkle Water Amount (L/m min): 0.8-2.0, Uniformity of Watering (m): 100, Folding Width (mm): 62, Hole Pitch (mm): 40, Number of Holes: 12 columns, Maximum Working Pressure (MPa): 0.2, Inner Diameter (phi mm): 38, Hole Diameter (phi mm): 0.3-0.5, Length (m): 100
Category Bare Grounds
Chirico R for inlet fitting (H, KH type combined use)
Mitsubishi Chemical Agri Dream
56.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Bare Grounds
Kiriko R holding down
Mitsubishi Chemical Agri Dream
40.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Bare Grounds
Watering Tube M-03
SUMIKA AGROTECH
4.00(1)
80.99 - 159.99 SGD
Adaptable Crop: [Fruits and vegetables] strawberries, peppers, Cucumber, eggplant, Bokumaboku, Sui force other leafy vegetables [] Horen grass, garland chrysanthemum, leek, Mitsuba, lettuce, komatsuna other [flowering plants] Bok Turkey bellflower, Kasumi grass, carnations, statice, chrysanthemum, edible chrysanthemum, gerbera, Angel other [nursery] rice, strawberry [runner-up, planting], melons, and other nursery [root vegetables] carrot, radish, asparagus, burdock other, Fold Diameter (mm): 52 (equivalent diameter: Phi28), Operating Pressure Range (MPa): 0.01-0.04, Hole Diameter (phi mm): 0.3, Material: Black special polyethylene
Category Bare Grounds
Watering Tube Wide
SUMIKA AGROTECH
5.00(1)
279.99 SGD
ADD TO CART
Caution: * "Watering Tube Wide" is a perforated pipe which has been developed for outdoors only. * Please use it always within the proper working pressure range. In addition, even within the proper working pressure range, please open and close the valve carefully in order to prevent explosion caused by water hammer, etc. * Dragging and bending a hose cause of the decline years of endurance and damages. * In the case of using the bad quality water, please use the disk filter (more than 80 mesh)., Fold Diameter (mm): 62 (equivalent diameter: Phi34), Operating Pressure Range (MPa): 0.05-0.2, Length (m): 100, Material: Black special polyethylene
Category Bare Grounds
Maika Ace
Ishimoto Maolan
48.99 - 81.99 SGD
Category Bare Grounds
Irrigation Tube
C.I. Kasei
4.00(3)
65.99 - 129.99 SGD
Adaptable Crop: Such as fruits and vegetables /// strawberry / cucumber / melon / tomatoes / peppers / watermelon, such as leafy vegetables /// komatsuna / spinach / garland chrysanthemum / leek, Color: Black, Thickness (mm): 0.2, Width (mm): 55 (inner width 45)
Category Bare Grounds

1