Buy more than* S$200* and get FREE SHIPPING

Greenhouse

Sort by:
Showing 1 - 11 of 11 Results
Show: 30 60 90
VIEW: Grid View List View
Safety Irrigation Tube
C.I. Kasei
4.00(3)
36.99 SGD
Discharge Amount (cc/min) (high pressure/low pressure): 86/55, Length (m): 200, Thickness (mm): 0.13, Width (mm): 50
Category Greenhouse
Watering Tube EVAFLOW
Mitsubishi Chemical Agri Dream
5.00(1)
109.99 SGD
ADD TO CART
Purpose: Fine spraying., Sprinkle Water Amount (L/m min): 0.2-0.5, Uniformity of Watering (m): 60, Folding Width (mm): 42, Hole Pitch (mm): 22, Number of Holes: Four columns, Maximum Working Pressure (MPa): 0.1, Inner Diameter (phi mm): 20, Hole Diameter (phi mm): Slit, Length (m): 100
Category Greenhouse
Watering Tube EVAFLOW
Mitsubishi Chemical Agri Dream
4.00(1)
109.99 SGD
ADD TO CART
Purpose: Root spraying, Sprinkle Water Amount (L/m min): 0.2-0.4, Uniformity of Watering (m): 70, Folding Width (mm): 42, Hole Pitch (mm): 25, Number of Holes: Two rows, Maximum Working Pressure (MPa): 0.1, Inner Diameter (phi mm): 20, Hole Diameter (phi mm): 0.2, Length (m): 100
Category Greenhouse
Watering Tube EVAFLOW
Mitsubishi Chemical Agri Dream
119.99 SGD
ADD TO CART
Purpose: One side spraying, Sprinkle Water Amount (L/m min): 0.2-0.5, Uniformity of Watering (m): 50, Folding Width (mm): 42, Hole Pitch (mm): 40, Number of Holes: Four columns, Maximum Working Pressure (MPa): 0.1, Inner Diameter (phi mm): 20, Hole Diameter (phi mm): 0.2-0.3, Length (m): 100
Category Greenhouse
Watering Tube Wide
SUMIKA AGROTECH
5.00(2)
319.99 SGD
ADD TO CART
Caution: * "Watering Tube Wide" is a perforated pipe which has been developed for hothouse only. * Please use it always within the proper working pressure range. In addition, even within the proper working pressure range, please open and close the valve carefully in order to prevent explosion caused by water hammer, etc. * Dragging and bending a hose cause of the decline years of endurance and damages. * In the case of using the bad quality water, please use the disk filter (more than 80 mesh)., Fold Diameter (mm): 62 (equivalent diameter: Phi34), Operating Pressure Range (MPa): (5.4m frontage House) 0.05 before and after, (6.0m frontage House) 0.10 before and after, (7.2m frontage House) 0.15 before and after, Length (m): 100, Material: Black special polyethylene
Category Greenhouse
Watering Tube KIRIKO
Mitsubishi Chemical Agri Dream
249.99 SGD
ADD TO CART
Purpose: Water Spray, Sprinkle Water Amount (L/m min): 0.6-1.6, Uniformity of Watering (m): 100, Folding Width (mm): 62, Hole Pitch (mm): 45, Number of Holes: 10 columns, Maximum Working Pressure (MPa): 0.1, Inner Diameter (phi mm): 38, Hole Diameter (phi mm): 0.3-0.5, Length (m): 100
Category Greenhouse
Watering Tube
SUMIKA AGROTECH
319.99 SGD
ADD TO CART
Purpose: After sowing, regular planting period promoting rooting, growing period watering., Sprinkle Water Amount(L/min): 1.75, Adaptable Crop: Leafy vegetables such as (House and open field, the entire surface watering), Sprinkling Range (m): 5.4, Fold Diameter (mm): 62, Hose Diameter (phi mm): 34, Operating Pressure Range (MPa): 0.1-0.2, Length (m): 100
Category Greenhouse
Mist Ace S54
SUMIKA AGROTECH
5.00(1)
319.99 SGD
ADD TO CART
Caution: * In order to use within the proper pressure, installation of a pressure gauge (0.5MPa) is recommend. Visual estimation may result in explosion, and uneven growth.* Dedicated sling must be within 1m. The tube should not be slack, support the ends with fixing pile, and pull in tension rubber.* Use with filter such as SNZ fine filter 50 (over 120 mesh)., Purpose: For spinach, soft vegetables, rice seedling, Fold Diameter (mm): 62 (equivalent diameter: Phi34), Operating Pressure Range (MPa): 0.12-0.15, Length (m): 100, Type: Side Irrigation, Material: Black special polyethylene, Compatible: (House) 4.5 over 6.0m frontage
Category Greenhouse
Mist Ace S72
SUMIKA AGROTECH
5.00(2)
319.99 SGD
ADD TO CART
Caution: * In order to use within the proper pressure, installation of a pressure gauge (0.5MPa) is recommend. Visual estimation may result in explosion, and uneven growth.* Dedicated sling must be within 1m. The tube should not be slack, support the ends with fixing pile, and pull in tension rubber.* Use with filter such as SNZ fine filter 50 (over 120 mesh)., Purpose: For spinach, soft vegetables, rice seedling, Fold Diameter (mm): 62 (equivalent diameter: Phi34), Operating Pressure Range (MPa): 0.12-0.15, Length (m): 100, Type: Side Irrigation, Material: Black special polyethylene, Compatible: (House) 6.3 over 7.2m frontage
Category Greenhouse
Packer Type Sling 22S
SUMIKA AGROTECH
5.00(2)
3.99 SGD
Purpose: For setting up a mist ace S54/72 to house side, Mounting Space (cm): -100
Category Greenhouse
Watering Tube KIRIKO
Mitsubishi Chemical Agri Dream
-
Purpose: One side spraying (for fixing house pipe), Sprinkle Water Amount (L/m min): 0.8-2.4, Uniformity of Watering (m): 100, Folding Width (mm): 62, Hole Pitch (mm): 80, Number of Holes: Four columns, Maximum Working Pressure (MPa): 0.2, Inner Diameter (phi mm): 38, Hole Diameter (phi mm): 0.4-0.7, Length (m): 100
Category Greenhouse

1