Buy more than* S$200* and get FREE SHIPPING

Parallelogram

Sort by:
Showing 1 - 4 of 4 Results
Show: 30 60 90
VIEW: Grid View List View
Chip T290LNHT
ISCAR
129.99 SGD
Corner Height Tolerance (mm): +/-0.013, Inscribed Circle Tolerance (mm): +/-0.013, Relief Angle (degree): 0, Thickness Tolerance (mm): +/-0.025, Thickness (mm): 2.38, Material: IC830
Category Parallelogram
Chip HP ANKT
ISCAR
83.99 - 97.99 SGD
Category Parallelogram
Chip X 63 GUR
FUJIGEN KOGYO
209.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Using Corner Nomber: 2, TRUSCO Part Number: 248-1120
Category Parallelogram
Chip KNUX-L11
SANDVIK
169.99 - 239.99 SGD
Caution: *In case of order with cash on delivery, it may be shipped after the next day., Corner Height Tolerance (mm): +/-0.13-+/-0.38, Inscribed Circle Tolerance (mm): +/-0.08-+/-0.25, Relief Angle (degree): 0, Thickness Tolerance (mm): +/-0.13, Inscribed Circle Diameter (phi mm): 9.525, Cutting Blade Length (mm): 19.7, Thickness (mm): 4.76
Category Parallelogram

1