Buy more than* S$200* and get FREE SHIPPING

Set Product

Sort by:
Showing 1 - 30 of 166 Results
Show: 30 60 90
VIEW: Grid View List View
Diamond core drill
TRUSCO
4.67(3)
35.99 - 72.99 SGD
Maximum Processing Thickness (mm): 30, Effective Length (mm): 35.5, Overall Length (mm): 65
Category Set Product
Oscillation Core Drill S Core, Cutter
MIYANAGA
4.75(4)
69.99 - 399.99 SGD
Purpose: Hole drilling work of blocks, mortars etc.
Category Set Product
Dry Diamond Es Core Drill , Sds Shank
UNIKA
4.57(7)
189.99 - 529.99 SGD
Category Set Product
Diamond Core Drill
Shibuya
2.00(1)
179.99 - 849.99 SGD
Purpose: Drilled holes in the concrete structure roads, dams, tunnels, bridges, civil engineering, etc., and collecting core for strength test (test piece). Drilling for construction work of air conditioner, electricity, gas, water pipe, phone, etc. Chemical ancho, Spanner Hanged-up: Four sides, Mounting Screw Diameter: M27 screw, Compatible Models: TS-092,132,162
Category Set Product
Holesaw Core Drill
MIYANAGA
109.99 - 419.99 SGD
Caution: When perforating ceramic siding, change center drill to PCHWCD225 (carbide) or PCHWCD175 (carbide). With metal siding, you can perforate within a thickness of 0.5mm, but it’s unsuitable for planar surfaces (no uneveness)., Purpose: Drilling of metal siding, ceramic siding, wood, gypsum board, veneer, laminated wood, slate, floor panel, PVC, artificial marble, FRP, etc.
Category Set Product
ES Core Drill
UNIKA
169.99 - 559.99 SGD
Caution: Use porcelain tiles, stone with cooling the blade., Compatible Motor: Electric drill, drill vibration (rotation mode), Work Material: Reinforced concrete, hard board siding, resin-based artificial marble, mortar
Category Set Product
DL core charge
MIYANAGA
5.00(1)
65.99 - 95.99 SGD
Shank Diameter (mm): 6.35, Blade Thickness (mm): 2.2, Effective Length (mm): 40
Category Set Product
Siding wood core (straight , SDS shank)
HOUSE B.M
169.99 - 429.99 SGD
Purpose: Work material: siderin (ceramic and metal type), wood (including nails), etc., Blade Thickness (mm): 2.5, Effective Length (mm): 150, Overall Length (mm): 330
Category Set Product
Vibration for the core drill [SDS]
ESCO
179.99 - 319.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Block, can have a large-diameter drilling into the hard wall material to diversified drilling work on, such as mortar, Cutter Length (mm): 160, Shank: SDS, Effective Length (mm): 130
Category Set Product
ALC for core drill [SDS]
ESCO
229.99 - 319.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Cutter Length (mm): 160, Shank: SDS, Effective Length (mm): 130
Category Set Product
ALC Core Drill
MIYANAGA
4.00(1)
129.99 - 439.99 SGD
Category Set Product
Holesaw Core Drill
MIYANAGA
4.00(1)
109.99 - 419.99 SGD
Caution: When perforating ceramic siding, change center drill to PCHWCD225 (carbide) or PCHWCD175 (carbide). With metal siding, you can perforate within a thickness of 0.5mm, but it’s unsuitable for planar surfaces (no uneveness)., Purpose: Drilling of metal siding, wood, gypsum board, veneer, slate, PVC, FRP, etc., Shank: SDS
Category Set Product
Dry Monde core drill (set) SDS plus shank
MIYANAGA
5.00(1)
299.99 - 899.99 SGD
Category Set Product
Core full set for Dragon ALC
HOUSE B.M
289.99 - 469.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., 2015 Trusco Published Pages: 1 0252, Effective Length (mm): 150, Overall Length (mm): 320
Category Set Product
Dragon diamond core drill
HOUSE B.M
289.99 - 599.99 SGD
Effective Length (mm): 150, Overall Length (mm): 300
Category Set Product
ES Core Drill, Vibration, Straight Shank
UNIKA
3.50(2)
84.99 - 469.99 SGD
Compatible Motor: Vibration drill, Blade Thickness (mm): 2, Work Material: Block brick, mortar
Category Set Product
The core-drill S core (set) SDS plus shank for vibration
MIYANAGA
129.99 - 479.99 SGD
Purpose: Hole drilling work of blocks, mortars etc.
Category Set Product
Multi-combination core-drill full set
HOUSE B.M
129.99 - 459.99 SGD
Effective Length (mm): 130, Overall Length (mm): 310
Category Set Product
ES Core Drill
UNIKA
3.33(3)
81.99 - 299.99 SGD
Compatible Motor: Electric drill, drill vibration (rotation mode), Work Material: Soft siding board, gypsum board, Shiobi-ban, FRP
Category Set Product
Galvanic wood core drill (set) SDS plus shank
MIYANAGA
4.00(1)
139.99 - 609.99 SGD
Category Set Product
Galvanic wood core drill (set) straight shank
MIYANAGA
169.99 - 639.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Please use an electric motor with a clutch for safety. (Please use with caution as much as possible too push so as not to operate the clutch.)  Drilling of metal siding and the like using a galvanized steel plate, please use the galvanic wood for the guid, Purpose: Metal siding using galvanized steel sheets, wood, plywood, metal siding, ceramic siding (hard ceramic siding are not allowed. Please use the Haipadaiya core drill.)  Plastic drainage mass, PVC pipe, FRP  ALC (wet ACL), Japan wall, light heaven
Category Set Product
Diamond core drill
LOBTEX
279.99 - 599.99 SGD
Category Set Product
Dragon diamond core drill (Straight , SDS shank)
HOUSE B.M
329.99 - 699.99 SGD
Blade Thickness (mm): 3.5, Effective Length (mm): 150, Overall Length (mm): 330
Category Set Product
SDS shank for UR 21 composite material
UNIKA
139.99 - 169.99 SGD
Category Set Product
Holesaw Core Drill
SANKO TECHNO
3.80(5)
81.99 - 259.99 SGD
2014 TRUSCO Published Page: 1-0205, Shank Diameter (mm): phi10, Shank No.: RV-LS-SDS, Blade Thickness (mm): 2, Shank: SDSplus, Effective Length (mm): 150, Compatible Models: Lightweight hammer drill, Specification: Center drill/CD-10.0x200 use
Category Set Product
Hyperdia Core Drill (Set) SDS Plus Shank
MIYANAGA
4.50(2)
259.99 - 679.99 SGD
Caution: * Please use "Dry Mond Core Drill for Block" for weight block, block wall [mortar filling, rebar (up to phi 10)]. * Performance for each work material is better for each dedicated core., Purpose: To drill a composite wall with insulation. For piping work of air conditioner , water supply , gas , electricity etc. Blocks , brick , tile , ALC , Japan Wall , Russ Wall , Ceramic , Metal siding board etc. It is possible to drill smoothly without getting caught in salt bilypipe , FRPM pipe etc. Downhole , human sensor , fire alarm and so on in the installation hole.
Category Set Product
DYMO drill bit blue
Shibuya
229.99 - 1,429.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Models: TS-182,252
Category Set Product
Core drill for Dragon ALC (straight , SDS shank)
HOUSE B.M
219.99 - 469.99 SGD
Purpose: Work material: ALC material (steel reinforced), gypsum board., Blade Thickness (mm): 2, Effective Length (mm): 150, Overall Length (mm): 330
Category Set Product
32mm ALC for core drill
ESCO
189.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA820C-32
Category Set Product

1 2 3 4 5 6 Next