Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
Purpose: Bush cutter blade, tip saw, scissors, sickle knife, and other carbide material grinding., Outer Diameter (phi mm): 100, Hole Diameter (phi mm): 20, Type: Normal type, Material: Tool steel, industrial diamond, Specification: Both sides, Accessories: 15mm Bush
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Inner Diameter (mm): 20, Attached Ring Bore Diameter (phi mm): 15, Blade Thickness (mm): 1.2, External (mm): 105
Purpose: General tiles such as porcelain, pottery, stoneware and ceramics in general, and tiles in natural materials such as marble, granite, granite etc., Inner Diameter (mm): 20, Attached Ring Bore Diameter (phi mm): 15, Blade Thickness (mm): 1.4, External (mm): 105
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Attached Ring Bore Diameter (phi mm): 25.4/22.23/20, Blade Thickness (mm): 3.4, Outer Diameter (phi mm): 355, Maximum Rotation Speed (min-1[r. p.m]): 4000, Hole Diameter (phi mm): 30.5, Weight (g): 1500, TRUSCO Part Number: 416-6426
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Attached Ring Bore Diameter (phi mm): 25.4,22,20, Dimensions H (phi mm): 30.5, Dimension W (mm): 7, Dimension T (mm): 2.8, Dimension D (phi mm): 305
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Attached Ring Bore Diameter (phi mm): 15, Diamond Layer Width (W) (mm): 7.0, Bore Diameter H (phi mm): 20, Diamond Layer Thickness (T) (mm): 2.2, Outside Diameter D (phi mm): 109, TRUSCO Part Number: 164-5455
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Inner Diameter H (mm): 20, Blade Thickness T (mm): 1.8, Attached Ring Bore Diameter (phi mm): 15, Outside Diameter D (phi mm): 105
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Inner Diameter H (mm): 20, Blade Thickness T (mm): 1.8, Attached Ring Bore Diameter (phi mm): 15, Outside Diameter D (phi mm): 105
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Attached Ring Bore Diameter (phi mm): 15, Tip Width (mm): 5, Blade Thickness (mm): 1.0, Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 14500, Hole Diameter (phi mm): 20, TRUSCO Part Number: 392-5421
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Attached Ring Bore Diameter (phi mm): 20, Tip Width (mm): 10, Blade Thickness (mm): 1.8, Outer Diameter (phi mm): 125, Maximum Rotation Speed (min-1[r. p.m]): 12200, Hole Diameter (phi mm): 22, TRUSCO Part Number: 381-7636