Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laser Level

Sort by:
Showing 1 - 29 of 29 Results
Show: 30 60 90
VIEW: Grid View List View
Easy Laser Leveler
NIPPON POP RIVETS AND FASTENERS
3.67(3)
81.99 SGD
ADD TO CART
Purpose: Laser on level and vertical., Laser on level and vertical., 2014 TRUSCO Published Page: 2-2381, Beam Distance (m): About6, Magnet: One place, Laser Light Precision: +/-3mm/3m, Width (mm): 67, Length (mm): 112, Wavelength (nm): 633 to 670, Pricision: +/-3mm/3m, Angle (Degree): (Radiation) About 35, Power: X2 AA alkaline batteries (included), TRUSCO Part Number: 378-7583
Category Laser Level
Rotating Lasor RL-VH4DR
Topcon
2,709.99 SGD
ADD TO CART
Caution: ※ Please do not use in the place where the coal mine, coal dust drifts, near the flammable material.There is a fear of explosion. Please do not disassemble / remodel.There is a danger of fire, electric shock, burning, laser exposure. ※ When inserting , Automatic Level Range: +/-5degree, Beam Rotation Number (min-1[r.p.m]): 0-300, Wavelength (nm): 635, Dimensions (Length L x Width W x Height H) (mm): 182x167x241.5, Operating Temperature Range (deg C): -20-50, TRUSCO Part Number: 377-2357
Category Laser Level
Slope setting function attached rotation laser level SLH-600
STS
2,579.99 SGD
ADD TO CART
Width (mm): 235, Length (mm): 248, Automatic Correction Range: +/-8degree, Weight (kg): 3.4, TRUSCO Part Number: 410-6661
Category Laser Level
Rotation Laser Level
PENTAX
2,579.99 SGD
ADD TO CART
Automatic Correction Range: +/-5.7degree(+/-10%), Protection Level: IPX6, Dimensions (Vetical x Horizontal) (mm): 166x222, Weight (kg): 2.5, TRUSCO Part Number: 455-0544
Category Laser Level
Vertical and Horizontal Rotation Green Laser Level GSL-VH10
STS
2,189.99 SGD
ADD TO CART
Purpose: Architecture, surveying. Such as Bokude work General interior construction light heaven of installation planking of indoors and outdoors., Width (mm): 178, Length (mm): 188, Automatic Correction Range: +/-5degree, Pricision: +/-10sec, Weight (kg): 2, TRUSCO Part Number: 456-6106
Category Laser Level
Rotation Laser Level (with Tripod)
AX BRAIN
1,959.99 SGD
ADD TO CART
Category Laser Level
Mini Laser Level
BOSCH
3.50(6)
65.99 SGD
ADD TO CART
Purpose: Horizontal and to verify the vertical installation products. By the horizontal line irradiation, alignment of shelves and audio, to line out of paste wallpaper. Such as alignment of the wall-mounted hook at the point irradiation, in a horizontal marking w, Lighting Range: Line 5 m / point 20 m, Laser: 635 nm, 1 mW or less (Class 2), Indication Accuracy: +/-0.5mm/m, +/-0.5mm/m, Continuous Opreration Time (hours): About 15, Dimensions (Height H x Width W x Depth D) (mm): 30x154x24, 30x154x24, Power: Two AA alkaline batteries, Weight (g): 100 (including batteries), Set Contents: Wall holder, test dry cell, TRUSCO Part Number: 494-3155, 494-3155
Category Laser Level
Laser Level Optical receiver NJ-RE2
MYZOX
319.99 SGD
ADD TO CART
Pricision: Hi+/-1mm Lo+/-2.5mm, Hi+/-1mm Lo+/-2.5mm, Weight (g): 180, 180
Category Laser Level
Spectra Precision Laser Level
Nikon
2,319.99 SGD
ADD TO CART
TRUSCO Part Number: 758-5675
Category Laser Level
Laser Marker Level
MURATEC-KDS
75.99 SGD
ADD TO CART
Caution: ※ When Wall mount use is likely to narrow the working range by the surrounding environment (such as direct sunlight) ※ laser line has a thickness depends on the distance. Please perform the scribe certainly at the line center, Operating Temperature Range (degree): 5-40, 5-40, Laser Class: 2, 2, Precision of Bubble Tube: +/-0.5mm/m, +/-0.5mm/m, TRUSCO Part Number: 756-7588, 756-7588
Category Laser Level
Laser Digital Level
BOSCH
259.99 SGD
ADD TO CART
Caution: ※ laser work area: In the unfavorable environment in the light-receiving might be narrow working area ※ Use battery: If you use a rechargeable battery: AA nickel-metal hydride rechargeable battery X4 (※ rechargeable battery has a voltage even if the full , Laser: 635 nm, 1 mW or less (Class 2), Measuring Precision;: 0degree / 90degree: +/- 0.05degree1degree-89degree: +/- 0.1degree, Storage Temperature Range (degree c): -20-+70, Range Measurement: 0-360degree(4X90degree), Dust-proof Water-proof: IP54, Body Dimensions (mm): W618XD27XH59, Batteries: If you want to use AA alkaline battery X4 rechargeable battery: AA nickel-metal hydride rechargeable battery X4 (because * rechargeable battery has a low voltage even when fully charged, all the battery level indicator does not light up.)...
Category Laser Level
Laser line [Green Laser]
ESCO
459.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA780K-0A
Category Laser Level
3 direction laser level
ESCO
399.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA780AC-1
Category Laser Level
Laser line(with straight-line magnet)
ESCO
53.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA780BA-11
Category Laser Level
Line laser
ESCO
349.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA780K
Category Laser Level
Uneven Laser Level
BOSCH
-
Dimensions (Height x Width x Depth)(mm): 205x195x210, Compatible Battery: 2607336664, Dust-proof Water-proof: IP54, Measurement Pricision: +/-0.3mm/m, Weight (kg): 1.4
Category Laser Level
Rotating Lasor RL-H4C
Tajima Tool
-
Caution: ※ Please do not use in the place where the coal mine, coal dust drifts, near the flammable material.There is a fear of explosion. Please do not disassemble / remodel.There is a danger of fire, electric shock, burning, laser exposure. ※ When inserting , Automatic Level Range: +/-5degree, Beam Rotation Number (min-1[r.p.m]): 600, Wavelength (nm): 635, Dimensions (Length L x Width W x Height H) (mm): 177x196x217, Operating Temperature Range (deg C): -20-50, TRUSCO Part Number: 387-1622
Category Laser Level
Laser Level
SK
3.67(6)
-
Caution: Laser glasses are glasses to recognize laser light. Not safeguard. Never look into laser light directly., Laser glasses are glasses to recognize laser light. Not safeguard. Never look into laser light directly., Distance: (Case of irradiating the wall in the room) recognition / about 10m, Laser: Visible light semiconductor laser, Laser Wavelength (nm): 635, Mode: Laser radiation / horizontal + vertical, horizontal, vertical, horizontal + vertical (correction outside warning canceled), Line Width (mm): (: In the case of ambient illumination 40lx) about 4 5m, Laser Output: Less than 1mW (JIS standard class 2), Lifespan: Laser / about 3000h, Braking System: Magnetic braking, Batteries: Two AA batteries (included for testing), Operating Temperature Range: 0 - 40deg C, Automatic Correc...
Category Laser Level
Laser Ink Marker Laser Boy
ESCO
-
ESCO Part Number: EA781XB, EA781XB
Category Laser Level
Laser Ink Marker Laser Boy Set
ESCO
-
ESCO Part Number: EA781XB-10, EA781XB-10
Category Laser Level
Rotating Lasor RL-H4C Rechargeable Batterie type
Topcon
-
Caution: ※ Please do not use in the place where the coal mine, coal dust drifts, near the flammable material.There is a fear of explosion. Please do not disassemble / remodel.There is a danger of fire, electric shock, burning, laser exposure. ※ When inserting , Automatic Level Range: +/-5degree, Beam Rotation Number (min-1[r.p.m]): 600, Wavelength (nm): 635, Dimensions (Length L x Width W x Height H) (mm): 177x196x217, Operating Temperature Range (deg C): -20-50, TRUSCO Part Number: 387-1649
Category Laser Level
Digital Level
BOSCH
-
Laser: 635nm, 1mW or less (Class 2), Measuring Precision;: (0degree /90degree )+/-0.05degree , (1degree to 89degree )+/-0.2degree, Handling Range (m): (Laser) 30, Storage Temperature Range (degree c): -20 to +70, Laser Light Precision: +/-0.5mm/m, Range Measurement: 0 to 360degree (4x90degree ), Tripod Mounting Screw: 1/4 in., Lazer Dot Diameter (phi mm) [Distance (m)]: About 3.5 [5] (25deg C at the time), About 6 [10] (25deg C at the time), Battery: (Measurement) 9V alkaline battery type x1, (lasers) AAA alkaline battery x2, Continuous Opreration Time (hours): About 300 (measuring cell), About 20 (laser battery), Dimensions (Width W x Depth D x Height H) (mm): 600x27x59, Operating Temperature Range (deg C): -10 to +50, Weight (kg): 0.9, Accessories: Two carrying bags, belt holder, battery...
Category Laser Level
Laser Level
Shinwa Rules
4.67(3)
-
2014 TRUSCO Published Page: 2-2381, Height (mm): 55
Category Laser Level
Rotating base for Laser Beam Level
Shinwa Rules
-
Weight (g): 800, TRUSCO Part Number: 309-9644
Category Laser Level
Laser Level Rod Clamp MJ-RC2
MYZOX
-
Category Laser Level
Rotary Laser Line
AX BRAIN
2.50(2)
-
Dimension (mm): 120x78x29
Category Laser Level
Laser Level
Shinwa Rules
4.00(2)
-
Lazer Dot Diameter (phi mm) [Distance (m)]: 3[5]
Category Laser Level
Uneven Laser Level
BOSCH
-
Dust-proof Water-proof: IP54, IP54, TRUSCO Part Number: 433-2831, 433-2831
Category Laser Level
Laser Level Auto Revision Set
SK
4.00(2)
-
Line Width (mm): at 5 m about 3.5, Laser Output: 1 mW or less (JIS standard class 2), Operating Temperature Range: -1 To 40 degree c, Automatic Correction Range: +-40, Wavelength (nm): 635, Light Source: Visible light semiconductor laser, Pricision (mm): 5 m +/- 3 course, Control Method: Magnetic braking, Power: 3 X AA (included for testing), Weight (g): 450 (Including testing for battery level body only), Dimension (mm): Level of body / ellipsoid surface 60 x 100 x 130 Tripod / 90 x 130 x 610 Set: shortest / 460 x 460 x 730, Set Contents: Level body, Mount base, tripod, laser glasses, storage case, AA-size batteries (for testing) three, Specification: Recognition distance of about 12 m; Radiation angle: about 120 Celsius; Laser life of about 5000 hours; Laser radiation modes: vertical; ...
Category Laser Level

1