Buy more than* S$200* and get FREE SHIPPING

Other Gauges

Sort by:
Showing 1 - 11 of 11 Results
Show: 30 60 90
VIEW: Grid View List View
Sensor Tester
TECLOCK
3,739.99 SGD
ADD TO CART
Category Other Gauges
Auto constant pressure loader
TECLOCK
3,089.99 SGD
ADD TO CART
Weight (kg): 9, 9
Category Other Gauges
Lens Meter
Mitutoyo
119.99 - 289.99 SGD
Travel Distance (mm): 12, Plug Depth (mm): 30, Scale Interval (mm): 0.01, Measuring Range (mm): 0-10
Category Other Gauges
Deflection Gauge
TECLOCK
319.99 SGD
ADD TO CART
Indication Error: +/-15, +/-15, Scale Interval (mm): 0.01, 0.01, Measuring Range (mm): 100-230, 100-230, Weight (g): 260, 260
Category Other Gauges
Dial Comparator (Microindicator)
Mahr
369.99 - 739.99 SGD
Category Other Gauges
201 series dial Snap Gauge DSG
Mitutoyo
249.99 - 489.99 SGD
Parallelism (microm): 5, Flatness (microm): 1, Measuring Force (N): 15+/-3
Category Other Gauges
546 series Dial tension gauge
Mitutoyo
4.50(2)
95.99 - 169.99 SGD
Category Other Gauges
JISK6250 Compliance constant pressure Measurement
TECLOCK
1,129.99 - 1,209.99 SGD
Category Other Gauges
Digital Inside Compare
TECLOCK
2,709.99 SGD
ADD TO CART
Purpose: - It is a dedicated device dimensions to compare measure of the inside (inside diameter). • After the master gauge was reference value set placed on a measuring table (zero point setting), you can have tolerance judgment measurement with respect to the re, Measurement Pricision (mm): 0.003, 0.003, Display Range (mm): 12, 12, Minimum Displayed Amount (mm): 0.001, 0.001, Measuring Range (mm): 4-55, 4-55
Category Other Gauges
Digital Outside Compare
TECLOCK
3,219.99 SGD
ADD TO CART
Purpose: - It is out side only for comparing measuring the dimensions of the (outer diameter). • After the master gauge was reference value set placed on a measuring table (zero point setting), you can have tolerance judgment measurement with respect to the refere, Measurement Pricision (mm): 0.003, 0.003, Display Range (mm): 12, 12, Minimum Displayed Amount (mm): 0.001, 0.001, Measuring Range (mm): 10-60, 10-60
Category Other Gauges
Small Eccentricity Measuring device
TECLOCK
599.99 SGD
ADD TO CART
Indication Error: +/-15microm, +/-15microm, Scale Interval (mm): 0.01, 0.01, Measuring Range (mm): 10, 10, Weight (kg): 2, 2
Category Other Gauges

1