Buy more than* S$200* and get FREE SHIPPING

Slant Rule

Sort by:
Showing 1 - 15 of 15 Results
Show: 30 60 90
VIEW: Grid View List View
Multiple Level A-150
Shinwa Rules
3.00(1)
40.51 - 279.90 SGD
Category Slant Rule
Angle Finder
MonotaRO
13.15 SGD
ADD TO CART
Pricision: +-12, Weight (kg): 0.13, Dimension (mm): 130x115x15, Material: Plastic
Category Slant Rule
Slant Rule
Tajima Tool
4.00(1)
41.61 SGD
ADD TO CART
Product Weight (g): 305, Dimensions (Vetical x Horizontal x Thickness) (mm): 320x155x28, Scale Specification: Pass through the inner sides twice, outer side 1 minute to 8 minutes ( 0.5 minute scale through) *1 minute=1% 10%, 12%, 15%, 20%, Minimum Value (degree): 2, Pricision: [Y]+/-10, Length (m): 250, Measuring Range: 130degree - 0degree - 130degree, TRUSCO Part Number: 321-0464, Specification: [Y]H.P.I.S. bubble tube (can be seen easily from any angle, doesn't break, rightness bubble tube )
Category Slant Rule
Blue Slant Rule Dial Type
Shinwa Rules
24.21 SGD
ADD TO CART
Caution: Confirm it's clean and flat before use., Confirm it's clean and flat before use., Purpose: Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Storage Temperature (degree c): -25 - 60, Accuracy (mm/m): Within +/- 17.5 = +/- 1.0 degree , Sensitivity (mm/m): 2.0=0.1146degree, Weight (g): 100, Color: Blue, Dimension (mm): 107x230x18, Material: BODY/ABS RESIN, TRANSPARENT COVER / POLYSTYRENE, GUIDELINES / ALUMINUM, Specification: Dial
Category Slant Rule
Slant Rule
TRUSCO
4.00(2)
22.25 SGD
ADD TO CART
Weight (g): 110, Measuring Range: Inclination: 1 scale = 1 degree 90 degree - 0 degree - 90 degree (180 degree) gradient method: 2 min - 50%, Dimension (mm): 95x95x30, Specification: Made in an ISO 9001 authorized factory
Category Slant Rule
Slant Rule
Akatsuki MFG (KOD)
2.67(3)
21.15 SGD
ADD TO CART
Gradient Display: 2-, 3-, 4-, 5-, 6- 7and 8 minutes and 1.0% , 1.2% , 1.5% , 1.8% , 2.0% ,3.0% and 5.0%.Other than the above , please refer to the back of the product for further information such as angle balance or gradient method etc . , Inclination Angle: One scale =1degree90degree-0degree-90degree(180degree), Pricision: +/- 0.5 degree, Size: 95 x 95 (1 side x 1 side ) x (thickness) 30 mm, Application: For all work requires a gradient and angle such as steel structure, construction, plumbing and drainage.
Category Slant Rule
Angle Meter
Shinwa Rules
5.00(2)
18.41 SGD
ADD TO CART
Caution: Confirm it's clean and flat before use., Confirm it's clean and flat before use., Purpose: Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Storage Temperature (degree c): -25 to 60, Accuracy (mm/m): + / -17.5 = + /-1.0degree within, Sensitivity (mm/m): 0.7=0.0401degree , Weight (g): 80, Color: Blue, Dimension (mm): 109x235x18, Material: Body / ABS resin, bubble tube / glass, liquid / liquid petroleum
Category Slant Rule
Blue Slant Rule Dial Type, Magnet
Shinwa Rules
28.32 SGD
ADD TO CART
Storage Temperature (degree c): -25 to 60, Accuracy (mm/m): +/- 1.0 degree within 17.5 = +/-, Sensitivity (mm/m): 2.0=0.1146 degree , Weight (g): 115, Color: Blue, Dimension (mm): 107x230x18, Material: Body / ABS resin, transparent cover / styrene, guidance / aluminum, Specification: Dial-up, with magnet
Category Slant Rule
Angle Level
ESCO
39.25 - 88.46 SGD
Category Slant Rule
Super Slant For general use
Ebisu
1.00(1)
28.47 SGD
ADD TO CART
Weight (g): 139, Dimension (mm): 14x106x200
Category Slant Rule
Slant Level・10
Ebisu
5.00(1)
22.08 - 25.71 SGD
2015 Trusco Published Pages: 3 1703, 3 1703, Size: 12x100x100, 12x100x100
Category Slant Rule
Dial Slant Rule Stair type Scale
Niigata Seiki
25.13 SGD
ADD TO CART
Category Slant Rule
Dial Slant Rule Stair type Scale with MG
Niigata Seiki
31.25 SGD
ADD TO CART
Category Slant Rule
Slant Level・Pro 10
Ebisu
32.68 SGD
ADD TO CART
2015 Trusco Published Pages: 3 1703, 3 1703, Sensitivity (mm/m): 0.50mm/m=0.0286degree, 0.50mm/m=0.0286degree, Size: 26x100x100, 26x100x100, Weight (g): 100, 100, TRUSCO Part Number: 485-0360, 485-0360
Category Slant Rule
Dial Slant Rule
Niigata Seiki
-
Category Slant Rule

1

Slant Rule Related Products

Related Products