Buy more than* S$200* and get FREE SHIPPING

Various Angle Gauge

Sort by:
Showing 1 - 27 of 27 Results
Show: 30 60 90
VIEW: Grid View List View
Digital Bevel Gauge
Marui Keiki
579.99 SGD
ADD TO CART
Caution: Use of some place of the magnetic is not allowed, for it's magnetic sensor., Use of some place of the magnetic is not allowed, for it's magnetic sensor., 2014 TRUSCO Published Page: 1-0904, Size (mm): 107.5x57x27.75, Instrumental Error: + / -5 ', Display Units: 0.00 degree 0 degree 0 minutes (or 60 hexadecimal) (decimal), Repetition Accuracy: 1 minute, Battery life (hours): About 80 (AAA alkaline batteries x 2 pcs.), Functions: Count up direction switching, preset, display value hold , Minimum Measurable Value: 0.01 degree or 1 minute, Power: X2 AAA batteries (included), Weight (g): 300, Measuring Range: 180 °, TRUSCO Part Number: 311-0141, Accessories: Bracket, clamp screw
Category Various Angle Gauge
Digital Goniometer LEVELNIC
SK
639.99 SGD
ADD TO CART
Minimum Measurable Value: 0.1degree, 0.1degree, Measuring Range: +/-50degree, +/-50degree, Dimension (mm): 141x109x47mm, 141x109x47mm
Category Various Angle Gauge
Jumbo Marker
ASADA
879.99 SGD
ADD TO CART
Category Various Angle Gauge
Universal Angle Plate
VERTEX
609.99 SGD
ADD TO CART
Hardness: HRC55-60, Weight (kg): 3.8, Material: S45C
Category Various Angle Gauge
Precision Angle Block set
VERTEX
1,179.99 SGD
ADD TO CART
Hardness: HRC55-58, Weight (kg): 7.1, Material: SK2
Category Various Angle Gauge
Angle Block
VERTEX
609.99 SGD
ADD TO CART
Dimensions (Width W x Height H)(mm): 75x6, Hardness: HRC57+/-2, Weight (kg): 1, Material: S45C, Set Contents: 15',30',1degree,2degree,3degree,4degree,5degree,10degree,15degree,20degree,25degree,30degree
Category Various Angle Gauge
Solid Angle plate
VERTEX
159.99 SGD
ADD TO CART
Plate Thickness (mm): 6, Hardness: HRC57+/-2, Weight (kg): 0.3, Material: S45C
Category Various Angle Gauge
800mm architecture angle gauge attached level
ESCO
259.99 SGD
ADD TO CART
ESCO Part Number: EA735R-80, EA735R-80
Category Various Angle Gauge
1200mm architecture angle gauge attached level
ESCO
279.99 SGD
ADD TO CART
ESCO Part Number: EA735R-120, EA735R-120
Category Various Angle Gauge
Angle Block set 1/4 degree to 30 degree 12 pc set
FUJI TOOL
979.99 SGD
ADD TO CART
Hardness: HRC50-55degree, HRC50-55degree
Category Various Angle Gauge
Digital Goniometer LEVELNIC
SK
1,049.99 SGD
ADD TO CART
TRUSCO Part Number: 818-3431
Category Various Angle Gauge
Angle Gauge
AS ONE
149.99 SGD
ADD TO CART
AS ONE Part Number: 2-5134-01, Instrumental Error: 0.1degree, Resolution Capability: 0.1degree, Display: LCD, Weight (g): 120, Measuring Range: 0-360degree
Category Various Angle Gauge
Lod Marker for Metal Automatic Punch M2
SK
15.99 SGD
ADD TO CART
Category Various Angle Gauge
Solid Angle plate 30 degree x 60 degree
FUJI TOOL
249.99 SGD
ADD TO CART
Squareness: +/-0.015mm, +/-0.015mm, Plate Thickness (mm): 7, 7, Hardness: HRC50-55degree, HRC50-55degree, Size: 50mmX88mmX100mm, 50mmX88mmX100mm, Set Contents: 30degreeX60degree, 30degreeX60degree
Category Various Angle Gauge
Digital Center Punch
ASADA
419.99 SGD
ADD TO CART
Pricision: +/-1degree, Weight (kg): 0.84
Category Various Angle Gauge
Digital angle meter (flat groove)
ESCO
90.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Various Angle Gauge
Solid Angle plate 30 degree x 60 degree 45 degree x 45 degree 2 pc set
FUJI TOOL
369.99 SGD
ADD TO CART
Squareness: +/-0.015mm, +/-0.015mm, Plate Thickness (mm): 7, 7, Hardness: HRC50-55degree, HRC50-55degree
Category Various Angle Gauge
Solid Angle plate 45 degree x 45 degree
FUJI TOOL
249.99 SGD
ADD TO CART
Squareness: +/-0.015mm, +/-0.015mm, Plate Thickness (mm): 7, 7, Hardness: HRC50-55degree, HRC50-55degree, Size: 75mmX75mmX108mm, 75mmX75mmX108mm, Set Contents: 45degreeX45degree, 45degreeX45degree
Category Various Angle Gauge
Digital angle sensor V
MURATEC-KDS
5.00(1)
86.99 SGD
ADD TO CART
Caution: *The standard plane setting is not done at shipment. Please make measurements after setting the reference plane *In case of order with cash on delivery, it may be shipped after the next day., Battery life (hours): 2000, Measurement Pricision: +/-0.2degree(+/-3.5mm/m), Minimum : 0.1degree, TRUSCO Part Number: 405-1041
Category Various Angle Gauge
Digital Goniometer mini
Toei Kogyo
179.99 SGD
ADD TO CART
Stability Time (sec): 10, 10, Dust-proof Water-proof: IP50, IP50, Measurement Pricision: 0degree/90degree/180degree=+/-0.1degree(+/-1.75mm/m) 1-89degree/91-179degree=+/-0.2degree(+/-3.5mm/m), 0degree/90degree/180degree=+/-0.1degree(+/-1.75mm/m) 1-89degree/91-179degree=+/-0.2degree(+/-3.5mm/m), Weight (g): 172, 172, Dimension (mm): 32Wx50.8Hx50.8L, 32Wx50.8Hx50.8L
Category Various Angle Gauge
Digital Inclinometer DL600LV
STS
-
2014 TRUSCO Published Page: 2-2385, Detection Angle Range (degree): (100% view eight directions and four direction 90,) 360, Detection Accuracy: 0degree 90degree 180degree 270degree position when + /-0.1degree, other than the above = + /-0.2degree, Precision of Bubble Tube: +/-1.0mm/m=+/-0.057degree , Laser Light Precision: + / -2mm/5m (Point laser irradiation), Optical Output: Less than 1mW Class 2 (JIS C6802: 2005), Lazer Dot Diameter (phi mm) [Distance (m)]: 3 [5] (200 to 300Lx when interior illuminance), Operating Humidity Range: (Non-condensing) 90% or less, Light Source: 635nm red semiconductor laser, Operating Range (mm): The decreases at (outdoor use)About 10 scorching sun is reaching distance under illumination a (indoor use)common (laser) About 30, Minimum : (Percent displayed to...
Category Various Angle Gauge
contour marker
ASADA
-
Category Various Angle Gauge
Digital Level
SK
-
Minimum Measurable Value: (Angle view) 0.05degree, (gradient display) 0.1%, (tilt display) 1mm / m, Pricision: The (read) 0.0degree to 90.0degree = + /-0.02degree, Power: 9V angle type battery x 1, Weight (g): 550, Measuring Range: +/-90degree , Dimension (mm): 173x68x47mm, Material: Aluminum, Accessories: Soft case manual battery
Category Various Angle Gauge
Digital Angle Meter, With Magnet
Shinwa Rules
5.00(2)
-
Auto Power-off: About 5 minitues, Battery life (hours): Continuous use: About 40 (When using alkaline batteries) , Allowable Temperature (degreeC): 0 - 40, Pricision: +/- 0.2 degree (+/- 3.5 mm / m), Main Part Dimension (mm): 55x55x30, Minimum : (Angle) 0.1 degree, (Slope) 0.1%, Power: 9V dry battery x 1 Since the battery included is for monitors, it may have a short lifespan.), Weight (g): 195 (battery included), Measuring Range: 90degree x 4 direction (360 degree), Material: (Body) zinc alloys, (Panel) polycarbonate, (Magnet) neodymium magnets
Category Various Angle Gauge
Bevel Box
SK
-
Caution: ※ does not include reading system / quantization error (± 1 count)., Purpose: Angle measurement, such as machinery, molds, jigs tools, assembly, to the precise angle measurement to be used as a working reference., Minimum Value (degree): 0.1, Operating Temperature Range (deg C): 5-45, Weight (g): 120, Measuring Range: +/-180.0degree
Category Various Angle Gauge
Digital Angle Meter With Magnet
Shinwa Rules
4.50(2)
-
Purpose: Measurement from any angle, Measurement from any angle, Storage Temperature (degree c): -5 - 60, Auto Power-off: 6 minutes, Battery Life (continuous use): 2000, Measuring Range: 90degree x 4 directional (360 degree), Batteries: CR2032 3V BUTTON BATTERY 1 (Since the battery included is for monitors, it may have a short lifespan), Operating Humidity Range: Less than 85%, Allowable Temperature (degreeC): 5 - 50, Pricision: 0 degree / 90 degree: +/-0.1 degree (+/- 1.75 Mm / m) Other than the above: +/- 0.2 degree (+/- 3.5 mm / m), Main Part Dimension (mm): [Y]151x60x33, Minimum : 0.1 degree, Weight (g): 295, Material (Body): ABS resin Aluminum, TRUSCO Part Number: 397-9423, Specification: With neodymium magnet, Accessories: Monitor battery holder case
Category Various Angle Gauge
Digital Angle-Type Meter
Shinwa Rules
3.00(2)
-
Purpose: Measurement from any angle, Measurement from any angle, Storage Temperature (degree c): -5 - 60, Auto Power-off: 6 minutes, Battery Life (continuous use): 2000, Measuring Range: 90degree x 4 directional (360 degree), Batteries: CR2032 3V button battery 1 (The attached battery may have a short lifespan since it is for the monitor), Operating Humidity Range: Less than 85%, Allowable Temperature (degreeC): 5 - 50, Pricision: 0 degree / 90 degree: +/-0.1 degree (+/- 1.75 Mm / m) Other than the above: +/- 0.2 degree (+/- 3.5 mm / m), Main Part Dimension (mm): [Y]151x60x33, Minimum : 0.1 degree, Weight (g): 295, Material (Body): ABS resin Aluminum, TRUSCO Part Number: 335-3338, Accessories: Monitor battery holder case
Category Various Angle Gauge

1