Buy more than* S$200* and get FREE SHIPPING

Inclinometer Angle

Sort by:
Showing 1 - 12 of 12 Results
Show: 30 60 90
VIEW: Grid View List View
Digital Inclinometer Dl-155 V
STS
149.99 SGD
ADD TO CART
Purpose: For measurement of horizontal, parallel, and angle of inclination, For measurement of horizontal, parallel, and angle of inclination, Display Mode: Reg. mode, comparison mode switchable, Functions: AUTO POWER OFF (AFTER 6 minitues. or so after operation starts), BATTERY CHARGE WARNING (LIQUID CRYSTAL DISPLAY), Continuous Opreration Time: About 600 hours(at the time of alkaline dry cell use), Angle (Degree): 360 degree (detection range) 4 directions 90, and 4 directions 99.9% , Minimum : 0.1 degree or 0.1%, Power: AAA battery x 3pcs (included), Weight (g): 324, Height (mm): 56, Thickness (mm): 31, Length (mm): 155, TRUSCO Part Number: 294-6718
Category Inclinometer Angle
Dl270Lv Laser With Digital Inclinometer
STS
249.99 SGD
ADD TO CART
Detection Accuracy: At positions of 0 degree, 90 degree, 180 degree, 270 degree +/- 0.1 degree Other than that +/-0.2 degree, Laser Light Precision: +/-2mm/5m, Optical Output: Below 1mW Class 2 (JIS C 6802: 2005), Beam Diameter: About phi 3 mm(laser irradiation position on 5 m, indoor light at 200-300 LX), Auto Power-off: Available, after 20 minitues the operation starts, Dust-proof Water-proof: Equivalent to IP54, Light Source: 635nm red diode laser, Continuous Opreration Time (hours): At laser on/ about 20, at laser off/ about 50, Measurement Range (degree): 360 (4 directions 90 degree and 4 directions 99.9% display), Display Type: (Angle) normal modes, comparison mode switchable, Display: liquid crystal display (degree, % switchable ), with backlight, 180 degree rotatable 0 degree, 9...
Category Inclinometer Angle
Digital Inclinometer DL600LV, Laser
STS
4.40(5)
169.99 SGD
ADD TO CART
Detection Angle Range (degree): (100% view eight directions and four direction 90 degree) 360 degree, Beam Distance (m): I will drop in the (outdoor use) hot weather is about 10m reach under illumination about a 30m (indoor use) common, Display Mode: (Angle) normal mode, compare mode switchable, Detection Accuracy: +/-0.1 degree left other than = +/-0.2 degree 0 degree / 90 degree / 180 degree / 270 degree position during, Precision of Bubble Tube: +/-1.0mm / m = +/-0.057 degree, Laser Light Precision: +/-2mm/5m (point laser irradiation), Optical Output: Less than 1mW Class 2 (JIS C6802: 2005), Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position, Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C, Ligh...
Category Inclinometer Angle
Digital Inclinometer
STS
1.50(2)
159.99 SGD
ADD TO CART
Purpose: Horizontal, parallel, tilt measurement. Control of horizontal and vertical pillars and set tree. Control of the gradient of the piping. Angle control of machine and industrial arm. Level and vertical control of precision machines setting. Horizon and vert, Horizontal, parallel, tilt measurement. Control of horizontal and vertical pillars and set tree. Control of the gradient of the piping. Angle control of machine and industrial arm. Level and vertical control of precision machines setting. Horizon and vert, 2014 TRUSCO Published Page: 2-2385, Detection Angle Range (degree): (4 direction and 99.9% four-way 90) 360, Minimum : 0.1degree , Power: X3 AAA batteries (included), Weight (g): 360, Height (mm): 60, Thickness (mm): 32, Length (mm): 164, Material: Aluminum alloy, TRUSCO Part ...
Category Inclinometer Angle
Micro type Inclination Spirit level 230-0.01 A class
Obishi Keiki Seisakusho
1,559.99 SGD
ADD TO CART
Sensitivity (mm/m): 0.01, 0.01, Dimension (mm): 230x50x47, 230x50x47
Category Inclinometer Angle
Laser attached Digital Inclinometer
AX BRAIN
309.99 SGD
ADD TO CART
Weight (g): 559, Dimension (mm): 270x30x55
Category Inclinometer Angle
Disk type Clinometer
AS ONE
119.99 SGD
ADD TO CART
AS ONE Part Number: 6-1032-01, Dimension (mm): phi78x14
Category Inclinometer Angle
Laser attached Digital Inclinometer
AX BRAIN
4.00(1)
219.99 SGD
ADD TO CART
Weight (g): 690, Dimension (mm): 600x27x60
Category Inclinometer Angle
Inclination Spirit level 90 degree (45-250)
Obishi Keiki Seisakusho
1,269.99 SGD
ADD TO CART
Dimension (mm): 250x45x170, 250x45x170
Category Inclinometer Angle
Inclination Measurement Spirit level A100 110-157-40
Obishi Keiki Seisakusho
2,319.99 SGD
ADD TO CART
Measurment Range (deg C): 360, 360, Dimension (mm): 110x40x157, 110x40x157
Category Inclinometer Angle
Micro type Inclination Spirit level 230-0.02 A class
Obishi Keiki Seisakusho
1,559.99 SGD
ADD TO CART
Sensitivity (mm/m): 0.02, 0.02, Dimension (mm): 230x50x47, 230x50x47
Category Inclinometer Angle
Inclination Spirit level 45 degree 45-250
Obishi Keiki Seisakusho
1,169.99 SGD
ADD TO CART
Dimension (mm): 250x45x140, 250x45x140
Category Inclinometer Angle

1