Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Force Gauge

Sort by:
Showing 1 - 30 of 70 Results
Show: 30 60 90
VIEW: Grid View List View
Digital Force Gauge
SHIMPO (NIDEC-SHIMPO)
579.99 SGD
Pricision: +/-0.3R.C., Dimension (Length L x Width W x Thickness) (mm): 147x75x38, Accessories: -
Category Force Gauge
Push Pull Gauge
IMADA
5.00(2)
509.99 - 529.99 SGD
Body Dimensions (Width x Depth x Height) (mm): 67x48x232.5, Functions: Peak holding (needle stop function), Allowable Temperature (degreeC): 0 - +40, Pricision: +/-0.3%F.S, Body Weight (g): About 600, Stroke (mm): 10, Accessories: Attaching portions 6 (small hook, a common type, a cone, A type, V type, a connection lot), an accommodating case, an inspection report, an operation manual, Application: Measure touch ability of touch panel and keybord. Measure take over ability of tape and sticker
Category Force Gauge
Digital Force Gauge
IMADA
3.00(1)
799.99 SGD
Output Function: RS232C, analog voltage (about 1V), Mitutoyo Digimatic, Sampling Period: Maximum / 1000 times / sec, Body Dimensions (Width x Depth x Height) (mm): 66x33x189
Category Force Gauge
Analog Handy Force Gauge
JAPAN INSTRUMENTATION SYSTEM
399.99 - 449.99 SGD
Stroke (mm): 10
Category Force Gauge
Digital Force Gauge
SHIMPO (NIDEC-SHIMPO)
5.00(1)
919.99 SGD
Measurement Method: Normal measurement, plus peak measurement, minus peak measurement, Dimension (Length L x Width W x Thickness) (mm): 147x75x38, Weight (g): About450
Category Force Gauge
Film Chuck
IMADA
5.00(1)
129.99 SGD
Maximum Working Load (N): 500
Category Force Gauge
Digital Force Gauge FG-20KG
Tokyo Glass Kikai (TGK)
1,029.99 SGD
ADD TO CART
Outside Dimension (mm): 83x227x39H, 83x227x39H, Weight (g): 550, 550, Model: FG-20KG, FG-20KG, TGK Product Number: 825-63-79-03, 825-63-79-03
Category Force Gauge
Force Gauges
A&D
409.99 SGD
ADD TO CART
2015 Trusco Published Pages: 1 1230, Over-range Display: "ーーーー" display, Maximum Displacement Amount (mm): About 0.25, Allowable Maximum Load (N): 68, Response Speed: About 0.2sec (first), about 0.6sec (slow), Operating Temperature/Humidity Range: 0 over 50 degree C, 80% RH or less (no condensation), Measuring Unit: N (Newton), Battery life (hours): About 20 with manganese battery use (consumption current of about 24mA), Measuring Range (N): 0-50.00, Resolution Capability: 0.01N, Dimensions (Width W x Height H x Depth D) (mm): 83x227x39, Measurement Pricision: + / Over (0.4% rdg + 1dgt) at room temperature, Display: 5-digit LCD display, Power: AA batteries six or an optional AC adapter (input 100VAC, 50 / 60Hz), Weight (g): About 550 (including battery), TRUSCO Part Number: 288-3236, Acces...
Category Force Gauge
Handy Force Gauge
JAPAN INSTRUMENTATION SYSTEM
879.99 - 1,169.99 SGD
Weight (kg): 1.35, 1.35
Category Force Gauge
Auto Vertical Servo Stand
JAPAN INSTRUMENTATION SYSTEM
3,739.99 SGD
ADD TO CART
Allowable Load (N): 1000, 1000, Body Dimensions (Width x Depth x Height) (mm): 220x340x540, 220x340x540, Weight (kg): 20, 20, Stroke (mm): 250, 250
Category Force Gauge
Auto Horizontal Servo Stand
JAPAN INSTRUMENTATION SYSTEM
5,029.99 SGD
ADD TO CART
Allowable Load (N): 1000, 1000, Body Dimensions (Width x Depth x Height) (mm): 560x260x270, 560x260x270, Weight (kg): 25, 25, Stroke (mm): 250, 250
Category Force Gauge
Manual Vertical Test Stand [Knob]
JAPAN INSTRUMENTATION SYSTEM
1,089.99 SGD
ADD TO CART
Allowable Load (N): 100, 100, Body Dimensions (Width x Depth x Height) (mm): 150x200x270, 150x200x270, Weight (kg): 8, 8, Stroke (mm): 23, 23
Category Force Gauge
Manual Vertical Test Stand [Handle] 200N
JAPAN INSTRUMENTATION SYSTEM
1,699.99 SGD
ADD TO CART
Allowable Load (N): 200, 200, Body Dimensions (Width x Depth x Height) (mm): 330x300x580, 330x300x580, Weight (kg): 16, 16, Stroke (mm): 100, 100
Category Force Gauge
Manual Vertical Test Stand [Handle] 500N
JAPAN INSTRUMENTATION SYSTEM
1,829.99 SGD
ADD TO CART
Allowable Load (N): 500, 500, Body Dimensions (Width x Depth x Height) (mm): 320x300x590, 320x300x590, Weight (kg): 24, 24, Stroke (mm): 150, 150
Category Force Gauge
Manual Vertical Test Stand with Length measurement
JAPAN INSTRUMENTATION SYSTEM
2,189.99 SGD
ADD TO CART
Allowable Load (N): 500, 500, Body Dimensions (Width x Depth x Height) (mm): 320x300x590, 320x300x590, Weight (kg): 24, 24, Stroke (mm): 150, 150
Category Force Gauge
Manual Horizontal Test Stand [Lever]
JAPAN INSTRUMENTATION SYSTEM
2,319.99 SGD
ADD TO CART
Allowable Load (N): 200, 200, Body Dimensions (Width x Depth x Height) (mm): 470x200x250, 470x200x250, Weight (kg): 14, 14, Stroke (mm): 200, 200
Category Force Gauge
Digital Force Gauge
IMADA
1,059.99 - 1,139.99 SGD
Category Force Gauge
Digital Force Gauge
IMADA
1,269.99 SGD
Caution: ※ 5N or less model can display mN, 1000N or more can display kN. In addition, it is also possible to display unit of kg (g: 5N or less range) as converted value. * Continuous data acquisition with USB memory is 100 times / sec at maximum. ※ There are thin, ※ 5N or less model can display mN, 1000N or more can display kN. In addition, it is also possible to display unit of kg (g: 5N or less range) as converted value. * Continuous data acquisition with USB memory is 100 times / sec at maximum. ※ There are thin, Measuring Unit: N, (mN, kN), Pricision: +/-0.2%F.S.+/-1digit
Category Force Gauge
General purpose Chuck
JAPAN INSTRUMENTATION SYSTEM
249.99 SGD
ADD TO CART
Caution: ※ with high hardness sample might slip occurs. ※ If you want to use the up and down it is required pair., Mounting Screw Diameter: M6, Withstand Load: 1kN
Category Force Gauge
Attachment for Force Gauge
SHIMPO (NIDEC-SHIMPO)
129.99 - 2,449.99 SGD
Category Force Gauge
Manual simple test stand
SHIMPO (NIDEC-SHIMPO)
829.99 - 1,059.99 SGD
Category Force Gauge
Stick Type Tension Gauge (with 0 point adjustment・Green)
Nakamura Mfg (KANON)
109.99 SGD
ADD TO CART
Caution: ※ With regard to unaccompanied product, in the case of COD orders will be shipped after the next day
Category Force Gauge
Desktop Extension Compression tester (Force Tester)
A&D
4,729.99 SGD
ADD TO CART
Resolution Capability: 0.1N, Measurement Pricision: +/-0.2% F.S
Category Force Gauge
Parallel Squeeze Jaw
A&D
209.99 SGD
ADD TO CART
Category Force Gauge
R5 bending test device
A&D
669.99 SGD
ADD TO CART
Category Force Gauge
0-50.00N Force gauge
ESCO
499.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Force Gauge
0.1-1.0N dial tension gauge
ESCO
119.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Force Gauge
Multi-function generator
ESCO
749.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Force Gauge

1 2 3 Next