Buy more than* S$200* and get FREE SHIPPING

Connectors

Sort by:
Showing 1 - 8 of 8 Results
Show: 30 60 90
VIEW: Grid View List View
NE Shape Steel Tube Joint Connector Male
IHARA SCIENCE
5.99 - 22.99 SGD
Material: Carbon steel
Category Connectors
Connector
FUJI SPECIAL
5.00(1)
15.99 - 32.99 SGD
Purpose: Apply stainless steel tube standard., Working Pressure: 21MPa
Category Connectors
Metals Protect Formula Pipe Coupler, Connector S
FUJI SPECIAL
4.99 - 8.99 SGD
Purpose: Joint for carbon steel., Working Pressure: 21MPa
Category Connectors
Hi-La for Steel Pipe Coupling
RIKEN
4.80(5)
15.99 - 90.99 SGD
Category Connectors
La Steel Pipe Coupling
RIKEN
5.00(2)
8.99 - 35.99 SGD
Caution: There is no tube slips out prevention function, so always fix the tube, before using. Rubber packing used once, you can't reuse it.Storage should be in indoor.If stored outdoors and, unavoidably, rain drop, dust and direct sunlight should be avoided.So do, Purpose: Pipeing for water supply, gas, or water etc., Operating Temperature Range (deg C): -10 - 60, Material: Body: black heart malleable cast iron Nuts: black heart malleable cast iron Rubber packing: NBR Washers: steel, Compatible: Carbon steel tube for pipe JIS G3452: water (working pressure 0 to 0.98 MPa) / air and gas (working pressure 0-0.29 MPa) / machine oil (on non-additive), hot water (working pressure 0 to 0.98 MPa) JIS G3442 tap for galvanized steel pipe: water (working pressure 0 to 0.98 MPa) JWWA K116 waterworks ...
Category Connectors
High-pressure fittings TS
YAMATO SANGYO
52.99 - 129.99 SGD
Category Connectors
High pressure fittings TB
YAMATO SANGYO
13.99 - 209.99 SGD
Category Connectors
LA coupling core integrated pipe end anticorrosion type
RIKEN
36.99 SGD
ADD TO CART
Types of Hozardous Materials: Non-dangerous goods, Nominal Diameter: 1/2
Category Connectors

1