Buy more than* S$200* and get FREE SHIPPING

Gate Valves

Sort by:
Showing 1 - 30 of 89 Results
Show: 30 60 90
VIEW: Grid View List View
125-Brass Gate Valves Fh Series
KITZ
4.83(6)
14.99 - 199.99 SGD
Material (bonnet): C3771BE, Material (body): C3771BE, Material (stem): K metal, Material (disk): C3771BE
Category Gate Valves
125 Type Gate Valve Made From Brass
TOYO VALVE
14.99 - 209.99 SGD
Pressure: 125
Category Gate Valves
150 Type Brass Gate Valve
TOYO VALVE
43.99 - 259.99 SGD
Materials (valve body): CAC (bronze casting), Class: 150, Materials (Valve): CAC (bronze casting), Material (packing): Non-asbestos, Material (handle): ZDC (20A or more ADC12), Materials (cap): C3771BE, Material (Body): Bronze CAC
Category Gate Valves
125 Type Brass Gate Valve
TOYO VALVE
5.00(1)
16.99 - 449.99 SGD
Connection Shape: Screwed type, Pressure: 125
Category Gate Valves
125 Type Gate Valve Fr Series
KITZ
14.99 - 68.99 SGD
Material (bonnet): C3771BE, Material (body): C3771BE, Material (stem): K metal, Material (disk): C3771BE, Material (Packing): Non asbestos packing
Category Gate Valves
Gate Valve, 10K, L Series
KITZ
3.00(1)
39.99 - 669.99 SGD
Material (bonnet): CAC406, Material (body): CAC406, Material (stem): K metal, Material (disk): CAC406, Handle Color: Red
Category Gate Valves
Gate Valve, 10K, UELSeries
KITZ
5.00(2)
76.99 - 269.99 SGD
Material (bonnet): SCS13A, Material (body): SCS13A, Material (packing nut): SCS13A, Material (nameplate): A1050P, Material (snap ring): SUS316, Material (stem): SUS304, Material (disk): SCS13A, Material (gland packing): PTFE impregnated asbestos, Material (ground): SUS304
Category Gate Valves
10 Type Bronze Gate Calves
TOYO VALVE
3.00(1)
35.99 - 209.99 SGD
Materials (valve body): CAC406, Compatible Standard: JIS B2011
Category Gate Valves
Core Insert 5K Gate Valve
Yamato Valve
29.99 - 209.99 SGD
Material (core): PE, Material (valve Stem): NBY, Nominal Pressure: 5K, Materials (Valve): CAC406, Material (cover): CAC406, Standard: JV5-1, Material (Body): CAC406
Category Gate Valves
2 inches gate valve
ESCO
129.99 - 349.99 SGD
Nominal Diameter (B): 2
Category Gate Valves
Marebu general purpose 10K type gate valve (flange)
Hitachi Valve
139.99 - 349.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Gate Valves
Gate (10K) (flange type) valve (LB series)
KITZ
189.99 - 2,709.99 SGD
Class: 10K
Category Gate Valves
Mareburu general purpose 10K type gate valve (screwed)
Hitachi Valve
57.99 - 659.99 SGD
Category Gate Valves
Gate (10K) (flange type) valve (UEB series)
KITZ
179.99 - 479.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Class: 10K, Material (bonnet): SUS304/SCS13A, Material (body): SCS13A, Material (packing nut): SCS13A/SUS304, Material (nameplate): A1050P, Material (snap ring): SUS316, Material (stem): SUS304, Material (disk): SUS13A, Material (ground): SUS304
Category Gate Valves
Gate Valve
TOYO VALVE
25.99 - 459.99 SGD
Category Gate Valves
150 type brass gate valve E series
KITZ
41.99 - 229.99 SGD
Material (bonnet): C3771BE, Material (body): CAC, Material (handle): ZDC
Category Gate Valves
Core built-in 5K gate valve
Yamato Valve
35.99 - 189.99 SGD
Material (valve Stem): NBY, Nominal Pressure: 5K, Materials (Valve): CAC406, Material (cover): CAC406, Connection: Rc, Standard: JV5-2, Material (Body): CAC406
Category Gate Valves
5K Gate Valve
Yamato Valve
35.99 - 199.99 SGD
Material (valve Stem): NBY, Pipe Connection System: Screwing, Nominal Pressure: 5K, Materials (Valve): CAC406, Material (cover): CAC406, Standard: JIS B 2011, Material (Body): CAC406, Type: Bronze
Category Gate Valves
Bronze Gate Valve
Yamato Valve
29.99 - 139.99 SGD
Material (valve Stem): NBY, Nominal Pressure: 5K, Materials (Valve): CAC406, Material (cover): CAC406, Standard: JIS B 2011, Material (Body): CAC406
Category Gate Valves
Core built-in 10K gate valve
Yamato Valve
5.00(1)
40.99 - 239.99 SGD
Material (core): PE, Material (valve Stem): NBY, Nominal Pressure: 10K, Materials (Valve): CAC406, Material (cover): CAC406, Standard: JV5-1, Material (Body): CAC406
Category Gate Valves
Lead cut 10K gate valve
Yamato Valve
42.99 - 259.99 SGD
Material (valve Stem): NBY, Nominal Pressure: 10K, Materials (Valve): CAC406, Material (cover): CAC406, Standard: JIS B 2011, Material (Body): CAC406
Category Gate Valves
10K bronze gate valve
Yamato Valve
44.99 - 219.99 SGD
Material (valve Stem): NBY, Nominal Pressure: 10K, Materials (Valve): CAC406, Material (cover): CAC406, Standard: JIS B 2011, Material (Body): CAC406
Category Gate Valves
10K cast iron gate valve (with flange-Injigeta) (10FCHI series)
KITZ
379.99 - 729.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Material (bonnet): FC300, Material (body): FC300, Material (handle): FC250, Material (stem): C3771BE, Material (disk): FC300, Bolt Hole Number: 8, Material (Sheet): CAC406
Category Gate Valves
10K ductile iron gate valve (Bolted bonnet flange type) (10SMBOF series)
KITZ
529.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Material (bonnet): FCD-S, Material (body): FCD-S, Material (handle): FCD400-15, Material (stem): SUS403, Material (disk): SUS403, Bolt Hole Number: 4, Nominal Diameter (A): 50, Dimension h (mm): 19, Dimension l (mm): 60, Dimension D1 (mm): 200, Dimensions C (mm): 120, Dimensions D (mm): 155, Dimension t (mm): 16, Nominal Diameter (B): 2, Dimension d (mm): 50, Screw Diameter: M16, Dimension H (mm): 352, Dimensions L (mm): 178
Category Gate Valves
10K stainless steel gate valve (flange type) (10UMK series)
KITZ
839.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Material (bonnet): SCS13A, Material (body): SCS13A, Material (handle): FC250, Material (stem): SUS304, Material (disk): SCS13A, Dimensions f (mm): 2, Bolt Hole Number: 4, Dimensions g (mm): 116, Nominal Diameter (A): 65, Dimension h (mm): 19, Dimension l (mm): 74, Dimension D1 (mm): 170, Dimensions C (mm): 140, Dimensions D (mm): 175, Dimension t (mm): 18, Nominal Diameter (B): 2 1/2, Dimension d (mm): 65, Screw Diameter: M16, Dimension H (mm): 365, Dimensions L (mm): 190
Category Gate Valves
Kiparoi salt manufacturing bi pipe buried gate valve with fittings (10K) (Stem non-elevation)
KITZ
48.99 - 88.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Class: 10K, Material (socket): HIPVC, Material (lock nut): KSB-3, Material (bonnet): KSB-3, Material (body): CAC911, Material (handle): C3771BE, Material (stem): KSB-3, Material (disk): CAC911, Material (O-Rings): NBR, Operating Temperature Range (deg C): 0-+45
Category Gate Valves
1/2 inch gate valve (JIS)
ESCO
64.99 SGD
ADD TO CART
Connection: Rc, Rc, Nominal Diameter (B): 1/2, 1/2, ESCO Part Number: EA470DC-4, EA470DC-4
Category Gate Valves
1/4 inch gate valve
ESCO
28.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Connection: Rc, Nominal Diameter (B): 1/4, ESCO Part Number: EA470D-2
Category Gate Valves
Cast iron gate valve 10K
TOYO VALVE
269.99 - 1,359.99 SGD
Category Gate Valves

1 2 3 Next

Toyo gate valves Related Products

Related Products