Buy more than* S$200* and get FREE SHIPPING

Calipers, Micrometers, Dial Gauges

Sort by:
Showing 1 - 30 of 1,835 Results
Show: 30 60 90
VIEW: Grid View List View
Absolute Digimatic Calipers
Mitutoyo
399.99 SGD
Sum Roller: Available, External Output Terminal: Available, Battery Life: About 3.5 years (continuation 20000 hours), Maximum Response Speed: No limit, Repeat Pricision (mm): 0.01, Quantization Error: +/-1 count is not included., Minimum Displayed Amount (mm): 0.01, Power: SR44(button type silver oxide cell)x1, Specification: ABS (absolute) measurement function INC(incremental) measurement function Scale dirt detection function Battery voltage drop warning External output function (by using the separately sold connector cable, it can output the measurement data.) Hold function (by using the optional hold unit, displayed values can be made to “hold” (maintain).Cannot be combined with output function.)
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
M-Standard Calipers, Vernier Caliper
Mitutoyo
54.99 - 1,179.99 SGD
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Standard Type Calipers
Digital Carbon Caliper
MonotaRO
20.99 - 22.99 SGD
Caution: Replace the batteries in case of no power or display flashes., Replace the batteries in case of no power or display flashes., Replace the batteries in case of no power or display flashes., Replace the batteries in case of no power or display flashes., Storage Humidity (%): 0-80, Storage Temperature (DegreeC): - 20-70, Repeat Pricision (mm): 0.1, Minimum Scale (mm): 0.1, Power: SR44 battery, Operating Temperature Range (deg C): 0-40, Accessories: Monitor battery
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Carbon Fiber Digital Caliper
Shinwa Rules
31.99 - 33.99 SGD
Storage Temperature (DegreeC): -10 - 60, Repeat Pricision (mm): 0.1, Minimum Scale (mm): 0.1, Allowable Temperature (degreeC): 0 - 40, Power: Oxidized silver battery SR44 x 1, Accessories: Case
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Digimatic Indicator 543
Mitutoyo
5.00(1)
219.99 - 439.99 SGD
Minimum Range (mm): 0.01, Outer Frame Diameter (mm): 59, Series: 543
Category Calipers, Micrometers, Dial Gauges > Dial Gauges > Digimatic Indicator
Digimatic Indicator
Mitutoyo
4.00(1)
339.99 SGD
ADD TO CART
Repeat Precision (mm): Below 0.002, Return Error (mm): Below 0.002, Wide Range bound for Accuracy (mm): 0.003 or less, Back Cover Specification: With lug, Battery Life (continuous use): 7000, Minimum Range (mm): 0.001, Gauge Head (mm): SPHERICAL R=1.5 (CEMENTED), Functions: Zero set function (Absolute origin set) preset function Direction switching function Tolerance judgment function Error alarm Output function Display of the rotation function (330 degree), Outer Frame Diameter (mm): 59, Quantization Error: +/-1 count not being included, Display: 6-DIGIT LCD, UNSIGNED, Measuring Force (N): 1.5, Power: SR44 (BUTTON-TYPE, SILVER OXIDE BATTERIES) 1 PIECE, Series: 543, Measuring Range (mm): 12.7, Weight (g): 170, Description 2: Characters 11 mm high DECA character has been put on a disp...
Category Calipers, Micrometers, Dial Gauges > Dial Gauges > Digimatic Indicator
Outside Micrometer
Mitutoyo
76.99 - 1,479.99 SGD
Scale Interval (mm): 0.01
Category Calipers, Micrometers, Dial Gauges > Micrometers > Analog Outside Micrometers > Standard Outside Micrometer
Absolute Digimatic Calipers, Solar Type
Mitutoyo
159.99 - 219.99 SGD
Caution: Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, Repeat Pricision (mm): 0.01, Instrumental Error (mm): +/-0.02, Minimum Displayed Amount (mm): 0.01
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Digital Carbon Digital Caliper
A&D
27.99 SGD
ADD TO CART
Vernier Length (mm): Inner/16, Outer / 40, Battery Life: About 1 year, Storage Temperature/Humidity Range: -10deg C-60deg C, below 80%RH (with no condensation), Operating Temperature/Humidity Range: 0deg C-40deg C, below 80%RH (with no condensation), Depth Bar: None, Outer Dimensions (Length L x Width W x Height H) (mm): 236x77x15, Minimum Display (mm): 0.01, Repeat Pricision (mm): +/-0.1, Instrumental Error (mm): +/-0.2, Power: CR2032 (lithium battery x 1), Measuring Range (mm): 0 - 150, Weight (g): About 50(battery included), Material: Body/Polycarbonate, Display/ABS Resin, TRUSCO Part Number: 385-5856, Accessories: Batteries (for monitoring), instruction manual, plastic case
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Standard Dial Indicator, 0.01mm Scale Mark
Mitutoyo
50.99 - 99.99 SGD
Repeat Accuracy (micro m): 5, 1/10 Rotation Adjacent Error (micrometer): 8, Long Needle 1 Turn (mm): 1, Return Error (microm): 5, Dimensions I (mm): 7.6, Dimensions C (mm): 57, Dimensions E (mm): 20, Dimensions D (mm): 17.7, Dimensions A (mm): 48.8, Scale Interval (mm): 0.01, Series: 2
Category Calipers, Micrometers, Dial Gauges > Dial Gauges > Standard Dial Gauge
Digital Height Gauge
SK
769.99 - 1,349.99 SGD
Purpose: Ideal for measurement of molds and jigs and scribing work., Ideal for measurement of molds and jigs and scribing work., Ideal for measurement of molds and jigs and scribing work., Ideal for measurement of molds and jigs and scribing work., Slider Movement Range (mm): 8, Minimum Scale (mm): 0.01
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Height Gauge
Digimatic Depth Gage
Mitutoyo
5.00(1)
329.99 - 1,349.99 SGD
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Depth Gauge > Digital Type
Outside Micrometer
MonotaRO
32.99 - 86.99 SGD
Category Calipers, Micrometers, Dial Gauges > Micrometers > Analog Outside Micrometers > Standard Outside Micrometer
Height Gauge
MonotaRO
149.99 - 169.99 SGD
Slider Movement Range (mm): 5
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Height Gauge
Depth Micrometer
Mitutoyo
169.99 - 199.99 SGD
Instrumental Error (microm): +/-3, Scale Interval (mm): 0.01, Series: 128, Type: Depth
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Depth Gauge > Depth micrometer
Digital Mini Depth Gauge
SK
24.99 - 31.99 SGD
Purpose: Depth measurement, Depth measurement, Depth measurement, Depth measurement, Minimum Scale (mm): 0.1
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Depth Gauge > Digital Type
Standard ABS Digimatic Caliper
Mitutoyo
169.99 - 339.99 SGD
Output Terminal: There, Battery Life: About 3.5 years in normal use, Sum Roller: There, Maximum Response Speed: No limit, Repeat Pricision (mm): 0.01, Instrumental Error (mm): +/-0.02, Minimum Displayed Amount (mm): 0.01, Dimension H (mm): 16
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Digimatic Thickness Gauge
Mitutoyo
4.67(3)
269.99 - 569.99 SGD
Category Calipers, Micrometers, Dial Gauges > Dial Gauges > Dial Gauge Application Measuring Instrument > Thickness Gauge
Digital Calipers
SK
2.60(5)
96.99 - 299.99 SGD
Depth bar (with and without): Available, Batteries: SR44, Minimum Scale (mm): 0.01, Dimensions E (mm): 67, Dimension F (mm): 38.5, Material: Stainless steel
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Digimatic Hole Pitch Offset Caliper
Mitutoyo
689.99 SGD
Position Detection System: Electromagnetic induction absolute encoder, Protection Level: IP67, Maximum Response Speed: No limit, Minimum Displayed Amount (mm): 0.01, Power: (No.938882) 1 piece silver oxide button battery SR44
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Dial Test Indicator Spares, Stylus
Mitutoyo
5.99 - 18.99 SGD
Category Calipers, Micrometers, Dial Gauges > Dial Gauges > Feelers, Auxiliary Supplies
Absolute Digimatic Vernier Height Gauges
Mitutoyo
5.00(1)
789.99 - 1,579.99 SGD
Battery life (hours): 20000, Repeat Pricision (mm): 0.01, Minimum Displayed Amount (mm): 0.01, Series: 570
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Height Gauge
Digimatic Height Gauge
Mitutoyo
5.00(2)
509.99 - 2,849.99 SGD
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Height Gauge
Plastic Pocket Caliper
Shinwa Rules
8.99 SGD
ADD TO CART
Purpose: Measurement of outer diameter, inner diameter, depth and uneven, Measurement of outer diameter, inner diameter, depth and uneven, Dimensions f (mm): 15, Dimensions c(mm): 11, Depth Bar: Available, Dimensions b (mm): 58, Minimum Scale (mm): 0.1, Dimensions e (mm): 41, Dimensions a (mm): 161, Dimension d (mm): 27, Measuring Range (mm): 0.1 - 100, Weight (g): 15, Material (Body): Polycarbonate, TRUSCO Part Number: 408-3326
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Standard Type Calipers
Caliper Type Inside Micrometer
Mitutoyo
5.00(1)
339.99 - 1,549.99 SGD
Category Calipers, Micrometers, Dial Gauges > Micrometers > Analog Inside Micrometers > Caliper Type Inside Micro
Pocket Calipers
Shinwa Rules
11.99 SGD
ADD TO CART
Purpose: Measurement of outer diameter, inner diameter, depth and uneven, Measurement of outer diameter, inner diameter, depth and uneven, Depth Bar: Available, Minimum Scale (mm): 0.1, Measuring Range (mm): 0.1 - 100, Weight (g): 39, Overall Length (mm): 157, Material: STAINLESS STEEL SUS430, TRUSCO Part Number: 408-3334
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Standard Type Calipers
Inside Micrometer
SK
5.00(1)
269.99 - 299.99 SGD
Purpose: Inner dimension measurement, Inner dimension measurement, Inner dimension measurement, Inner dimension measurement, Minimum Scale (mm): 0.01, Dimensions C (mm): 8, Dimensions B (mm): 5, Dimensions D (mm): 18, Dimensions A (mm): 28
Category Calipers, Micrometers, Dial Gauges > Micrometers > Analog Outside Micrometers > Caliper Type
Standard Cylinder Gauge
Mitutoyo
4.75(4)
199.99 - 589.99 SGD
Effective Stroke of Gauge Head (mm): 1.2, Adjacent Precision: 2 micrometers, Stability of Instructions: 2 micrometers, Series: 511, Caution: Dial gauge, protection cover not included.
Category Calipers, Micrometers, Dial Gauges > Dial Gauges > Dial Gauge Application Measuring Instrument
Direct-Reading Height Gauge
Mitutoyo
5.00(1)
749.99 - 3,009.99 SGD
Minimum Displayed Amount (mm): 0.01
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Height Gauge
Digital Caliper Made Of Carbon Fiber Solar Panel
Shinwa Rules
4.00(4)
40.99 SGD
ADD TO CART
Storage Humidity (%): 80 or less, Battery Life: Approx. 1 year (when used by battery only), Dimensions f (mm): 16, Dimensions c(mm): 16, Storage Temperature (DegreeC): -10 - 60, Dimensions b (mm): 77, Repeat Pricision (mm): 0.1, Instrumental Error (mm): Outer side /+/-0.3, inner side+/-0.5, Minimum Scale (mm): 0.1, Dimensions e (mm): 70, Allowable Temperature (degreeC): 0 - 40, Main Part Dimension (mm): [Y]237x77x14.5, Dimensions a (mm): 237, Dimension d (mm): 40, Power: Solar panel, lithium battery CR2016x1 piece * Peripheral illumination can be used if more than 200 lux solar panels only will be used. For batteries that came with monitor, battery life is short., Measuring Range (mm): 0.1 - 150, Weight (g): 57, Material: Body / carbon composite plastic LCD display / ABS resin
Category Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers

1 2 3 4 5 6 7 8 9 10 ...62 Next