Buy more than* S$200* and get FREE SHIPPING

Axial Fans

Sort by:
Showing 1 - 14 of 14 Results
Show: 30 60 90
VIEW: Grid View List View
AC Axial Fan R87F
OMRON
33.99 - 41.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included.
Category Axial Fans
AC Axial Fan R87T
OMRON
4.62(8)
73.99 - 84.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included.
Category Axial Fans
Water resistant AC axial flow fan R 87 T
OMRON
3.00(1)
44.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included., Rated Input (W)(50/60Hz): 22/20, Noise Value (dB)(50/60Hz): 42/46, Maximum Static Pressure (Pa) (50/60Hz): 75/80, Rotation Speed: High speed, Material (vane): Zinc die-casting, Terminal: Drawing-out terminal: Lead wire type, Frame Depth (mm): 38, Tolerable Voltage Fluctuation: 85-110% of the rated voltage, Insulation Voltage: Non-charging metal part (1 minute) power connections bulk AC 2000V, Insulation Class: CSA A species UL A species IEC B species (130 deg C), (105 deg C), (105 deg C), Ambient Humidity: 25 to 85%RH, Bearings to Use: Ball bearing, Operating Ambient Temperature (deg C): -20 to +70(No freezing), Insulation Resistan...
Category Axial Fans
AC axial flow fan R 87 T (lead wire type)
OMRON
40.99 - 51.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included., Rotation Speed: High speed, Material (vane): Steel plate (painted black), Terminal: Drawing-out terminal: Lead wire type, Frame Diameter (mm): □ 80, Tolerable Voltage Fluctuation: 85-110% of the rated voltage, Insulation Voltage: Non-charging metal part (1 minute) power connections bulk AC 2000V, Insulation Class: IEC B species (130 deg C) UL A species (105 deg C), Ambient Humidity: 25 to 85%RH, Bearings to Use: Ball bearing, Insulation Resistance (Mohm): Non-charging metal part and (DC500V mega) power connections together more than 100 , Material (frame): Aluminum die-casting, Storage Temperature (DegreeC): -40 to +85(No freezing)...
Category Axial Fans
AC axial flow fan R 87 T (terminal type)
OMRON
41.99 - 48.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included., Material (vane): Steel plate (painted black), Terminal: Lead terminals: Terminal Type, Frame Diameter (mm): □ 120, Frame Depth (mm): 38, Tolerable Voltage Fluctuation: 85-110% of the rated voltage, Insulation Voltage: Non-charging metal part (1 minute) power connections bulk AC2000V, Insulation Class: UL A species IEC B species (130 deg C), (105 deg C), Ambient Humidity: 25 to 85%RH, Bearings to Use: Ball bearing, Operating Ambient Temperature (deg C): -20 to +70(No freezing), Insulation Resistance (Mohm): Non-charging metal part and (DC500V mega) power connections together more than 100 , Material (frame): Aluminum die-casting, St...
Category Axial Fans
DC axial flow fan Model MDS
ORIENTAL MOTOR
1.00(1)
27.99 - 119.99 SGD
Category Axial Fans
AC axial flow fan , MR series
ORIENTAL MOTOR
159.99 - 399.99 SGD
Category Axial Fans
AC Axial Fan And MU Series
ORIENTAL MOTOR
4.00(1)
35.99 - 46.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Axial Fans
Box fan R87B
OMRON
249.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Axial Fans
AC axial flow fan R 87 F / R 87 T
OMRON
22.99 - 85.99 SGD
Category Axial Fans
Axial Fan Plug Cord R87F
OMRON
5.00(2)
4.99 - 5.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rating: AC250V-3A, Color: Black
Category Axial Fans
Axial Fan Finger Guard R87F
OMRON
4.00(3)
3.99 - 6.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Air capacity falls about 2 to 5% at the time of use., Welding Process: Dowel joints: spot welding, Surface Processing: Nickel chrome plating, Material (Body): Steel
Category Axial Fans
Axial Fan Filter R87F
OMRON
5.00(1)
8.99 - 11.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Air capacity falls about 20 to 40% at the time of use.Please take note of clogging.
Category Axial Fans
DC axial flow fan MD type
ORIENTAL MOTOR
35.99 - 47.99 SGD
Category Axial Fans

1

axial fans Related Products

Related Products