Buy more than* S$200* and get FREE SHIPPING

0 0404040 0

Sort by:
Showing 1 - 16 of 16 Results
Show: 30 60 90
VIEW: Grid View List View
Rotary Encoder Incremental Form E6A2-C
OMRON
5.00(1)
119.99 - 169.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Starting Torque (mN・m[gfcm]): 1 or less, Maximum Ink Ejecting Frequency (kHz): 30, Output Shaft Allowable Thrust Load (N): 5, Impact Resistance: 500m / s 2 X, Y, 3 times each direction Z, Material (case): Aluminum alloy, Output Type: NPN open collector output, Material (Body): Metal parts: Aluminum, Material: Shaft: SUS420J2
Category 0 0404040 0
Rotary encoder Incremental type E6B2-C
OMRON
5.00(1)
179.99 - 319.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Ink Ejecting Frequency (kHz): 100, Output Shaft Allowable Thrust Load (N): 20, Output Shaft Allowable Radial Load (N): 30, Material (case): ABS, Protection Structure: IEC standard IP50, Material (Body): Aluminum, Material: Shaft: SUS420J2
Category 0 0404040 0
Form out after the rotary encoder cable
KOYO ELECTRONICS INDUSTRIES
179.99 - 239.99 SGD
Power Supply Voltage (V): DC4.75 - 30V
Category 0 0404040 0
Rotary encoder shaft type , Open collector output
KOYO ELECTRONICS INDUSTRIES
149.99 - 169.99 SGD
Category 0 0404040 0
Rotary encoder incremental type E6C3-C
OMRON
269.99 - 329.99 SGD
Output Shaft Allowable Thrust Load (N): 50, Output Shaft Allowable Radial Load (N): 80, Cord Length (m): 1
Category 0 0404040 0
Rotary encoder Incremental type E6D-C
OMRON
719.99 - 1,119.99 SGD
Caution: * When the power is turned on, inrush current of about 2A flows. (Time: about 50 micros) * There is no protection against water and oil., Maximum Ink Ejecting Frequency (kHz): 200, Cord Length (m): 0.5
Category 0 0404040 0
Rotary encoder incremental type E6F-C
OMRON
279.99 - 369.99 SGD
Category 0 0404040 0
Rotary Encoder
OMRON
5.00(1)
279.99 - 349.99 SGD
Shaft (Material): SUS420J2, Output Shaft Allowable Thrust Load (N): 30, Output Shaft Allowable Radial Load (N): 50, Cord Length (m): 2
Category 0 0404040 0
Small Rotary Encoder phi 25 Incremental Type
KOYO ELECTRONICS INDUSTRIES
119.99 SGD
Caution: (Note 2): FX - MR3 - FX - MR6 spot diameter and center detection distance are values ​​for the combination amplifier FX - 500 / FX - 100 series. Applicable Inverter type FRN 0.1C1 -2 J ** contains alphabetic characters, and ** contains numbers. : S (Standard type), E (Built-in EMC filter type), **: 12 (RS485 communication compatible type), 21 (Built-in braking resistor type), None (standard type) It is only 200V and 3 phases 400V. Also, the brake resistor built-in type is 1.5 kW or more. * The drain pipe can be used for rigid PVC pipes or piping pipes (but with nuts) * For waste water G (PF) 1 1/2, G (PF) 2, bellows hose can be used (However, in the case of not using a nut) * Attachment of the plug (lid) can not prevent the leak completely from the structure. * Stopper plug (lid...
Category 0 0404040 0
Ultra Small Rotary Encoder (OD phi20) , Incremental Type E6J - C
OMRON
439.99 - 599.99 SGD
Supply Voltage: DC5V, DC5V
Category 0 0404040 0
Rotary encoder
Line Seiki
149.99 - 219.99 SGD
Purpose: Connect to shaft or gear, measure rotation amount, rotation angle, rotation position., Dimensions PCD (mm): 30, 30, 30, Maximum Ink Ejecting Frequency (kHz): 100, 100, 100, Outer Diameter (phi mm): 38, 38, 38, Shaft Diameter (phi mm): 6, 6, 6
Category 0 0404040 0
Incremental form OD ø40 (hollow shaft) E6H-C
OMRON
319.99 - 449.99 SGD
Category 0 0404040 0
Incremental form outer diameter [phi] 60 E6F-C
OMRON
369.99 - 429.99 SGD
Category 0 0404040 0
Incremental form OD ø50 (generic) E6C2-C
OMRON
279.99 - 359.99 SGD
Category 0 0404040 0

1