Buy more than* S$200* and get FREE SHIPPING

Contact Seal Type

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
Ball Bearing No.6900
NACHI
5.99 - 25.99 SGD
Category Contact Seal Type
Deep groove ball bearing 6900 series DD
NSK
5.99 - 9.99 SGD
Mounting Dimensions (Maximum Cx)(mm): -, Mounting Dimensions (Minimum Dx)(mm): -, JIS Grade: 0, Dimensions rN (mm): -, Dimensions r0 (mm): -, Mounting Dimensions (Maximum ra)(mm): 0.3, Dimensions f (mm): -, Dimensions b (mm): -, Dimention D2 (phi mm): -, Dimention D1 (phimm): -, Dimensions a (mm): -
Category Contact Seal Type
Ball Bearing 6900 Series Contact Double Seal Type
EZO (Kitanihon Seiki)
5.99 SGD
ADD TO CART
Flange Width Bf (mm): 1.5, 1.5, 1.5, Standard Static Rating Load Cor (N): 1270, 1270, 1270, Standard Dynamic Load Rating Cr (N): 2700, 2700, 2700, Chamfer Dimensions rs (mm): 0.3, 0.3, 0.3, Flange Outside Diameter Df (mm): 25, 25, 25, Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication: 37000, 37000, 37000, Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication: 31000, 31000, 31000, Ball Diameter (mm): 3.175, 3.175, 3.175, Inside Diameter d (phi mm): 10, 10, 10, Quantity of Ball: 9, 9, 9, Width B (mm): 6, 6, 6, Outside Diameter D (phi mm): 22, 22, 22
Category Contact Seal Type

1