Purpose: Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Stand Thickness (mm): 8, Stand Width (mm): 18, Stand Length (mm): 94, Pole Width (mm): 18, Material (Unit): SUS410, Material (Rod): SUS420J2 , Pole Thickness (mm): 1.5, Shape: Right angle flat type
Caution: Accuracy is declined by falling and shock. Confirm accuracy before use., Accuracy is declined by falling and shock. Confirm accuracy before use., Accuracy is declined by falling and shock. Confirm accuracy before use., Accuracy is declined by falling and shock. Confirm accuracy before use., Purpose: Small square for inspection of right angle and scribing., Small square for inspection of right angle and scribing., Small square for inspection of right angle and scribing., Small square for inspection of right angle and scribing.
Stand Thickness (mm): 8, Stand Width (mm): 18, Stand Length (mm): 94, Pole Width (mm): 18, Perpendicularity: +/-0.1/100mm, Material (Unit): SUS410, Material (Rod): SUS420J2 , Pole Length (mm): 177, Pole Thickness (mm): 1.5, Scale Range: 15cm, Weight (g): 114, Shape: Right angle flat type, TRUSCO Part Number: 112-9210
Short Pieces (mm): 350, ong Side Width (mm): 50, Long Side Thickness (mm): 6, Short Side Width (mm): 45, Thickness (mm2): 30, Long Side Overall Length (mm): 600, Weight (kg): 5.8
Caution: Tempered item. Hardness HV450(HS60) or more., Tempered item. Hardness HV450(HS60) or more., Purpose: For right angle measurement inspection., For right angle measurement inspection., Material: S50C