Buy more than* S$200* and get FREE SHIPPING

Magnetic Tools

Sort by:
Showing 1 - 30 of 982 Results
Show: 30 60 90
VIEW: Grid View List View
Magnetic Stand
Mitutoyo
5.00(1)
119.99 SGD
ADD TO CART
Prop Size (mm): phi10x165, Main Pole Size (mm): phi 12 X 177, Magnet Dimension (Width x Depth x Height) (mm): 50x58x55, Mounting Hole Diameter (phi mm): phi6, phi8, Adsorption Ability (N): 600, TRUSCO Part Number: 273-6357
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Neodymium Magnet
MAGNA
60.99 - 72.99 SGD
Category Magnetic Tools > Magnetic Material > Rare Earth Cobalt Magnet > Neodymium Magnets
Neodymium Magnet Plate Catch, Round
MAGNA
5.00(1)
48.99 - 95.99 SGD
Category Magnetic Tools > Magnetic Material > Rare Earth Cobalt Magnet > Neodymium Magnets
Magnetic Base, Dg1030
MonotaRO
89.99 SGD
ADD TO CART
Working Angle (Degree): 150, Magnet Dimensions (mm): 50x58x55, Adsorption Strength (N [kgf]): 800[80], Principal Post Mounting Screw-Based Side (mm): M8x1.25, Principal Post (mm): 280, Dial Gauge Mounting Hole (mm): 8/6, Weight (kg): 1.3
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Rubber Magnet
Hikari
4.00(1)
3.99 SGD
Category Magnetic Tools > Magnetic Material > Rubber Magnet Sheet
Magnetic Base
NOGA
3.67(3)
47.99 SGD
ADD TO CART
Sub Column (mm): phi10x164, Magnet Dimension (Width x Depth x Height) (mm): [Y]50x60x55, Principal Post (mm): phi12x176, Mounting Hole (mm): phi6, phi8, Adsorption Ability (N): 800, TRUSCO Part Number: 412-2160
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Base, Standard Type
KANETEC
4.71(7)
62.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): phi10x165, Main Post Dimensions (Diameter x Length) (mm): phi12x176, Adsorption Strength (N [kgf]): 800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness., Specification and Applications: [Diameter of the main post] The thicker the [diameter of the support post] the greater the holding strength of the arm., Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 4.5/6.5, Weight (kg): 1.5, Description 2: From the small models to the large models, ...
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Lock Type, Magnet Base
TRUSCO
4.00(4)
149.99 SGD
ADD TO CART
Materials (magnets): Ferrite, Magnet Dimensions (mm): 50x75x55, Mounting Screw: M8, Principal Post (mm): 145x125x50, Dial Gauge Mounting Hole (mm): 6, 8, Adsorption Ability (N): 1000, Weight (kg): 1.7, TRUSCO Part Number: 232-7155
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Handy Magnetic Sweeper, Detachable
MonotaRO
73.99 SGD
ADD TO CART
Purpose: Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Magnet Dimensions (mm): Width 320, Adsorption Strength (N [kgf]): 58.8[6], Castle Diameter (phi mm): Approx. 95, Weight (kg): 1.5, Overall Length (mm): 720-1035, Width (mm): About 400, Material: Part of the magnets (permanent magnet) Main unit (aluminum) Design Division (aluminum)
Category Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Neodymium Magnet Holder
TRUSCO
4.75(4)
11.99 - 18.99 SGD
Caution: Do not screw in to deep. Too deep threadening may make magnet fall out., Do not screw in to deep. Too deep threadening may make magnet fall out., Purpose: To embedding int jig and tool, and adsorption., To embedding int jig and tool, and adsorption., 2014 TRUSCO Published Page: 1-0756, Maximum Temperature (Degree C): 80
Category Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
Ferrite magnet
MAGNA
37.99 - 96.99 SGD
Category Magnetic Tools > Magnetic Material > Ferrite Magnets
Ferrite Magnet, Ring Type
Hikari
2.99 - 4.99 SGD
Category Magnetic Tools > Magnetic Material > Ferrite Magnets
Magnet Base
MonotaRO
31.99 SGD
ADD TO CART
Purpose: Measurement tool holder of dial gauge, Measurement tool holder of dial gauge, Measurement tool holder of dial gauge, Measurement tool holder of dial gauge, Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): About 10x 160, Main Post Dimensions (Diameter x Length) (mm): Approx.12x approx 175, Adsorption Strength (N [kgf]): 800[80], Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 6/8, Weight (kg): 1.4, Description 2: Essential product for measuring by dial guages., Specification: Standard model
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Hand Magnet Lifter
TRUSCO
3.67(3)
28.99 - 33.99 SGD
Purpose: Press board wodden products can be taken out and removed safely., Press board wodden products can be taken out and removed safely., Material: SS material plating article, Specification: Neodymium magnet
Category Magnetic Tools > Various Tools
Hand Magnet
TRUSCO
5.00(2)
63.99 - 119.99 SGD
Category Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet Attachment-And-Detachment Type With Casters
Shinwa Rules
3.22(9)
98.99 SGD
ADD TO CART
Caster: Included, Weight (g): 1096, Overall Length (mm): 715, 1015 (2-Stage stretch), Width (mm): 320, Material: Aluminum, ABS resin, TRUSCO Part Number: 330-6372
Category Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnetic Base, Max
KANETEC
5.00(1)
289.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x117x55, Strut Dimensions (Diameter x Length) (mm): phi14x200, Main Post Dimensions (Diameter x Length) (mm): phi20x355, Adsorption Strength (N [kgf]): 1300[130], Principal Mounting Screw Relay Metal Fitting (mm): M20/M10, Principal Post Mounting Screw-Screwed Side (mm): M10x1.25, Principal Post Mounting Screw-Based Side (mm): M20x1.5, Dial Gauge Mounting Hole (mm): 6.5/8.1, Weight (kg): 4.1, Description 2: From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts., TRUSCO Part Number: 164-3134, Specificati...
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
High Lock Base, Mechanical Lock
KANETEC
289.99 - 549.99 SGD
Specification: Measuring instrument mounting/6mm, 8mm hole, croze
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Ball Joint Magnet
MAGNA
4.00(1)
24.99 - 83.99 SGD
Category Magnetic Tools > Magnetic Material > Rare Earth Cobalt Magnet > Neodymium Magnets
Magnetic Base
MonotaRO
65.99 SGD
ADD TO CART
Working Angle (Degree): 150, Magnet Dimensions (mm): 36x30x35, Adsorption Strength (N [kgf]): 400[40], Principal Post Mounting Screw-Based Side (mm): M5 x0.8, Principal Post (mm): 155, Dial Gauge Mounting Hole (mm): 8, Weight (kg): 0.6
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnet Cleaner
TRUSCO
3.00(1)
54.99 - 76.99 SGD
Category Magnetic Tools > Cleaning
[ H-5 ] Lgiht With Magnet Handle
Shinwa Rules
3.60(5)
26.99 SGD
ADD TO CART
Luminous Intensity (mcd): 9200, Materials (magnets): Neodymium magnet, LED Color: White, Dimensions (Width x Length) (mm): phi20x605, Finishing: Color alumite, Adsorption Ability (N): 20, Power: AA alkaline batteries x 2 (for monitors with batteries), Weight (g): 230, Material: Aluminum, TRUSCO Part Number: 332-5962
Category Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnetic Holder Base
MonotaRO
26.99 - 64.99 SGD
Category Magnetic Tools > Magnetic Bases > Magnet holder stand
Magnetic Catcher
KANETEC
5.00(3)
179.99 - 279.99 SGD
Purpose: Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc, Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc, Absorption Volume: When using M10 flat washers / about 0.6 kg When using M4x10 screws / about 0.7 kg, Dimension h (mm): 85, Outer Diameter (phi mm): 114
Category Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Samarium Cobalt Magnet
BeHAUS
6.99 - 41.99 SGD
Caution: Keep away from clocks and PCs., Keep away from clocks and PCs., Purpose: The holding power is powerful. For application which requires downsizing and flattening compared with other magnets., The holding power is powerful. For application which requires downsizing and flattening compared with other magnets.
Category Magnetic Tools > Magnetic Material > Rare Earth Cobalt Magnet > Samarium-cobalt Magnets
Mini Lock Type, Magnet Base
TRUSCO
4.17(6)
94.99 SGD
ADD TO CART
Magnet Dimensions (mm): 30x35x35, Mounting Screw: M5, Principal Post (mm): 64x55, Dial Gauge Mounting Hole (mm): 6, 8, Adsorption Ability (N): 250, Weight (kg): 0.42, TRUSCO Part Number: 232-7171, Specification: Ferrite Magnets
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Holder Base
KANETEC
88.99 SGD
ADD TO CART
Caution: Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Purpose: Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Magnet Dimensions (mm): 50x73x55, Adsorption Strength (N [kgf]): 1000[100], Mounting Screw Hole Size: M8x1.25 deep 7, Weight (kg): 1.3, TRUSCO Part Number: 107-7163
Category Magnetic Tools > Magnetic Bases > Magnet holder stand
Magnetic Stand Popeye
NOGA
4.00(1)
259.99 SGD
ADD TO CART
Adsorption Power (kgf): 32, Magnet Dimensions (mm): 30x40x35, Weight (g) (Body/Magnet): 505/236, TRUSCO Part Number: 169-0671, Specification: Omniazimuth fine adjustment mechanism
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Hand Magnet
SHIMONISHI SEISAKUSHO
24.99 - 43.99 SGD
Adsorption Ability (N): 40
Category Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Piece, Round
BeHAUS
5.99 - 7.99 SGD
Caution: Keep away from clocks and PCs., Keep away from clocks and PCs.
Category Magnetic Tools > Magnetic Material > Ferrite Magnets

1 2 3 4 5 6 7 8 9 10 ...33 Next