Buy more than* S$200* and get FREE SHIPPING

Magnetic Tools

Sort by:
Showing 61 - 90 of 811 Results
Show: 30 60 90
VIEW: Grid View List View
Magnet Piece, Rectangular
BeHAUS
5.99 - 10.99 SGD
Caution: Keep away from clocks and PCs., Keep away from clocks and PCs.
Category Magnetic Tools > Magnetic Material > Ferrite Magnets
Ferrite Magnet
MAGNA
34.99 SGD
Category Magnetic Tools > Magnetic Material > Ferrite Magnets
Pick-Up Tool, LED Light
MonotaRO
19.99 SGD
ADD TO CART
LED Lifespan (hrs): 50000, Illumination (Lx): About 800 (50cm-time), Dimension (phi x mm): 21x175, Elastic Range (mm): 175 to 550, Adsorption Force: (Tip) 3.2kg, (proximal part) 3.2kg, Power: Four button battery LR44 x (battery monitor), Weight (g): 114, Material (Body): Aluminum, Material: (Telescopic shaft) iron
Category Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnetic Base Parts, TMA-80
TRUSCO
5.00(3)
4.99 - 13.99 SGD
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Base Parts, TML-25
TRUSCO
2.00(1)
9.99 - 46.99 SGD
Compatible Models: TML-25
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Hand Magnet Catcher
Osaka Spirit
25.99 - 35.99 SGD
Material (handle): Steel, Adsorption Ability (N): 48
Category Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnetic Base
SK
57.99 SGD
ADD TO CART
Caution: Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S., Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S., Purpose: Use as the holder of dial indicator (lever type) in general measurement and machine work sites, Use as the holder of dial indicator (lever type) in general measurement and machine work sites, Magnet Dimensions (mm): phi25x30, Mounting Hole (mm): phi6 stem, Adsorption Ability (N): About 80, Weight (g): 160, Material: Alnico magnets, Type: Fixed, TRUSCO Part Number: 377-4821
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnet Pick Up Tool, Flexible Type
Strong Tool
21.99 SGD
ADD TO CART
Material (tips): Powerful neodymium magnet, Absorption Capacity (g): (Maximum) 500, Weight (g): 150, Overall Length (mm): 490
Category Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnetic Base
KANETEC
149.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): phi10x165, Main Post Dimensions (Diameter x Length) (mm): phi12x194, Adsorption Strength (N [kgf]): 800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness., Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 4.5/6.5, Weight (kg): 1.7, TRUSCO Part Number: 107-6817, Specification: Main column 360 degree turning; can be locked up to 75 degree
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Base, Adjustable
KANETEC
159.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x73x55, Strut Dimensions (Diameter x Length) (mm): phi14x165, Main Post Dimensions (Diameter x Length) (mm): phi16x225, Adsorption Strength (N [kgf]): 1000 [100] Absorption ability is at SS400 on a grinded machined surface with 10mm board thickness., Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 6.5/8.1, Weight (kg): 2.0, Description 2: From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts., Specification:...
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnet Hand, Powerful Type
KYOTO TOOL (KTC)
5.00(2)
37.99 SGD
ADD TO CART
Caution: Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use where magnetism can have adverse effects. Avoid using in high-temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use where magnetism can have adverse ...
Category Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Power Magnetic Stick
MonotaRO
64.99 SGD
ADD TO CART
Outer Diameter (phi mm): 26, Overall Length (mm): 400
Category Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
High Lock Mini- Base, Mechanic Lock Type Small-Sized Magnetic Change Possible
KANETEC
1.00(1)
269.99 SGD
ADD TO CART
Purpose: For holding measuring tools. For holding sensors in fixed position., For holding measuring tools. For holding sensors in fixed position., Magnet Dimensions (mm): 30x34x35, Adsorption Strength (N [kgf]): 300 [30] SS400, thickness 10 mm, is the value of the ground surface., Measuring Instrument Attachment/ Dovetail Groove: phi 6 X 2/6.5, Arm Mounting Screw Diameter: M5x0.8, Mechanism: Mechanical lock type small-sized magnet switchable, Arm Length (mm): 46x46x39, Weight (kg): 0.38, TRUSCO Part Number: 290-1161, Specification: Small magnet switching is possible
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Holder Base
MonotaRO
3.50(8)
76.99 SGD
ADD TO CART
Magnet Dimensions (mm): 50x117x52, Adsorption Strength (N [kgf]): 1500[150], Mounting Screw Hole Size: M8x1.25, Weight (kg): 2.5
Category Magnetic Tools > Magnetic Bases > Magnet holder stand
Ferrite Magnet, Round Type
Hikari
2.99 - 5.99 SGD
Category Magnetic Tools > Magnetic Material > Ferrite Magnets
Ferrite Magnet, Round, Yoke
Hikari
5.00(2)
3.99 - 4.99 SGD
Category Magnetic Tools > Magnetic Material > Ferrite Magnets
Magnet Holder
KANETEC
35.99 SGD
ADD TO CART
Purpose: For weight of diagram, ruler, and paper mold. Can be used by embedding into press die. For hold work while wire cut work., For weight of diagram, ruler, and paper mold. Can be used by embedding into press die. For hold work while wire cut work., Adsorption Strength (N [kgf]): 50[5], Screw Holes for Mounting: None, Surface Processing: Nickel-plated, Outside Diameter x Height H (phi mm x mm): phi18x8, Weight (g): 2.5, Specification: Rare earth samarium and cobalt magnet applied Adsorption power: 20 deg C = 100%, 100 deg C = 95%, 200 deg C = 85% Continuous use should be 150 deg C max. 200 deg C is acceptable only for short time use.
Category Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
Permanent Magnetic Holder
KANETEC
35.99 SGD
ADD TO CART
Caution: T-shaped handle not included, T-shaped handle not included, Purpose: Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Adsorption Strength (N [kgf]): 300[30], Tapped-hole Processing: Available, Screw Holes for Mounting: M8, 12mm deep, Surface Processing: Coating, Outside Diameter x Height H (phi mm x mm): phi40x30, Weight (g): 240, TRUSCO Part Number: 107-6744
Category Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
Magnet Holder, Square
BeHAUS
4.00(2)
5.99 - 10.99 SGD
Caution: Keep away from clocks and PCs., Keep away from clocks and PCs., Purpose: Can be used as material such as steel plates, molds, jigs, tools, etc., Can be used as material such as steel plates, molds, jigs, tools, etc., Material: Anisotropic ferrite magnet, Accessories: Double sided tape
Category Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
High Lock Base, Hydraulic Type Normal Mode
KANETEC
479.99 SGD
ADD TO CART
Purpose: For holding measuring tools. For holding sensors in fixed position., For holding measuring tools. For holding sensors in fixed position., Magnet Dimensions (mm): 50x73x55, Adsorption Strength (N [kgf]): 1000[100], Measuring Instrument Attachment/ Dovetail Groove: 8phi, 6phi/6.5, Arm Mounting Screw Diameter: M8x1.25, Mechanism: Hydraulic type standard version, Arm Length (mm): 140x110x81, Weight (kg): 2.0, TRUSCO Part Number: 107-6876
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Base, Ideal For Precision Measurement
KANETEC
4.00(1)
109.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): phi12x165, Main Post Dimensions (Diameter x Length) (mm): phi14x178, Adsorption Strength (N [kgf]): 800[80], Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 4.5/6.5, Weight (kg): 1.8, TRUSCO Part Number: 107-6809, Specification: Main pole diameter is large. For precise measurement
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Fine Feeding Magnetic Base
MonotaRO
35.99 SGD
ADD TO CART
Purpose: Measurement tool holder for dial gauge and lever type dial gauge., Measurement tool holder for dial gauge and lever type dial gauge., Measurement tool holder for dial gauge and lever type dial gauge., Measurement tool holder for dial gauge and lever type dial gauge., Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): phi10x150, Main Post Dimensions (Diameter x Length) (mm): phi12x170, Mounting Screw Hole Size: M8 x1.25, Dial Gauge Mounting Hole (mm): 6/8mm, Adsorption Force: 800N(80kg)* maximum adsorption force SS41 , 10m thickness , is a number of grinding surface finish ., Weight (kg): 1.4
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Hexagonal Holder
KANETEC
57.99 - 119.99 SGD
Category Magnetic Tools > Various Tools
Magnet Extensible Bar
NEW STRONG
5.00(1)
11.99 SGD
ADD TO CART
Adsorption Ability (N): 15, Diameter (phi mm): (Magnet) 11.0, Weight (g): 27, Overall Length (mm): 133 - 556
Category Magnetic Tools > Magnetic Separation Equipment > Magnetic Bar
Magnetic Base Parts, TMP-80
TRUSCO
5.00(1)
9.99 - 14.99 SGD
Compatible Models: TMP-80
Category Magnetic Tools > Magnetic Bases > Magnetic Bases
Samarium Cobalt Magnet
MAGNA
33.99 - 89.99 SGD
Purpose: As sensors and motors parts., As sensors and motors parts.
Category Magnetic Tools > Magnetic Material > Rare Earth Cobalt Magnet > Samarium-cobalt Magnets
Magnet with Handle
Shinwa Rules
4.50(2)
11.99 SGD
Category Magnetic Tools > Various Tools
Neodymium Magnet
MAGNA
5.00(1)
34.99 - 82.99 SGD
Category Magnetic Tools > Magnetic Material > Rare Earth Cobalt Magnet > Neodymium Magnets
For T Type Handle Km-03C
KANETEC
5.00(2)
2.99 SGD
Category Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
Magnetic Holder Plate
MonotaRO
24.99 SGD
ADD TO CART
Magnet Dimension (Width x Depth x Height) (mm): 30x36x35, Magnet Dimensions (mm): 30x36x35, Adsorption Strength (N [kgf]): 400[40], Mounting Screw Hole Size: M5 x0.8, Weight (kg): 0.213
Category Magnetic Tools > Magnetic Bases > Magnet holder stand

Prev 1 2 3 4 5 6 7 8 9 10 ...28 Next