Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Impact Drivers

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
AC100V/180W electric impact driver
ESCO
189.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA813DG-7A
Category Impact Drivers
AC100V/400W electric impact driver
ESCO
579.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA813DG-8B
Category Impact Drivers
Code formula EVO impact driver
BLACK&DECKER
139.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Impact Drivers
4.8V cordless driver
EARTH MAN
39.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: To assemble furniture etc. To the work of a dimly lit room light., Maximum Tightening Torque (N・m[kgf・cm]): 3.7[38], Motor Voltage (V): DC4.8, Battery Capacity (Ah): 0.7, Power Consumption (VA): 4.5, Output Current (mA): 300, AC Power Adapter (V): 100(50/60Hz), Output Voltage (V): DC6, Voltage (V): DC4.8
Category Impact Drivers
Variable Speed AC Impact Driver
EARTH MAN
5.00(1)
-
Maxmun Torque (Nm[kgf-cm]): About 92 [940], Ability (mm) Tex Screw: phi3.5 - 6, Ability (mm) High Strength Bolts: M5 - M10, Ability (mm) Ordinary Bolt: M6 - M12, Capacity (mm) Wood Screw: phi3.5 - 9, Cord Length (m): About 5, Blows (min-1 [times/minute]): About 0 - 3100, Dimensions (Length L x Width W x Height H) (mm): 186x72x218, Maximum Torque (N m): -, Revolution (min-1[r.p.m]): About 0 - 2400, Power Consumption (W): 120, Power (V): AC100(50/60Hz), Current (A): 1.4, Weight (kg): About 1.4, Accessories: Bit tip 6.35mm hexagon axis double-ended bit + NO.2 (65mm) x2 this exchange for carbon brush, Application: Tightening and loosening of screw, bolt, and nut. Drilling wood and resin., Description: Impact mechanism powerful! Maximum torque about 92N m continuously variable transmis...
Category Impact Drivers
AC Impact Driver
E-Value
5.00(2)
-
Tightening Capacity (Thread courses)(mm): phi4.2x75, Phi4.2x75, Rated Usage Time (min): 30, 30, Power Supply Cord Type (mm2 x Number of Cores x m): VCTF0.75x2x5, VCTF0.75x2x5, Insulation Method: Double insulation system, Maximum Tightening Torque (N m): 120, 120, Power Cord (m): 5(VCTFx2x0.75mm2), 5(VCTFx2x0.75mm2), Clamping Capability (Ordinary Bolt): M4-M10, M4-M10, Clamping Capability (High Tensile Bolt): M4-M8, M4-M8, Body Weight (g): 1400, 1400, Main Part Dimension (mm): 240x190x70, 240x190x70, Blows (min-1 [times/minute]): 3000, 3000, Revolution (min-1[r.p.m]): 2300, 2300, Power Consumption (W): 120, 120, Power (V): AC100(50/60Hz), AC100(50/60Hz), Current (A): 1.5, 1.5
Category Impact Drivers
AC Impact Driver
SHINKO
-
Number of Blows (min-1): 0 to 2900, Screw Fastening Capacity (mm) High-Strength Bolt: M5 to M10, Screw-Fastening Capacity (mm) Bolt: M6 to M12, Maximum Tightening Torque (N m): 120, Screw Fastening Capacity (mm) Small Screws: M4 to M10, Cord Length (m): 5, Revolution (min-1[r.p.m]): 0 to 2200, Power Consumption (W): 230, Power (V): Single-phase 100, Current (A): 2.5, Cycle(Hz): 50/60, Weight (kg): 1.3, Specification: Forward and reverse rotation, continuously variable transmission, Accessories: Bit No.1x65mm, bit No.2x65mm
Category Impact Drivers

1