Buy more than* S$200* and get FREE SHIPPING

Oil Jack

Sort by:
Showing 1 - 14 of 14 Results
Show: 30 60 90
VIEW: Grid View List View
Standard Type Hydraulic Jack, Bottle Jack,
Masada Seisakusho
4.50(6)
98.04 - 549.90 SGD
Purpose: Jack up a vehicle, jack-up building., Type: Hydraulic jack, Specification: With supporting screw
Category Oil Jack
Mini Type Hydraulic Jack
Masada Seisakusho
5.00(2)
269.90 - 1,919.90 SGD
Category Oil Jack
Low Type Hydraulic Jack
Masada Seisakusho
5.00(5)
219.90 - 539.90 SGD
Operating Temperature Range (deg C): -20 - 70, Type: Hydraulic jack, Specification: With supporting screw
Category Oil Jack
Hydraulic Jack
TRUSCO
4.40(5)
81.07 - 1,139.90 SGD
Caution: Handle insertion opening can only be push down from the top or the left, Purpose: For machinery, construction, public works, and automobiles., Accessories: Handle
Category Oil Jack
Hydraulic Jack
O.H.INDUSTRIAL
5.00(3)
83.23 - 239.90 SGD
Caution: In case of using it with horizontal condition, please make the pump section downward Strokes will be fewer (smaller) than usual value if you put it horizontally. No matter what, please do not raise the baggage which exceeds the lifting capacity of it. Please make sure to use on hard and horizontal plane place. Make sure to use jack stand. Never proceed operation under the heacy object without jack stand. After jack up, never leave there. It may get lower. If you need to leave the place, make sure to support the object with jack stand etc.
Category Oil Jack
Three-stage hydraulic jack
Masada Seisakusho
629.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Bracket Dimension (mm): phi34, Minimum Height (mm): 120, Head Diameter (phi mm): 34, Maximum Height (mm): 270, Lift (kN): 30(3t), Allowable Load (kN): 30, Reach Capability (mm): 150, Height (mm): 120-270, Weight (kg): 8.2, Stroke (mm): 150, TRUSCO Part Number: 412-5207
Category Oil Jack
Two-stage hydraulic jack
Masada Seisakusho
189.90 - 309.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Oil Jack
Forklift Hydraulic Jack
Masada Seisakusho
619.90 SGD
ADD TO CART
Caution: Horizontal use is not available., Head Diameter (phi mm): 38, Lift (kN): 100(10t), Height (mm): 120 to 220, Weight (kg): 6.8, Stroke (mm): 100, TRUSCO Part Number: 419-1455, Accessories: Handle, adapter
Category Oil Jack
Hydraulic jack with port hole
Masada Seisakusho
4.00(1)
509.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Bracket Dimension (mm): 35x36.5, Minimum Height (mm): 200, Head Diameter (phi mm): 35x36.5, Maximum Height (mm): 390, Lift (kN): 50(5t), Reach Capability (mm): 120, Height (mm): 200-390, Weight (kg): 4.3, Stroke (mm): 120, TRUSCO Part Number: 412-5240
Category Oil Jack
Oil-pressure Bottle Jack
MonotaRO
31.62 - 63.37 SGD
Operating Temperature Range (deg C): -20-45
Category Oil Jack
DHARMA standard type hydraulic jack
KONNO CORPORATION (EAGLE)
5.00(1)
289.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Base Width (mm): 74, Unit Height (mm): 201, Base Length (mm): 144, AlLowable Load (t): 4, Weight (kg): 4.1, Stroke (mm): 110
Category Oil Jack
Mini type hydraulic jack air exhaust plug
Masada Seisakusho
11.91 SGD
ADD TO CART
Compatible Body: MMJ-5C-2
Category Oil Jack
4Ton Tiger jack
ESCO
5.00(2)
289.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA988MX
Category Oil Jack
Oil-Pressure Bottle Jack
PROLIFT
-
Operating Temperature Range (deg C): -20 - 50, Type: Bottle jack
Category Oil Jack

1