Buy more than* S$200* and get FREE SHIPPING

Pat, Bedding and Blankets

Sort by:
Showing 1 - 9 of 9 Results
Show: 30 60 90
VIEW: Grid View List View
EVA Cushion
TRUSCO
39.45 - 75.95 SGD
Category Pat, Bedding and Blankets > Buffer Board and Buffer Sheet
Workbench Absorbent Mat
TRUSCO
36.40 - 46.71 SGD
Caution: Please note that the mat is very slippery with dirt, wax, and moisture on reverse side suction part. Remove a film on its reverse side before using it. If you leave it for a prolonged time, there is a possibility to be hard to peel it off from the surface use. Pull off the mat once and ventilate it when you use it more than 2 weeks., Purpose: For protective mat of working table and shelf, etc., Frontage (mm): 900, Color: Gray
Category Pat, Bedding and Blankets > Buffer Board and Buffer Sheet
Non-slip mat
ASAHI
369.90 - 749.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Width (mm): 700
Category Pat, Bedding and Blankets > Flat Pad
Wave Cushion
Car-boy
29.34 SGD
Weight (g): 480, Overall Length (mm): 600, Thickness (mm): about 9, Width (mm): 900, Material: EVA resin
Category Pat, Bedding and Blankets > Buffer Board and Buffer Sheet
Bellows mat Slim
TRUSCO
149.90 - 169.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pat, Bedding and Blankets > Buffer Board and Buffer Sheet
Bellows Matt bellows mat Slim double-sided tape
TRUSCO
23.03 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., TRUSCO Part Number: 444-9878
Category Pat, Bedding and Blankets > Buffer Board and Buffer Sheet
Cushion curing mat
YUTAKA MAKE
4.00(2)
16.63 - 84.09 SGD
Category Pat, Bedding and Blankets > Flat Pad
900x1800mm against futon (with Suberitome)
ESCO
129.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pat, Bedding and Blankets > Flat Pad
Pad for curing
MonotaRO
20.93 SGD
ADD TO CART
Caution: * I feel it is thin because it compresses when packaging, but the thickness returns with the lapse of time. * For thickness, please use it as a guide only because it varies depending on the measuring method and part.* Please do not use in flamed places et, This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: In packaging, such as curing and furniture at the time of moving., Dimension (cm): 120x180
Category Pat, Bedding and Blankets > Flat Pad

1