Buy more than* S$200* and get FREE SHIPPING

Protractor

Sort by:
Showing 1 - 30 of 85 Results
Show: 30 60 90
VIEW: Grid View List View
Protractor
MonotaRO
7.99 - 14.99 SGD
Pole Width (mm): 14, Pole Thickness (mm): 1.2, Body Diameter (phi): 90mm, Body Thickness (mm): 1.2, Minimum Value (degree): 1, Pricision: +/-0.2, Diameter (phi mm): Body/90, Material: Hold function, digital display calibration, auto power off, buzzer ON/OFF switching function
Category Protractor
Protractor No.19
SK
4.00(4)
11.99 - 12.99 SGD
Pole Length (mm): 204, Pole Thickness (mm): 1.2, Measurement Range (degree): 0 - 180, Body Diameter (phi): 90, Body Thickness (mm): 1.2, Minimum Value (degree): 1, Scale: Through 1degree x 180degree
Category Protractor
Universal Bevel Protractor
TRUSCO
1.00(1)
279.99 SGD
ADD TO CART
Beam Length (mm): 300, Unit Dimensions Width (mm): 75, Body Thickness (mm): 25, Weight (g): 300, Finishing Material: Steel, Specification: Read circumference 360 degree scale and vernier scale crossed point scale. Min scaled value 5 minutes Beam: 150mm, 300mm
Category Protractor
Protractor 30
Shinwa Rules
28.99 SGD
ADD TO CART
Purpose: Used for measurement and scribing of angles., Used for measurement and scribing of angles., Used for measurement and scribing of angles., Used for measurement and scribing of angles., Pitch Scale (Degree): 1, Dimensions (Diameter phi x Thickness) (mm): 120x1.5 (minute degree board), Pole Length (mm): 245, Material (Screwed Part): Brass, Weight (g): 150, Material (Body): Stainless steel SUS420J2, TRUSCO Part Number: 408-3458
Category Protractor
Universal Bevel Protractor
RIKEN KEISOKUKI MFG
259.99 SGD
ADD TO CART
Minimum Reading (min): 5, Blade Length (mm): 150, 300, Grade: B GRADE (GRINDING FINISH), Weight (g): 450, Specification: With lens
Category Protractor
Protractor
SK
23.99 SGD
ADD TO CART
Precision (minute): +/-20, Pole Length (mm): 204, Pole Thickness (mm): 1.2, Measurement Range (degree): 0 - 180, Body Thickness (mm): 1.2, Minimum Value (degree): 1, Scale: Through 1degree x 180degree, Diameter (phi mm): 90, Material: Stainless steel (SUS420J2)
Category Protractor
Mini Protector Silver
Shinwa Rules
3.00(1)
12.99 SGD
ADD TO CART
Overall Length x Width x Thickness (mm): 120x10x1.0, Dimensions (Diameter phi x Thickness) (mm): 40 x 1.0 (minute degree board), Pole Length (mm): 100, Scale (mm): ( Rod ) 100, Scale: Through 2 degree, Material: Stainless steel SUS420J2, Description 2: Compact size is 10 cm., TRUSCO Part Number: 408-3482
Category Protractor
Protractor No.19B
SK
36.99 SGD
ADD TO CART
Precision (minute): +-20, Pole Length (mm): 204, Pole Thickness (mm): 1.2, Measurement Range (degree): 0-180 degree, Body Thickness (mm): 1.2, Minimum Value (degree): 1, Diameter (phi mm): 90, Material: Stainless steel (SUS420J2)
Category Protractor
Protractor
SK
4.00(1)
129.99 - 229.99 SGD
Precision (minute): +/-15, Pole Thickness (mm): 2, Body Thickness (mm): 2, Minimum Value (degree): 0.5, Material: Stainless steel (SUS420J2)
Category Protractor
Single Protractor
Marui Keiki
5.00(1)
83.99 SGD
ADD TO CART
Size (mm): 100x70x16, Instrumental Error: +/-10 ', Weight (g): 160, Specification: Measure range of 360 degree per 10' unit
Category Protractor
Mini Protector Stainless
Shinwa Rules
4.00(4)
11.99 SGD
ADD TO CART
Overall Length x Width x Thickness (mm): 120x10x1.0, Dimensions (Diameter phi x Thickness) (mm): 40 x 1.0 (minute degree board), Pole Length (mm): 100, Scale (mm): ( Rod ) 100, Scale: Through 2 degree, Material: Stainless steel SUS420J2, Description 2: Compact size is 10 cm., TRUSCO Part Number: 408-3474
Category Protractor
Universal Protractor
Toei Kogyo
3.67(3)
86.99 SGD
ADD TO CART
Protractor Plate Thickness (mm): 1.2, Procractor Plate Radius (mm): 70, Pole Width (mm): 15, Pole Length (mm): 180, Pole Thickness (mm): 1.2, Scale: Through 1degree x 90degree (min. degree plate), Material: STainless, silver finishing
Category Protractor
Protractor No.192 90mm
SK
7.99 SGD
ADD TO CART
Degree: 180, Body Thickness (mm): 1.2, Minimum Value (degree): 1, Diameter (phi mm): 90, Material: Stainless steel (SUS420J2)
Category Protractor
Protractor, Silver Finish
SK
4.50(4)
40.99 SGD
ADD TO CART
Pole Width (mm): 16, Precision (minute): +/-15, Pole Length (mm): 304, Pole Thickness (mm): 1.5, Measurement Range (degree): 0 - 180, Body Diameter (phi): 120, Body Thickness (mm): 1.5, Minimum Value (degree): 1, Scale: Through 1degree x 180degree, Material: Stainless steel
Category Protractor
Protractor, Silver Finish
SK
4.50(4)
24.99 SGD
ADD TO CART
Pole Width (mm): 16, Precision (minute): +/-15, Pole Length (mm): 315, Pole Thickness (mm): 1.5, Measurement Range (degree): 0 - 180, Body Diameter (phi): 120, Body Thickness (mm): 1.5, Minimum Value (degree): 1, Scale: Through 1degree x 180degree, Material: Stainless steel (SUS420J2)
Category Protractor
150mm Protractor
ESCO
62.99 - 189.99 SGD
Category Protractor
Square attachment
ESCO
69.99 SGD
ADD TO CART
ESCO Part Number: EA720WF-2, EA720WF-2
Category Protractor
Base attachment
ESCO
80.99 SGD
ADD TO CART
ESCO Part Number: EA720WF-1, EA720WF-1
Category Protractor
Protractor
SK
329.99 SGD
ADD TO CART
Pole Width (mm): 30(+/-0.05-0.1), 30(+/-0.05-0.1), Precision (minute): +/-15, +/-15, Pole Length (mm): 1260, 1260, Pole Thickness (mm): 2.5, 2.5, Measurement Range (degree): 0-180, 0-180, Body Diameter (phi): 320, 320, Body Thickness (mm): 2.5, 2.5, Minimum Value (degree): 0.5, 0.5
Category Protractor
Bevel Protractor
Marui
349.99 SGD
ADD TO CART
Pole Length (mm): 300/150, 300/150, Hardness: HRC45, HRC45, Size: 335x100x35, 335x100x35, Weight (g): 600, 600
Category Protractor
Micro Protractor
Marui
899.99 SGD
ADD TO CART
Pole Length (mm): 300/150, 300/150, Hardness: HRC45, HRC45, Size: 140x80x16, 140x80x16, Weight (g): 460, 460, TRUSCO Part Number: 465-7403, 465-7403
Category Protractor
Micro Protractor Powerful type
Marui
2,579.99 SGD
ADD TO CART
Purpose: Such as the Golf Club of the angle measured from the steel welds., Hardness: HRC45, HRC45, Weight (g): 2000, 2000
Category Protractor
Blade, Deburr Tool
Marui
279.99 - 409.99 SGD
Category Protractor
Protractor
Shinwa Rules
5.00(2)
9.99 - 549.99 SGD
Caution: Do not use other than intended purpose., Do not use other than intended purpose., Do not use other than intended purpose., Do not use other than intended purpose., Purpose: Protractor for angle measurement, scribing, and length measurement., Protractor for angle measurement, scribing, and length measurement., Protractor for angle measurement, scribing, and length measurement., Protractor for angle measurement, scribing, and length measurement., Material: Body: Stainless steel
Category Protractor
Protractor
SK
41.99 - 48.99 SGD
Category Protractor
Digital Protractor
Shinwa Rules
4.14(7)
69.99 - 81.99 SGD
Battery Life: About 2000 hours, Bearing Accuracy (Deg): +/-0.3, Measurement Range (degree): 0.0 to 359.9, Allowable Temperature (degreeC): 0 to 50
Category Protractor
187 series angle gauge Universal bevel Protractor
Mitutoyo
239.99 SGD
ADD TO CART
Mitutoyo Part Number: 187-908, Blade Length (mm): 300
Category Protractor
Protractor No.192 200mm (without rod)
SK
109.99 SGD
ADD TO CART
Degree: 180, 180, Body Thickness (mm): 2, 2, Minimum Value (degree): 0.5, 0.5, Diameter (phi mm): 210, 210, TRUSCO Part Number: 421-9813, 421-9813
Category Protractor
Protractor No.192 250mm (without rod)
SK
159.99 SGD
ADD TO CART
Degree: 180, 180, Body Thickness (mm): 2, 2, Minimum Value (degree): 0.5, 0.5, Diameter (phi mm): 250, 250
Category Protractor
Protractor No.192 300mm (without rod)
SK
179.99 SGD
ADD TO CART
Degree: 180, 180, Body Thickness (mm): 2.5, 2.5, Minimum Value (degree): 0.5, 0.5, Diameter (phi mm): 320, 320
Category Protractor

1 2 3 Next