Buy more than* S$200* and get FREE SHIPPING

Welding anchor

Sort by:
Showing 1 - 8 of 8 Results
Show: 30 60 90
VIEW: Grid View List View
Wield Anchor
SANKO TECHNO
5.00(1)
31.62 - 51.06 SGD
Caution: The anchor's bottom hole depth should be at least half of the drill hole depth. Data load (KN) is the test result in the maximum tensile strength of concrete .Fc21N/mm2(210kgf/cm2), Purpose: For door frame attachment, window frame attachment, shutter installation, and repair work., Outer Diameter (phi mm): 10, Drill Diameter (phi mm): 10.5, Material: Steel, Specification: For concrete
Category Welding anchor
Welding Anchor, Steel
A.Y. Fastener
4.50(2)
27.51 - 459.90 SGD
Category Welding anchor
Welding anchor (stainless steel)
A.Y. Fastener
4.32 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Drill Diameter (mm): 10.5, Outer Diameter (phi mm): 10, Overall Length (mm): 60
Category Welding anchor > Welding anchor
Welding Anchor (Steel)
Otokomae MonotaRO
4.71(7)
22.76 - 31.42 SGD
Material (bolt): Steel (SWRCH8A), Boring Length (mm): 30, Surface Processing: Cloth, Outer Diameter (phi mm): 10, Drill Diameter (phi mm): 10.5, Material: Steel
Category Welding anchor
Welding anchor (iron / fabric) (small box)
A.Y. Fastener
77.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter (phi mm): 12, Drill Diameter (phi mm): 12.5, Overall Length (mm): 55
Category Welding anchor > Welding anchor
Weld anchor 10 pieces
TRUSCO
9.06 SGD
ADD TO CART
Maximum Tensile Load kn (kgf): 12.2(1250), Implantment Depth (mm): 40, Overall Length L (mm): 55, Drill Diameter (phi mm): 10.5, Outside Diameter D (phi mm): 10, TRUSCO Part Number: 202-7283
Category Welding anchor
Welding anchor AS type
UNIKA
1.00(1)
35.09 - 54.69 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter (mm): 10, Pilot Hole Diameter (phi mm): 10.5
Category Welding anchor
Welding Anchor (Stainless)
A.Y. Fastener
139.90 - 1,169.90 SGD
Material (bolt): Stainless steel (SUS304), Material: Stainless steel (SUS304)
Category Welding anchor

1