Buy more than* S$200* and get FREE SHIPPING

Measurement, Survey Supplies

Sort by:
Showing 1 - 30 of 668 Results
Show: 30 60 90
VIEW: Grid View List View
Taper Gauge, with Straight Ruler
SK
4.50(2)
20.99 SGD
ADD TO CART
Purpose: Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length., Overall Length x Thickness (mm) (Te - PA - GE - di): 148.5x1.2, Overall Length x Thickness (Scale) (mm): 155x0.5, Finishing: Hard chrome plating, Minimum Scale (mm): 0.1, Pricision (mm): +/-0.05, Measuring Range (mm): (Taper gauge) 1-15, (linear scale) 0-130 , Material: Hardened stainless steel, Type: Taper gauge
Category Measurement, Survey Supplies > Reference Devices, Gauges, Surface Plates > Taper Gauge
Digital Height Gauge
SK
769.99 - 1,349.99 SGD
Purpose: Ideal for measurement of molds and jigs and scribing work., Ideal for measurement of molds and jigs and scribing work., Ideal for measurement of molds and jigs and scribing work., Ideal for measurement of molds and jigs and scribing work., Slider Movement Range (mm): 8, Minimum Scale (mm): 0.01
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Height Gauge
Taper Gauge
SK
5.00(6)
34.99 - 41.99 SGD
Finishing: Hard chrome plating, Minimum Scale (mm): 0.05, Pricision (mm): +/-0.04, Overall Length (mm): 160, Width (mm): 11, Material: SC material, Type: Taper gauge
Category Measurement, Survey Supplies > Reference Devices, Gauges, Surface Plates > Taper Gauge
Light Scale Loupe
SK
4.44(9)
99.99 - 119.99 SGD
Magnification: [Y]10 X, Accessories: Two scales (finishing of one-sheet attachment), one rag, 41x3 batteries LR (for testing), one connecting part protection cap
Category Measurement, Survey Supplies > Optical Measurements > Loupe > Scales magnifier / peak magnifier
Laser Level
SK
3.40(5)
129.99 SGD
ADD TO CART
Caution: Laser glasses are glasses to recognize laser light. Not safeguard. Never look into laser light directly., Laser glasses are glasses to recognize laser light. Not safeguard. Never look into laser light directly., Distance: (Case of irradiating the wall in the room) recognition / about 10m, Laser: Visible light semiconductor laser, Laser Wavelength (nm): 635, Mode: Laser radiation / horizontal + vertical, horizontal, vertical, horizontal + vertical (correction outside warning canceled), Line Width (mm): (: In the case of ambient illumination 40lx) about 4 5m, Laser Output: Less than 1mW (JIS standard class 2), Lifespan: Laser / about 3000h, Braking System: Magnetic braking, Batteries: Two AA batteries (included for testing), Operating Temperature Range: 0 - 40deg C, Automatic Correc...
Category Measurement, Survey Supplies > Spirit Levels > Laser Level
Digital Mini Depth Gauge
SK
24.99 - 31.99 SGD
Purpose: Depth measurement, Depth measurement, Depth measurement, Depth measurement, Minimum Scale (mm): 0.1
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Depth Gauge > Digital Type
Caliper
SK
5.00(1)
77.99 - 219.99 SGD
Category Measurement, Survey Supplies > Scribers, Punches > Compass
Digital Calipers
SK
2.60(5)
96.99 - 299.99 SGD
Depth bar (with and without): Available, Batteries: SR44, Minimum Scale (mm): 0.01, Dimensions E (mm): 67, Dimension F (mm): 38.5, Material: Stainless steel
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Taper Gauge
SK
3.80(5)
13.99 - 20.99 SGD
Plate Thickness (mm): 1.2, Instrumental Error (mm): +/-0.05, Scale Interval (mm): 0.1, Hardness: HV480, Type: Taper gauge
Category Measurement, Survey Supplies > Reference Devices, Gauges, Surface Plates > Taper Gauge
Inspection Mirror
SK
3.00(1)
9.99 - 12.99 SGD
Handle Length (mm): 150
Category Measurement, Survey Supplies > Optical Measurements > Inspection Mirror, Inspection Lamp > Inspection mirror
Cylindrical Taper Gauge No.710A
SK
5.00(1)
41.99 SGD
ADD TO CART
Minimum Measurable Value: 0.1mm , Finishing: Hard chrome plating, Pricision: +/-0.05mm, Measuring Range (mm): 1 - 6 , Overall Length (mm): About 93, Material: SK MATERIAL (CARBON STEEL), Type: Taper gauge
Category Measurement, Survey Supplies > Reference Devices, Gauges, Surface Plates > Taper Gauge
Scale Loupe LED Light
SK
5.00(2)
22.99 SGD
Overall Height (mm): 15
Category Measurement, Survey Supplies > Optical Measurements > Loupe > Parts, Options
Inside Micrometer
SK
5.00(1)
269.99 - 299.99 SGD
Purpose: Inner dimension measurement, Inner dimension measurement, Inner dimension measurement, Inner dimension measurement, Minimum Scale (mm): 0.01, Dimensions C (mm): 8, Dimensions B (mm): 5, Dimensions D (mm): 18, Dimensions A (mm): 28
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Micrometers > Analog Outside Micrometers > Caliper Type
Standard Calipers, Pocket Size
SK
3.00(2)
41.99 SGD
ADD TO CART
Depth Bar: Available, Instrumental Error (mm): +/- 0.05, Minimum Scale (mm): 0.05, Dimensions C (mm): 14, Dimensions B (mm): 60, Dimensions D (mm): 30, Dimensions A (mm): 160, Measuring Range (mm): 100, Weight (g): 70, Material: Stainless steel (hard chrome plating finish), Accessories: Portable case
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Standard Type Calipers
Ring Lighting RK-8 Replacement Circline
SK
4.00(1)
14.99 SGD
ADD TO CART
Rated Power Consumption (W): 8, Outer Diameter (phi mm): 92
Category Measurement, Survey Supplies > Optical Measurements > Microscope Accessories
Drill Point Gauge
SK
2.50(2)
38.99 SGD
ADD TO CART
Point Angle (Degree): 118degree, Dimension (mm): 110x22, Thickness (mm): 10.3, Material: Tool steel (SK material), Type: Drill edge gauge
Category Measurement, Survey Supplies > Reference Devices, Gauges, Surface Plates > Drill Point Check
Bevel Box
SK
4.00(3)
219.99 SGD
ADD TO CART
Caution: Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Purpose: angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, Minimum Value (degree): 0.1, Pricision: Reading / +/- 0.2 degree, Power: CR2032 (LITHIUM BATTERY), Operating Temperature Range (deg C): 5 - 45...
Category Measurement, Survey Supplies > Spirit Levels > Spirit Levels > Spirit Levels > Digital level gauge
Thickness Gauge
SK
3.75(4)
9.99 - 45.99 SGD
Leaf Width (mm): 12.7, Material: Carbon tool steels
Category Measurement, Survey Supplies > Reference Devices, Gauges, Surface Plates > Feeler Gauge > Shikunesugeji (set)
Inside Outside Caliper
SK
119.99 - 189.99 SGD
Purpose: Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement, Instrumental Error (mm): +/-0.5, Scale Interval (mm): 1, Material: Stainless steel (tip hardening)
Category Measurement, Survey Supplies > Scribers, Punches > Compass
Standard Cylinder Gauge, Dial Gauge
SK
4.00(3)
179.99 - 279.99 SGD
Repeat Precision (micrometer): 3, Minimum Display (mm): 0.01, Specification: Dial gauge
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Dial Gauges > Standard Dial Gauge
Digital Caliper For Hole Pitch
SK
5.00(1)
299.99 - 329.99 SGD
Purpose: Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm), Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm), Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm), Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm), Depth Bar: Not available, Minimum Scale (mm): 0.01, Dimensions E (mm): 38, Dimension F (mm): 16, Dimensions A (mm): 241, Power: With 1 piece attachment for SR44 (silver oxide cell) test, Material: Stainless steel
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Dial Caliper Gauge
SK
3.33(3)
95.99 SGD
Purpose: Outer diameter measurement, Outer diameter measurement, Outer diameter measurement, Outer diameter measurement, Plug Depth (mm): 35, Instrumental Error (mm): +/-0.1, Scale Interval (mm): 0.05, Measuring Range (mm): 0 - 10, Weight (g): 75
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Dial Gauges > Dial Gauge Application Measuring Instrument > Dial Caliper Gauge
Dial Caliper Gauge
SK
87.99 - 119.99 SGD
Purpose: Outer diameter measurement, Outer diameter measurement, Outer diameter measurement, Outer diameter measurement, Plug Depth (mm): 35, Instrumental Error (mm): +/-0.1, Scale Interval (mm): 0.05, Measuring Range (mm): 0 - 15, Weight (g): 75, Material: Steel (silver finishing)
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Dial Gauges > Dial Gauge Application Measuring Instrument > Dial Caliper Gauge
Outside Micrometer
SK
2.50(2)
78.99 - 189.99 SGD
Purpose: Outer dimension measurement, Outer dimension measurement, Outer dimension measurement, Outer dimension measurement, Minimum Display (mm): 0.01
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Micrometers > Analog Outside Micrometers > Standard Outside Micrometer
Digital Depth Gauge
SK
4.00(2)
189.99 - 319.99 SGD
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Depth Gauge > Digital Type
Road Counter
SK
4.78(9)
96.99 - 109.99 SGD
Category Measurement, Survey Supplies > Surveying Instruments > Walking Measures
Inner side dial caliper gauge
SK
2.00(1)
209.99 - 419.99 SGD
Purpose: Inner diameter measurement, Inner diameter measurement, Inner diameter measurement, Inner diameter measurement, Leg Length (mm): 80, Instrumental Error (mm): +/-0.05, Material (Body): Steel
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Dial Gauges > Dial Gauge Application Measuring Instrument > Dial Caliper Gauge
Protractor No.19
SK
4.00(4)
11.99 - 12.99 SGD
Pole Length (mm): 204, Pole Thickness (mm): 1.2, Measurement Range (degree): 0 - 180, Body Diameter (phi): 90, Body Thickness (mm): 1.2, Minimum Value (degree): 1, Scale: Through 1degree x 180degree
Category Measurement, Survey Supplies > Straight Scales, Carpenter's Squares, Rulers > Goniometer > Protractor
Inspection Mirror With Light
SK
64.99 - 129.99 SGD
Category Measurement, Survey Supplies > Optical Measurements > Inspection Mirror, Inspection Lamp > Inspection mirror
Antenna Type Inspection Mirrors
SK
5.00(2)
11.99 - 36.99 SGD
Category Measurement, Survey Supplies > Optical Measurements > Inspection Mirror, Inspection Lamp > Inspection mirror

1 2 3 4 5 6 7 8 9 10 ...23 Next