Buy more than* S$200* and get FREE SHIPPING

Antistatic, Conductive Tapes

Sort by:
Showing 1 - 30 of 58 Results
Show: 30 60 90
VIEW: Grid View List View
Conductive Copper Wheel Adhesion Tape
TERAOKA SEISAKUSHO
19.99 - 55.99 SGD
Purpose: For electric apparatus. Fixing of following items. Sealed cable of electromagnetic ray,short ring static electricity removal of shield switching transformer, sealed electrode of ground housing wiring., Adhesive Force (N/10mm/Reference Value): 3.43, Adhesive Force (N/25mm): 8.85, Tensile Strength (N/25mm): 98.1, Electric Resistance (ohm/cm2): 0.04, Base Material Thickness (mm): 0.035, Adhesive: Acrylics system conductivity, Tape Thickness (mm): 0.07, Core Diameter (mm): 76, Tape Length (m): 20, Base Material: Rolled copper foil, Color: Dark brown
Category Antistatic, Conductive Tapes > Conductive Copper Foil Tapes
Conductive Copper Tape
SLIONTEC
5.00(2)
40.99 - 80.99 SGD
Tensile Strength (N/10mm): 62.7, Adhesive Power (N/10mm): 4.7, Base Material Thickness (mm): 0.035, Adhesive: Acrylic with a conductive, Tape Thickness (mm): 0.08, Tape Length (m): 20, Base Material: Rolled copper foil, Operating Temperature Range (deg C): -10 to 130, Color: Bronze
Category Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Copper Foil Adhesion Tape
TERAOKA SEISAKUSHO
8.99 - 27.99 SGD
Purpose: Electromagnetic ray shielding Shielded cables, connectors, etc Short ring, such as switching transformer, Adhesive Force (N/10mm/Reference Value): 3.92, Tensile Strength (N/25mm[kgf]): 245.2[25.0], Adhesive Force (N/25mm[gf]): 9.81[1000], Base Material Thickness (mm): 0.035, Adhesive: Acrylic type, Tape Thickness (mm): 0.07, Tape Length (m): 20, Base Material: Electrolytic copper foil, Type: For electronic devices
Category Antistatic, Conductive Tapes > Copper Foil Tapes
3M Lead Foil Tape 420
ThreeM 3M
4.50(2)
109.99 - 319.99 SGD
Gloss: Yes, Release Paper: Yes, Tensile Strength (N/10mm): 35.7, Adhesive Power (N/10mm): 3.88, Base Material Thickness (mm): 0.125, Adhesive: Rubber-based, Tape Thickness (mm): 0.19, Tape Length (m): 32.9, Base Material: Lead foil, Operating Temperature Range (deg C): -50 to 100, Color: Silver
Category Antistatic, Conductive Tapes
Conductive Aluminum Foil Adhesion Tape
TERAOKA SEISAKUSHO
4.33(3)
4.99 - 8.99 SGD
Adhesive Force (N/10mm/Reference Value): 5.88, Tensile Strength (N/25mm[kgf]): 80.9[8.3], Adhesive Force (N/25mm[gf]): 14.71[1500], Tape Thickness (mm): 0.08, Extensibility (%): 7, Tape Length (m): 20, Base Material: Aluminum foil
Category Antistatic, Conductive Tapes > Aluminum Foil Tapes
Conductive Aluminum Wheel Adhesion Tape
TERAOKA SEISAKUSHO
14.99 - 40.99 SGD
Purpose: Fixing of following items. Sealed cable of electromagnetic ray,short ring static electricity removal of shield switching transformer, sealed electrode of ground housing wiring., Adhesive Force (N/10mm/Reference Value): 3.92, Tensile Strength (N/25mm[kgf]): 80.9[8.3], Adhesive Force (N/25mm[gf]): 9.81[1000], Electric Resistance (ohm/cm2): 0.08, Tape Thickness (mm): 0.085, Tape Length (m): 20, Base Material: Aluminum foil, Color: Silver, Type: For electronic devices
Category Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Conductive Fabric Tape
AS ONE
62.99 - 189.99 SGD
Incombustibility: UL510FR, Surface Resistivity (ohm): 0.05, Adhesive: Conductive adhesive, Tape Thickness (mm): 0.12, Tape Length (m): 20, Base Material: Conductive cloth
Category Antistatic, Conductive Tapes > Conductive Fabric Tapes
Copper Foil Tapes
AS ONE
55.99 - 159.99 SGD
Category Antistatic, Conductive Tapes > Conductive Copper Foil Tapes
Conducting Shield Adhesive Tape
TERAOKA SEISAKUSHO
5.00(1)
47.99 - 93.99 SGD
Adhesive Force (N/25mm): 11.03, Tensile Strength (N/25mm): 264.8, Tape Thickness (mm): 0.12, Tape Length (m): 20
Category Antistatic, Conductive Tapes > Conductive Fabric Tapes
Conductive Aluminum Foil Double Sided Tape
TERAOKA SEISAKUSHO
3.33(3)
24.99 - 66.99 SGD
Purpose: Static elimination or hire ground Fixing of static removing brush, Adhesive Force (N/10mm/Reference Value): 5.88, Adhesive Force (N/25mm): 14.71, Electric Resistance (ohm/cm2): 0.5, Shear Adhesive Strength N[kgf]/4cm2: 441.3[45], Base Material Thickness (mm): 0.020, Core Diameter (mm): 76, Tape Length (m): 20, Base Material: Aluminum foil
Category Antistatic, Conductive Tapes > Conductive Double Sided Tapes
Polyester Film Adhesive Tape
TERAOKA SEISAKUSHO
18.99 - 36.99 SGD
Adhesive Force (N/10mm/Reference Value): 6.86, Tensile Strength (N/25mm[kgf]): 147.1[15.0], Adhesive Force (N/25mm[gf]): 17.15[1750], Surface Resistance (ohm): Slope: 10 11 , rear: 10 8 , Paper Core Diameter(inch): 3, Back Agent: Non-silicone-based, Rewind Strength (N/10mm): 1.2, Opposite SUS Adhesive Strength (N/ 10 mm): 7.4, Base Material Thickness (mm): 0.038, Adhesive: Acrylic, Tape Thickness (mm): 0.068, Extensibility (%): 80, Tape Length (m): 50, Base Material: Polyester film
Category Antistatic, Conductive Tapes > Antistatic Tapes
Conductive Copper Wheel Both Sides Tape
TERAOKA SEISAKUSHO
3.50(2)
33.99 - 83.99 SGD
Adhesive Force (N/10mm/Reference Value): 5.26, Electric Resistance (ohm/cm2): 0.02, Shear Adhesive Strength N[kgf]/4cm2: 490.3[50], Base Material Thickness (mm): 0.035, Tape Thickness (mm): 0.09, Tape Length (m): 20, Base Material: Rolled copper foil
Category Antistatic, Conductive Tapes > Conductive Double Sided Tapes
Conductive aluminum foil double-sided tape
AS ONE
46.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Shielding of electromagnetic waves · For laminating various conductive materials., AS ONE Part Number: 6-6928-01, Tape Thickness (mm): 0.14, Tape Length (m): 20, Tape Width (mm): 10
Category Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Polyester film adhesive tape
TERAOKA SEISAKUSHO
18.99 - 37.99 SGD
Adhesive Force (N/10mm/Reference Value): 4, Tensile Strength (N/25mm[kgf]): 95.6[9.8], Adhesive Force (N/25mm[gf]): 10.00[1020], Paper Core Diameter(inch): 3, Rewind Strength (N/10mm): 0.5, Opposite SUS Adhesive Strength (N/ 10 mm): 4, Base Material Thickness (mm): 0.025, Tape Thickness (mm): 0.05, Extensibility (%): 80, Tape Length (m): 50
Category Antistatic, Conductive Tapes > Antistatic Tapes
Conductive copper foil tape
Chomerics
229.99 - 669.99 SGD
Electric Resistance (ohm/cm2): 0.0005, Tape Length (m): 33
Category Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Conductive strong adhesive tape IC tape
Achilles
599.99 - 679.99 SGD
Purpose: As for surface conductivity, such as glass of a clean room and acrylic board, when both transparency and conductivity are required. As a substitute for cellophane tape that wants to prevent delamination charging and as a packaging tape for semiconductor devices sensitive to static electricity., Tensile Strength: 40N/10mm, Tape Length (m): 50, Thickness (mm): 0.069
Category Antistatic, Conductive Tapes > Conductive Copper Foil Tapes
Shield cloth tape
KYOWA HARMONET
5.00(1)
7.99 - 24.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Power cable, the shielded enclosure junction of the signal cable shield, EMI shielded room, Length (m): 1
Category Antistatic, Conductive Tapes > Conductive Fabric Tapes
Conductive tape 1183 Sheet type (tin-plated copper foil)
ThreeM 3M
54.99 SGD
ADD TO CART
Purpose: Enhancement of electromagnetic wave shielding and grounding (earth) of parts where metal corrosion and oxidation are concerned. In places you do not want the copper color to stand out., 2015 Trusco Published Pages: 3 0745, Tensile Strength (N/10mm): 44, Adhesive Power (N/10mm): 3.8, Weight (g): 30, Thickness (mm): 0.07, Width (mm): 182, Length (mm): 257, TRUSCO Part Number: 479-9186
Category Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Conductive tape 2191FR (conductive fabric)
ThreeM 3M
24.99 - 28.99 SGD
Tensile Strength (N/10mm): 11, Adhesive Power (N/10mm): 3, Thickness (mm): 0.15
Category Antistatic, Conductive Tapes > Conductive Fabric Tapes
Conductive tape AL-50BT sheet type (aluminum foil)
ThreeM 3M
4.62(8)
8.99 - 13.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Thickness (mm): 0.08
Category Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Conductive tape CU-35C sheet type (copper foil)
ThreeM 3M
5.00(2)
11.99 - 12.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Contact Resistance (ohm): (25x25)mm2 /0.005, Tensile Strength (N/10mm): 55, Thickness (mm): 0.07
Category Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Shield copper foil tape (without adhesive)
DENKA ELECTRON
3.75(4)
10.99 - 459.99 SGD
Thickness (mm): 0.020+/-0.003
Category Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Conductive tape 2245 sheet type (embossed copper foil)
ThreeM 3M
19.99 - 22.99 SGD
Contact Resistance (ohm): (25x25)mm2 /0.005, Tensile Strength (N/10mm): 61, Thickness (mm): 0.1
Category Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Electromagnetic guard shield sleeve
ThreeM 3M
86.99 - 489.99 SGD
Purpose: For shielding and grounding of the sliding parts. For harness shielding, grounding (earth) strengthening., 2015 Trusco Published Pages: 3 0745, Tape Length (m): 10
Category Antistatic, Conductive Tapes > Conductive Copper Foil Tapes
Conductive double-sided tape CN4490 (conductive nonwoven fabric)
ThreeM 3M
18.99 - 20.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Contact Resistance (ohm): (25x25)mm2 /0.005, Tensile Strength (N/10mm): 4.9, Adhesive Power (N/10mm): 3.9, Thickness (mm): 0.05
Category Antistatic, Conductive Tapes > Conductive Fabric Tapes
Conductive tape AL-35FR sheet type (polyester film laminated aluminum foil)
ThreeM 3M
9.99 - 10.99 SGD
Tensile Strength (N/10mm): 61, Adhesive Power (N/10mm): 4.4, Thickness (mm): 0.06
Category Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
10mmx 5m electromagnetic interference prevention tape
ESCO
39.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Antistatic, Conductive Tapes > Conductive Fabric Tapes
Shield kit MARK IV
ThreeM 3M
1,199.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., 2015 Trusco Published Pages: 3 0745, Weight (kg): 3.6, TRUSCO Part Number: 479-9721
Category Antistatic, Conductive Tapes
Conductive Tape 1345 Sheet Type (Tin Plated Embossed Copper Foil)
ThreeM 3M
48.99 SGD
ADD TO CART
Purpose: Enhancement of electromagnetic wave shielding and grounding. Grounding of PC unit and flat cable. For collecting solar cells., 2015 Trusco Published Pages: 3 0745, Tensile Strength (N/10mm): 35, Adhesive Power (N/10mm): 3.8, Weight (g): 30, Thickness (mm): 0.1, Width (mm): 182, Length (mm): 257, TRUSCO Part Number: 479-9232
Category Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Conductive cloth tape
Seiwa Electric Mfg. (SEIWA)
1.00(1)
40.99 - 319.99 SGD
Caution: * When you use, please do the exam and confirm the actual effect., Tape Length (m): 20
Category Antistatic, Conductive Tapes > Conductive Fabric Tapes

1 2 Next