Buy more than* S$200* and get FREE SHIPPING

Control Equipment

Sort by:
Showing 1 - 30 of 513 Results
Show: 30 60 90
VIEW: Grid View List View
Electronic Buzzer
Panasonic
11.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Using Electric Wire : Single line of 0.8mm 0.5mm 2 or 20 lines / 0.18mm, Wiring Distance Capable: (By wire 0.5mm 2 or more) 10m
Category Control Equipment > Indicator Lamp/Buzzer > Buzzers
Time Switch TB23K Series
Panasonic
4.67(6)
119.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Error: Follow the time accuracy, Number of Opening/Closing (times): (Contact) 50,000, Load Capacity: Resistance load/15A Incandescent lamp load /3A Inductive load (COSphi=0.7 or more)/10A Motor load (COSphi=0.7)/AC100V 400W, AC200V 750W Minimum applied load/DC5V 10mA, Backup Time: For 10 years, Number of Circuit: 1, Color (Body): Frosty white (N8.5), Drive System: Electronic formula, Manual Mode: (Output) with manual switch, Timer Settings: ON/OFF minimum interval : 1-minute Setting unit: 1minute (timer), 1 second (pulse) ON/OFF operation times: standard 30 actions, Installation Method: Exposure, panel * Optional metal fittings TB2382 required, Functions: De-energized set and hol...
Category Control Equipment > Control > Timers, Time Switches > Time Switches
Powerful Buzzer for Boards
Panasonic
4.00(1)
28.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Control Equipment > Indicator Lamp/Buzzer > Buzzers
Powerful Buzzer
Panasonic
18.99 - 22.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Do not open the surface cover.It will not work normally for example the volume is changed , Lifespan: (Continuous alert ) 50 hours or more
Category Control Equipment > Indicator Lamp/Buzzer > Buzzers
Time Switch TB20K Series
Panasonic
4.88(8)
88.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Error: Follow the time accuracy, Number of Opening/Closing (times): (Contact) 50,000, Backup Time: For 10 years, Number of Circuit: 1, Color (Body): Frosty white (N8.5), Drive System: Electronic formula, Manual Mode: (Output) manually ON and OFF: with ON - AUTO - OFF swith, Timer Settings: ON/OFF minimum interval : 1-minute Setting unit: 1 minute ON/OFF operation times: standard 2 actions, Installation Method: Exposed, Functions: De-energized set, Outer Dimensions (Width W x Height H x Depth D) (mm): 70x100x36.5, Output Type: Timer output, Pricision: (Time)+/-15 seconds/month (at 25deg C), Contact Arrangement: 1a, Cycle(Hz): 50-60, Shape: Box type, Type: 24 hour type
Category Control Equipment > Control > Timers, Time Switches > Time Switches
Vl Mini Limit Switch
Panasonic
5.00(2)
35.99 - 42.99 SGD
Tolerance (mm): +/-0.4, Voltage Load (V): AC125/AC250/DC125
Category Control Equipment > Switches > Limit Switches > Universal horizontal type
54-Type Electrode Retainer
Panasonic
4.60(5)
23.99 - 42.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Control Equipment > Switches > Level Equipment
DIN Rail Terminal Block
Panasonic
4.14(7)
8.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Tolerance (mm): +/-1.0
Category Control Equipment > Power Source/Peripheral Equipment > Connection, Wire-Saving Equipment > Common Use Socket, DIN Rail, Water-proof Covers
S1DX Timer
Panasonic
40.99 - 53.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Number of Pins: 8, Time Limit Contact: 2c
Category Control Equipment > Control > Timers, Time Switches > Analog Timers
Ml Mini Limit Switch
Panasonic
5.00(6)
10.99 - 29.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Food machinery, packaging machines, transport equipment, machine tools for controlling a sequence, limited mounting space., Maximum Switching Frequency (times /min): 120, Tolerance (mm): +/-0.4, Voltage Load (V): AC125/AC250/DC115, Contact Arrangement: 1c
Category Control Equipment > Switches > Limit Switches > Universal horizontal type
Electronic Buzzer for Instrument, Vu
Panasonic
9.99 SGD
Category Control Equipment > Indicator Lamp/Buzzer > Buzzers
20A Full Power Remote Relay Single
Panasonic
4.00(2)
36.99 - 45.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Control Equipment > Relays > Power Conditioner
Electronic Buzzer, 2 Sound Type Instrument
Panasonic
4.67(6)
13.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Buzzer Sound: Flicker guinea
Category Control Equipment > Indicator Lamp/Buzzer > Buzzers
Multirange Timer Pm4H-A/S
Panasonic
5.00(3)
47.99 - 61.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rubber sealing is not included in the package. Unspecified measurement conditions are by maximum scale time standard: rated operating pressure, ambient temperature of 20degree C, and 1 second pauses., Time Limit Contact: 2c, Rated Voltage (V): AC100-240
Category Control Equipment > Control > Timers, Time Switches > Analog Timers
Time Switch TB15K Series
Panasonic
5.00(6)
139.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Number of Opening/Closing (times): (Contact) 20000, Load Capacity: Resistance load/15A Incandescent lamp load /7.5A Inductive load (COSphi=0.7 or more)/10A Motor load (COSphi=0.7)/AC100V 400W, AC200V 750W Minimum applied load/DC5V 10mA, Backup Time: 300 hours (Nickel-hydrogen batteries) (72 hours charging is required to fully charge.), Number of Circuit: 1, Drive System: Quartz motor type, Rated Voltage AC V: 100-220(AC85 - 250), Timer Settings: Minimum unit / 15 minutes ON/OFF minimum interval / 15 minutes ON/OFF OPERATION NUMBER / 96 ACTION, Allowable Error: Within +/- 5 Minutes, Outer Dimensions (Width W x Height H x Depth D) (mm): 50x99x77, Item Number: TB15601K, Output Type:...
Category Control Equipment > Control > Timers, Time Switches > Time Switches
15A High Speed Steel Snap Switch
Panasonic
5.99 - 24.99 SGD
Category Control Equipment > Switches > Toggle Switches (Snap Switches)
Instrument Buzzer
Panasonic
5.00(1)
11.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Allowable Around Temperature (degree c): -10 to +45, Leader Wire Length (mm): 150, Buzzer Sound: Vu, Rated Power Consumption (W): 4, Weight (g): 60, Material: (Shell) steel / zinc chromate treatment, (knob) ABS resin, (spring) SUS39CS
Category Control Equipment > Indicator Lamp/Buzzer > Buzzers
Operation for Pushbutton Buried Embedded Type 2F
Panasonic
4.20(5)
11.99 - 28.99 SGD
Switching Frequency (times /hour): (Electrical and mechanical) 1200, Conformity Standard: JIS C4521, Material (case): Plastic, Screw Dimensions: M3.5
Category Control Equipment > Push Button Switches > Push Button Switch for Operation > Build-in Type
DIN Terminal Block for Hj Relay
Panasonic
2.99 - 3.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Ambient Humidity: 5-85%RH (however, no freezing or condesation), Operating Ambient Temperature (deg C): -50 to 60 (however, no freezing or condensation), Insulation Resistance (Mohm): Between respective terminals: more than 100 (at DC500V insulation resistance tester measurement), Withstand Voltage: Each terminal between :AC2000V per minute (detection current: 10ma), Standard: UL/CSA, TÜV, Type: Terminal block, Accessories: Retention metallic parts
Category Control Equipment > Terminal Blocks > General Terminal Blocks
Power Relay Hj2 for General Use
Panasonic
4.99 - 10.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Control Panel, power supply, forming machine, machine, welder, agricultural machinery, commercial equipment, vending machines, communication equipment, etc., Maximum Current on Junction (A): 7, Number of Pins: 8, Contact Arrangement: 2c, Number of Poles: 2
Category Control Equipment > Relays > Power Relays
Separator
Panasonic
3.50(2)
2.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Use for longer use of electrodes, Material: Porcelain
Category Control Equipment > Switches > Level Equipment
Total Electronic Counter, Panel Mounting And Mounting Frame Mounting Type
Panasonic
5.00(1)
60.99 - 81.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Included mounting frame (ATH3803) and rubber packing(ATH3804)., Reset: With the front reset button, Batteries: Lithium battery 3V (ATH3802), Character Height (mm): 8.7, Number of Digits: 8, Power: Built-in battery, Specification: With the front reset button
Category Control Equipment > Control > Counters
Mounting Frame
Panasonic
4.00(2)
1.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Tolerance (mm): +/-1.0, Item Number: ATA4811, Compatible Models: TIMER /PM4H SERIES, LT4H SERIES, QM4H SERIES COUNTER /LC4H SERIES, Specification: Panel mounting fixed frame attached
Category Control Equipment > Control > Accessories
PM4H-W Twin Timer
Panasonic
5.00(1)
95.99 - 96.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Unspecified measurement conditions are by maximum scale time standard: rated operating voltage (Ripple rate of less than 5% for DC types), ambient temperature of 20degree C, and 1 second pauses., Terminal Type: 8-Pin, Time Limit Contact: 2c
Category Control Equipment > Control > Timers, Time Switches > Analog Timers
Power Relay For General Use
Panasonic
5.00(1)
8.99 - 239.99 SGD
Category Control Equipment > Relays > Power Relays
Electrode Rod
Panasonic
5.00(1)
10.99 - 20.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Overall Length (mm): Electrode rod 1000 (total length 1010 including connection coupling)
Category Control Equipment > Switches > Level Equipment
Hi-Pro Compact Push Button Switch, Embedded Type, With Plate
Panasonic
5.00(2)
14.99 - 26.99 SGD
Caution: For machinery wires, when using thin wires, please use a rod crimp contact. Do not use inching operation of motors (frequent intermittent operation and dynamic driving dimensions). Cannot be attached to the switch box.when installed in the switch box, p, Material (case): Plastic
Category Control Equipment > Push Button Switches > Push Button Switch for Operation > Build-in Type
Handle Lock Cap
Panasonic
5.00(2)
0.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Not for 40A or 50A, Compatible: Compact breaker for SH-type, compact circuit breaker type for SHE
Category Control Equipment > Power Distribution > Earth Leakage Circuit Breaker > Earth Leakage Circuit Breaker (Options, Others)
Hi-Pro Compact Push Button Switch, Embedded Type, Without Plate
Panasonic
4.38(8)
14.99 - 21.99 SGD
Category Control Equipment > Push Button Switches > Push Button Switch for Operation > Build-in Type
New Z Basic Type Microswitch
Panasonic
4.00(4)
10.99 - 16.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Switching Frequency (times /min): 240 (no load), Contact Materials: Ag alloy, Contact Resistance (mohm): 50 or less (due to the voltage drop method of DC6 to 8V 1A) (initial), Standard Specification: Standard type, Terminal Shape: Screw terminal, Protection Structure: IP40, Standard: UL/C-UL
Category Control Equipment > Switches > Microswitchs > General form

1 2 3 4 5 6 7 8 9 10 ...18 Next