Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

6000 Series

Sort by:
Showing 1 - 18 of 18 Results
Show: 30 60 90
VIEW: Grid View List View
Stainless Steel Ball Bearing 6000 Zz Series
Osaka Spirit
5.00(5)
5.99 - 39.99 SGD
Category 6000 Series
Stainless Steel Ball Bearing 6000 ZZ Series
SMT (Nankai Seiko)
5.00(1)
7.99 - 319.99 SGD
Purpose: Equipment used in hot and humid environment such as water environment, transport equipment, cleaning equipment, and food machinery
Category 6000 Series
Stainless Steel Bearing Rubber Seal
NSK
5.00(3)
6.99 - 49.99 SGD
Purpose: Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments , Maximum Temperature (Degree C): 110
Category 6000 Series
Stainless Steel Bearing, Stencil
KSK (Nakai Bearing Factory)
4.00(1)
7.99 - 56.99 SGD
Category 6000 Series
Stainless Steel Bearing Both Shield Types
NSK
5.00(2)
6.99 - 48.99 SGD
Maximum Temperature (Degree C): 110, Application: Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Category 6000 Series
Stainless steel ball bearings 6000 series ZZ stop with wheel
SMT (Nankai Seiko)
12.99 - 57.99 SGD
Rolling Element Material: SUS440C, JIS Grade: 0, Material (Body): SUS440C
Category 6000 Series
Stainless ball bearing 6000 series single shield Z
SMT (Nankai Seiko)
9.99 - 309.99 SGD
Rolling Element Material: SUS440C, JIS Grade: 0, Material (Body): SUS440C
Category 6000 Series
Stainless Ball Bearing 6S Series (SUS 304) 6000 Series Both Seals
SMT (Nankai Seiko)
57.99 SGD
ADD TO CART
Caution: * SUS304 may be magnetized by processing method. * The basic dynamic load rating is a reference value., Rolling Element Material: SUS304, JIS Grade: 0, Standard Static Rating Load Cor (N): 152, Standard Dynamic Load Rating Cr (N): 188, Inner Diameter Tolerance (mm): 0-+0.05, Width Tolerance (mm): -0.12-0, Tolerance of Outside Diameter (mm): -0.035-0, Inside Diameter d (phi mm): 20, Width B (mm): 12, Outside Diameter D (phi mm): 42, Material (Body): SUS304
Category 6000 Series
Ball Bearing
SMT (Nankai Seiko)
7.99 - 37.99 SGD
Lubricating Oil: Heat-resistant grease
Category 6000 Series
Stainless Ball Bearing 6000 Series Both Seal Retaining Ring
SMT (Nankai Seiko)
16.99 - 62.99 SGD
Rolling Element Material: SUS440C, JIS Grade: 0, Material (Body): SUS440C
Category 6000 Series
Stainless Steel Ball Bearing 6000 Series Double Seal
SMT (Nankai Seiko)
5.00(4)
7.99 - 319.99 SGD
Purpose: Equipment used in hot and humid environment such as water environment, transport equipment, cleaning equipment, and food machinery
Category 6000 Series
Stainless ball bearing 6000 series open
SMT (Nankai Seiko)
9.99 - 279.99 SGD
Caution: * For the magnetism of SUS440C stainless steel, it is not nonmagnetic. *SUS440C stainless steel may corrode according to the use environment, situation., Purpose: Food machinery , Cleaning equipment , Water environment conveying equipment , Other equipment used in hot and humid environment, Rolling Element Material: SUS440C, JIS Grade: 0, Material (Body): SUS440C
Category 6000 Series
Stainless steel ball bearings 6000 Series Double Shielded
EZO (Kitanihon Seiki)
5.00(1)
7.99 - 129.99 SGD
Category 6000 Series
Ball Bearing
EZO (Kitanihon Seiki)
11.99 - 98.99 SGD
Seal: Contact type seal (NBR)
Category 6000 Series
Stainless Ball Bearing 6S Series (SUS 304) 6000 Series Open
SMT (Nankai Seiko)
35.99 SGD
ADD TO CART
Caution: * SUS304 may be magnetized by processing method. * The basic dynamic load rating is a reference value., Rolling Element Material: SUS304, JIS Grade: 0, Standard Static Rating Load Cor (N): 59, Standard Dynamic Load Rating Cr (N): 92, Inner Diameter Tolerance (mm): 0-+0.05, Width Tolerance (mm): -0.12-0, Tolerance of Outside Diameter (mm): -0.03-0, Inside Diameter d (phi mm): 10, Width B (mm): 8, Outside Diameter D (phi mm): 26, Material (Body): SUS304
Category 6000 Series
Stainless steel ball bearings 6000 series 2RS (both sides contact rubber seal type)
Osaka Spirit
4.00(3)
5.99 - 22.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., JIS Grade: P0, Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication: -
Category 6000 Series
Stainless Steel Bearing Rubber Seal
KSK (Nakai Bearing Factory)
7.99 - 41.99 SGD
Category 6000 Series
Stainless steel bearings open
KSK (Nakai Bearing Factory)
3.67(3)
11.99 - 68.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: If food-related environment that is exposed to the high temperatures in the around when in the bearing of the general bearing steel used easy to get rust are using chemicals, etc., Rolling Element Material: SUS440C, JIS Grade: 0, Material (Body): SUS440C
Category 6000 Series

1