Buy more than* S$200* and get FREE SHIPPING

6300 Series

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
Stainless Steel Bearing, Rubber Seal
KSK (Nakai Bearing Factory)
5.00(1)
13.99 - 31.99 SGD
Category 6300 Series
Stainless Steel Ball Bearing 6300 Double Seal
SMT (Nankai Seiko)
5.00(1)
17.99 - 319.99 SGD
Caution: For SUS440C magnetic stainless steel is not a non-magnetic. SUS440C stainless steel is subject to corrosion environment, depending on the situation., Purpose: Equipment used in hot and humid environment such as water environment, transport equipment, cleaning equipment, and food machinery
Category 6300 Series
Stainless Steel Bearing, Stencil
KSK (Nakai Bearing Factory)
26.99 - 31.99 SGD
Category 6300 Series
Stainless Steel Ball Bearing 6300 ZZ Series
SMT (Nankai Seiko)
5.00(1)
13.99 - 319.99 SGD
Purpose: Equipment used in hot and humid environment such as water environment, transport equipment, cleaning equipment, and food machinery
Category 6300 Series
Ball Bearing 6300
SMT (Nankai Seiko)
40.99 SGD
ADD TO CART
Lubricating Oil: Heat-resistant grease, Standard Dynamic Load Rating (N): 20600, Inside Diameter d (phi mm): 25, Chamfer Dimensions r (mm): (Min) 1.1, Width B (mm): 17, Outside Diameter D (phi mm): 62, Material: (The inner and outer rings / ball) SUS440C, (retainer / shield) SUS304
Category 6300 Series
Stainless steel ball bearings 6300 series 2RS (both sides contact rubber seal type)
Osaka Spirit
23.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., JIS Grade: P0, Standard Static Rating Load Cor (N): 7880, Standard Dynamic Load Rating Cr (N): 15800, Reference Weight (kg): 0.146, Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication: -, Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication: 9500, Inside Diameter d (phi mm): 20, Width B (mm): 15, Outside Diameter D (phi mm): 52
Category 6300 Series
Stainless steel ball bearings 6300 series ZZ
Osaka Spirit
16.99 - 28.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., JIS Grade: P0
Category 6300 Series
Stainless ball bearing 6300 series opening
SMT (Nankai Seiko)
22.99 - 279.99 SGD
Rolling Element Material: SUS440C, JIS Grade: 0, Material (Body): SUS440C
Category 6300 Series
Stainless steel ball bearing 6300 series Both shield type
EZO (Kitanihon Seiki)
14.99 - 59.99 SGD
Rolling Element Material: SUS440C, JIS Grade: 0, Material (Body): SUS440C
Category 6300 Series
Stainless Ball Bearing 6300 Series Contact Both Seal Type
EZO (Kitanihon Seiki)
15.99 - 81.99 SGD
Rolling Element Material: SUS440C, JIS Grade: 0, Material (Body): SUS440C
Category 6300 Series

1