Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

6800 Series

Sort by:
Showing 1 - 13 of 13 Results
Show: 30 60 90
VIEW: Grid View List View
Stainless Steel Ball Bearing 6800 Contact Double Seal
EZO (Kitanihon Seiki)
5.00(2)
8.99 - 84.99 SGD
Chamfer Dimensions rs (mm): 0.3, Seal: Contact type seal (NBR), Material: Stainless steel (SUS440C)
Category 6800 Series
Stainless Steel Bearing Both Shield Types
NSK
5.99 - 16.99 SGD
Application: Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Category 6800 Series
Ball Bearing
SMT (Nankai Seiko)
10.99 - 34.99 SGD
Lubricating Oil: Heat-resistant grease, Chamfer Dimensions r (mm): (min)0.3
Category 6800 Series
Stainless Steel Ball Bearing 6800 Double Seal
SMT (Nankai Seiko)
3.50(2)
7.99 - 34.99 SGD
Purpose: Equipment used in hot and humid environment such as water environment, transport equipment, cleaning equipment, and food machinery
Category 6800 Series
Stainless Steel Bearing
NSK
5.00(1)
6.99 - 18.99 SGD
Inner Clearance Preload Symbol: Normal clearance, Maximum Temperature (Degree C): 110, Chamfer Dimensions r (mm): 0.3, Application: Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Category 6800 Series
Stainless steel bearings
NSK
5.00(1)
6.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Standard rated load Cr (kN): 1920, Standard rated load Cor (kN): 1040, JIS Grade: 0, Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication: 32000, Inside Diameter d (phi mm): 12, Width B (mm): 5, Outside Diameter D (phi mm): 21, Weight (g): 6
Category 6800 Series
Stainless steel ball bearing 6800 series Both shield type
EZO (Kitanihon Seiki)
11.99 - 129.99 SGD
Category 6800 Series
Stainless ball bearing 6800 series one shield Z
SMT (Nankai Seiko)
10.99 - 38.99 SGD
Rolling Element Material: SUS440C, JIS Grade: 0, Material (Body): SUS440C
Category 6800 Series
Stainless steel ball bearings 6800 series ZZ
SMT (Nankai Seiko)
7.99 - 35.99 SGD
Rolling Element Material: SUS440C, 2015 Trusco Published Pages: 1 1624, JIS Grade: 0, Material (Body): SUS440C
Category 6800 Series
Stainless steel ball bearings 6800 series open-type
EZO (Kitanihon Seiki)
9.99 - 62.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Chamfer Dimensions rs (mm): 0.3
Category 6800 Series
Stainless steel ball bearings 6800 series ZZ
Osaka Spirit
4.00(1)
4.99 - 9.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., JIS Grade: P0
Category 6800 Series
Stainless steel ball bearings 6800 series 2RS (both sides contact rubber seal type)
Osaka Spirit
3.00(1)
4.99 - 13.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., JIS Grade: P0, Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication: -
Category 6800 Series
bearing
NSK
10.99 SGD
ADD TO CART
Category 6800 Series

1